Beli flange di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Flange JIS 10K
    Mulai

    Rp33.900

    Non Brand Flange JIS 10K
    Deskripsi:
    Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
  2. Asahi AV HI Flange
    Mulai

    Rp129.900

    Asahi AV HI Flange
    Deskripsi:
    Adhesive flange for HI pipes.
    atribut:
    • Shape: Flange
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Material: PVC
    • Maximum Allowable Pressure (MPa): 1
    • Standard: 10K
    • Type: PVC / Resin Pipe Fittings
  3. Non Brand Aluminum Pipe Flange (Sambungan Flens Pipa)
    Mulai

    Rp789.900

    Non Brand Aluminum Pipe Flange (Sambungan Flens Pipa)
    Deskripsi:
    Class 125 slip-on aluminum flanges connect with low-pressure (100-299 psi) pipe. Slip-on flanges, typically with raised or flat faces, slip over pipe. These flanges are manufactured with an inside diameter slightly bigger than the pipe's outside diameter. The pipe slides through the flange and is welded on both sides.
    atribut:
    • UNSPSC: 40141734
    • Application: Air; Non-Potable Water; Oil
    • Basic Fitting Shape: Flange
    • Class: Class 125
    • Color: Silver
    • Connection Surface: Flat Face
    • For Pipe Schedule: 40
    • Max. Steam Pressure (psi): 185
    • Maximum Operating Pressure (psi): 125
    • Pipe Fitting Material: Aluminium
    • Standards: ANSI/ASME B16.1
    • Temperature Range (°F): 0 to 270
  4. Akitsu Flange Gasket
    Mulai

    Rp92.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
  5. Riser Flange ANSI 150 Slip On
    Mulai

    Rp44.900

    Riser Flange ANSI 150 Slip On
    atribut:
    • Standard: ANSI 150
  6. Non Brand Zinc Galvanized Steel Pipe Flange (Flens Pipa Galvanis)
    Mulai

    Rp91.900

    Non Brand Zinc Galvanized Steel Pipe Flange (Flens Pipa Galvanis)
    Deskripsi:
    Barometric draft control dampers automatically open and close in response to pressure changes in the connected exhaust duct. They help optimize the combustion by regulating the draw in the exhaust. This increases the heat transfer in the heat exchanger and helps ensure complete combustion. Their configuration is determined by the duct size, fuel used, and system airflow needs.
    atribut:
    • Basic Fitting Shape: Flange
    • Fitting Connection Type: Flanged x FNPT
  7. Vertex Flange Nut
    Mulai

    Rp35.900

    Vertex Flange Nut
    Deskripsi:
    Flange Nut.
  8. MFF Welding Neck Flange (Flange Leher Las)
    Mulai

    Rp219.900

    MFF Welding Neck Flange (Flange Leher Las)
    Deskripsi:
    Weld neck flange adalah jenis flange yang disambung ke pipa atau fitting dengan metode pengelasan. Flange jenis ini desainnya memiliki tambahan 'leher' di bagian tengah dengan bevel-end yang berfungsi sebagai perpanjangan pipa dan memungkinkan pengelasan yang kuat sehingga membentuk sambungan yang baik.Weld neck yang bisa dijumpai di pasaran tersedia dalam ukuran berbeda, mulai dari 1inch. Tersedia juga berbagai jenis flange face yang bisa disesuaikan dengan tekanan dari pengoperasian sistem perpipaan, di antaranya flat face (FF), raised face (RF), dan ring type joint (RTJ).
    atribut:
    • Flange type: Welding Neck
    • Material: Carbon Steel
  9. WKK Armaturen Butterfly Valve U-Type
    Mulai

    Rp149.999.900

    WKK Armaturen Butterfly Valve U-Type
    atribut:
    • Size (inch): 24
    • Type: U
    • Body: WCB
    • Disc: SS304
    • STEM: SS410
    • Seat: EPDM
    • Connection: RF Flange
    • Operated: Gear Box
    • Rating: Class 150
  10. Yodoshi  FCD Flange Screw Type
    Mulai

    Rp109.900

    Yodoshi FCD Flange Screw Type
    Deskripsi:
    Ductile cast flange downsized and made of strong materials.
    atribut:
    • Divisions of Max.Operating Pressure: 2.0Mpa or Less
    • Maximum Operating Pressure: 1.37 Mpa
  11. ASAHI Steam-Resistant EPDM Flange Gaskets
    Mulai

    Rp319.900

    ASAHI Steam-Resistant EPDM Flange Gaskets
    Deskripsi:
    These EPDM full-face gaskets have two molded concentric inner rings that increase the gasket's radial strength so that fittings require less torque when tightening. Full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.
    atribut:
    • UNSPSC: 31181501
    • Binder Material: None
    • Color: Black
    • FDA Approved: No
    • For Flange ANSI Class: 150
    • Gasket Material: EPDM
    • Gasket Type: Full-Face Gasket
    • Hardness (Shore A): 65 to 70
    • Includes Mounting Hardware: No
    • Inner Ring: EPDM
    • Maximum Operating Pressure: 230
    • Maximum Operating Temperature (°F): 195
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -40
    • Thickness (inch): 5/64
    • X-Ray Detectable: No
  12. Yaofa Japanese Standard Flange PL-FF 10K A182/316 JIS B2220
    Mulai

    Rp329.900

    Yaofa Japanese Standard Flange PL-FF 10K A182/316 JIS B2220
    Deskripsi:
    Flange SS316 JIS 10K adalah komponen berkualitas tinggi yang dirancang untuk sistem perpipaan dengan standar Jepang (JIS). Terbuat dari material Stainless Steel 316 (SS316), flange ini memiliki ketahanan tinggi terhadap korosi, menjadikannya pilihan ideal untuk aplikasi di lingkungan industri, kelautan, dan kimia.
    atribut:
    • Standard: Japanese Standard JIS B2220
  13. ARMSTRONG PUMPS INC. Flange for Circulating Pump
    Mulai

    Rp809.900

    ARMSTRONG PUMPS INC. Flange for Circulating Pump
    Deskripsi:
    These flanges mount to the intake and discharge of Armstrong circulating pumps. They should be matched with the compatible series and manufacturer model number of the pump.
    atribut:
    • Compatible with Brand: Armstrong
    • Compatible with Pump Type: In-Line Circulating Pumps
  14. IKURATOOLS Flange Separator
    56%
    Mulai

    Rp8.299.900

    IKURATOOLS Flange Separator
    atribut:
    • Set Contents: Carry case
    • Length (mm): 300
    • Width (mm): 55
    • Height (mm): 255 to 325
    • Capacity to resist pressure: 68.6kN (7000kgf)
    • Included bolt size: M20 x 240mm (Hex bolt)
    • Accessories: Carrying case
    • Purpose of Use: For flange opening and closing work such as replacement of packing of piping.
  15. Koshin Engine pump SEM-80GB Engine parts [GB18GPN-070 (new)]
    Mulai

    Rp36.900

    Koshin Engine pump SEM-80GB Engine parts [GB18GPN-070 (new)]
    Deskripsi:
    Engine model: GB18GPN-070 (new) Product details model: SEM-80GB-AAA-2For parts replacement*Please carefully check the model and applicable parts before purchasing.Sales are in units of 1 unit, so please carefully check the required number before purchasing.
    atribut:
    • Suitable For: SEM-80GB-AAA-2
  16. Non Brand Flange Equal Tee (Sambungan Pipa Tee Flange)
    Mulai

    Rp789.900

    Non Brand Flange Equal Tee (Sambungan Pipa Tee Flange)
    Deskripsi:
    Tee All Flange Pipe Fittings merupakan komponen sambungan pipa model T (Tee) yang berfungsi sebagai pemecah aliran air dengan sistem penyambungan flange di semua rongga cabangnya. Sehingga pipa lanjutan yang dihubungkan dengan Tee jenis ini menggunakan baut sebagai pengencangnya dalam rangka memudahkan bongkar pasang nantinya.Sambungan pipa cabang dengan semua koneksi flange ini dapat diaplikasikan pada berbagai jenis pipa. Baik itu DCI Pipe, CI Pipe, PVC/HDPE pipe, steel pipe, asbes cement pipe, fiberglass pipe, maupun pipa jenis lainnya.Produk sambungan pipa tee all flange buatan PT. Aneka Adhilogam Karya (merek AAK) terbuat dari bahan coran baja (DCI) dan besi (CI) yang memiliki standarisasi mutu tinggi. Sambungan pipa tee ini juga sudah bersertifikasi SNI (Standar Nasional Indonesia), JIS (Japan Industrial Standart) dan ISO (International Standart Organization). Selain itu, kami juga memiliki uji QC (Quality Control) sebagai mekanisme produksi untuk menghasilkan produk bermutu tinggi. Untuk harga tee all flange AAK sangat kompetitif.Dari berbagai keunggulan di atas, AAK sangat tepat menjadi partner pengadaan komponen sambungan pipa model tee ini.
    atribut:
    • Material: Ductile Cast Iron
    • Standard: JIS, SNI
    • Color: Black
  17. ULMA Screw Flange 304/L RF 150# 1inch ULM
    Mulai

    Rp399.900

    ULMA Screw Flange 304/L RF 150# 1inch ULM
    atribut:
    • Material: 304/L
    • Size (inch): 1
    • Class: 150#
  18. Riser Flange ANSI 150 Blind
    Mulai

    Rp46.900

    Riser Flange ANSI 150 Blind
    atribut:
    • Standard: ANSI 150
Daftar Harga flange Terbaru November 2026
Non Brand Flange JIS 10KRp33.900
Asahi AV HI FlangeRp129.900
Non Brand Aluminum Pipe Flange (Sambungan Flens Pipa)Rp789.900
Akitsu Flange GasketRp92.900
Riser Flange ANSI 150 Slip OnRp44.900
Non Brand Zinc Galvanized Steel Pipe Flange (Flens Pipa Galvanis)Rp91.900
Vertex Flange NutRp35.900
MFF Welding Neck Flange (Flange Leher Las)Rp219.900
Lesso Flange Besi (Steel Tray)Rp399.900
WKK Armaturen Butterfly Valve U-TypeRp149.999.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)