IKURATOOLS Flange Separator

Sebelum PPN:
Rp8.299.900
Spesifikasi
Set ContentsCarry case
Length (mm)300
Width (mm)55
Height (mm)255 to 325
Capacity to resist pressure68.6kN (7000kgf)
Included bolt sizeM20 x 240mm (Hex bolt)
AccessoriesCarrying case
Purpose of UseFor flange opening and closing work such as replacement of packing of piping.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It corresponds to a narrow opening flange to a large aperture flange in a single unit.Ease to carry steel case as standard accessory.UsageUsed in the opening and closing operation of the packing replacement flange of the pipes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait