ASAHI Steam-Resistant EPDM Flange Gaskets

Sebelum PPN:
Rp319.900 - Rp769.900
Spesifikasi
UNSPSC31181501
Binder MaterialNone
ColorBlack
FDA ApprovedNo
For Flange ANSI Class150
Gasket MaterialEPDM
Gasket TypeFull-Face Gasket
Hardness (Shore A)65 to 70
Includes Mounting HardwareNo
Inner RingEPDM
Maximum Operating Pressure230
Maximum Operating Temperature (°F)195
Metal DetectableNo
Minimum Operating Temperature (°F)-40
Thickness (inch)5/64
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These EPDM full-face gaskets have two molded concentric inner rings that increase the gasket's radial strength so that fittings require less torque when tightening. Full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.
Feature
Full Face Flange Gasket Gasket Material EPDM Insert Material EPDM For Pipe Size 3 in For Flange ANSI Class 150 Binder Material None Color Black Inside Diameter 3 1/2 in Minimum Operating Temperature -40 Degrees F Maximum Operating Temperature 195 Degrees F Outside Diameter 7 13/32 in Thickness 5/64 in Number of Bolt Holes 4 Bolt Hole Diameter 13/16 in Gasket Type Full-Face Gasket Metal Detectable Gasket No Included Fasteners Not Applicable Hardness Shore 65 to 70 A

Ulasan Produk

Tidak ada ulasan