Beli nipple di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Onda Double Nipple (Sambungan Nepel)
    14%
    Mulai

    Rp23.900

    Onda Double Nipple (Sambungan Nepel)
    Deskripsi:
    Sebagai penyambung/konektor pipa yang memiliki drat
    atribut:
    • Material: Brass
  2. SAKAGUCHI S-3 Kansai Style On Nipple
    Mulai

    Rp199.900

    SAKAGUCHI S-3 Kansai Style On Nipple
    Deskripsi:
    * An on-nipple that converts the S-3K Kanto style to the S-3 Kansai style.
  3. KURITA Kurita Grease Nipple A Type Head (Nipel Gemuk Mekanikal)
    Mulai

    Rp419.900

    KURITA Kurita Grease Nipple A Type Head (Nipel Gemuk Mekanikal)
    Deskripsi:
    Brass grease nipple. A type straight type. For grease inlet.
    atribut:
    • Material: Steel ball / hard steel wire
    • Surface Treatment: Nickel plating
    • Width Across Flats (mm): 10
    • Type: Type A (straight)
    • Material (Main Unit): Made of brass
  4. Wipro Grease Nipple (Nipel Gemuk Mekanikal)
    Mulai

    Rp1.900

  5. Frap Male Nipple Socket (Sok Nipel Drat Luar)
    Mulai

    Rp22.900

    Frap Male Nipple Socket (Sok Nipel Drat Luar)
    atribut:
    • Working Pressure: PN10
    • Working Temperature (°C): -20 to 65
    • Material: HPB58-3A
  6. Haltec Tru-Flate Type Nipple
    Mulai

    Rp79.900

    Haltec Tru-Flate Type Nipple
    Deskripsi:
    Haltec couplers and nipples are long-lasting, high performance products. They are rated for pressure up to 300 PSI with an operating temperature range of -40° F to +250° F. The 1/4inch couplers have a 4-ball locking device while the 3/8inch and 1/2inch series offer an 8-ball locking device. The nipples have hardened wear points and are made from solid barstock construction to provide long service life
    atribut:
    • Type: Nipple
  7. monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)
    Mulai

    Rp71.900

    monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)
    Deskripsi:
    It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Screw Type: PT screw
    • RoHS Directive: Correspondence
    • Maximum Working Pressure (MPa): 1
    • Dimension L (mm): 39
    • Dimension SW (mm): 25.8
    • Material: Stainless steel (SUS 304)
    • Nominal Diameter A: 15 x 10
    • Nominal Diameter B: 1/2 x 3/8
    • Shape: Different diameter hex nipple
  8. ASOH Flexible Nipple (P Nipple) Made of Brass (Sambungan Drat Lurus)
    Mulai

    Rp46.900

    ASOH Flexible Nipple (P Nipple) Made of Brass (Sambungan Drat Lurus)
    atribut:
    • Material: BSBM chrome Plating finish
  9. Iwasaki Seisakusho Coupling Brass Machino Type (Kopler)
    Mulai

    Rp379.900

    Iwasaki Seisakusho Coupling Brass Machino Type (Kopler)
    Deskripsi:
    It is a female metal fitting of brass Machino type (plug-in type) coupling. It can be used in a wide range of fields such as agriculture, firefighting, and ships. This product complies with Japanese Industrial Standards (JIS) F7335.
    atribut:
    • Material: Brass
  10. Haltec Clip-on Tire Chuck European-Style (Alat Pengisi Angin Ban)
    Rating:
    40% of 100
    (1)
    Mulai

    Rp259.900

    Haltec Clip-on Tire Chuck European-Style (Alat Pengisi Angin Ban)
    Deskripsi:
    Very similar to our N-1200 European-style clip-on air chuck. This is a closed-type chuck and offers the best seal available. Has serrated shank for 1/4inch I.D. hose.
Daftar Harga nipple Terbaru October 2026
Onda Double Nipple (Sambungan Nepel)Rp23.900
NITTO KOHKI Mini Coupler Socket SM Type (for Collective Piping)Rp179.900
TRUSCO Grease Nipple (Nipel Gemuk)Rp68.900
SAKAGUCHI S-3 Kansai Style On NippleRp199.900
KURITA Kurita Grease Nipple A Type Head (Nipel Gemuk Mekanikal)Rp419.900
Wipro Grease Nipple (Nipel Gemuk Mekanikal)Rp1.900
Frap Male Nipple Socket (Sok Nipel Drat Luar)Rp22.900
Takagi Nipple with Screw (Konektor Selang)Rp93.900
Wipro Grease Nipple Bent 45° (Steel) (Nipel Gemuk Mekanikal)Rp3.900
Haltec Tru-Flate Type NippleRp79.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)