Beli film tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TAPECASE High-Temperature Film Masking Tape (Lakban Polyimide Tahan Panas)Deskripsi:Polyimide-backed film masking tape is thermal, chemical, and abrasion resistant, with higher heat and abrasion resistance than polyester-backed masking tape. This thin, translucent tape is colored for visibility and removes cleanly from surfaces without slivering or breaking. It is used in masking for powder coating, masking metal surfaces, and solder masking.atribut:
- Package Quantity: 1
- Product Form: Continuous Roll
- Tape Backing Construction: Film
- Tape Brand: TapeCase
- Tape Elongation: Not Rated
- Tape Type: High-Temperature Film Masking Tape
- UCHIDA Film Tape Transparent (Lakban Film)Deskripsi:Tape UCHIDA adalah jenis pita terbaik untuk mesin bundling/packaging dengan kinerja yang halus, mudah dipotong, dan dimensi yang sangat presisi untuk menghindari masalah dalam pengoperasian. Jaminan kualitas dan harga terbaik.Spesifikasi :- Warna Tape : Putih bening(film)- Lebar : 30mm- Panjang : 200m- Diameter Core : 38mmatribut:
- Width (mm): 30
- Color: Transparent
- Length (m): 200
- Core Diameter (mm): 38
- 3M High Temperature Masking Tape (Lakban Polyimide Tahan Panas)atribut:
- Base Material: Polyimide film
- Color: Brown
- Main application: Masking, temporary fixing
- Operating Temperature Range (°C): 260 (for 30 minutes)
- 3M High-Temperature Film Masking Tape (Lakban Masking Tahan Panas)Deskripsi:Polyester-backed film masking tape is flexible with thermal and chemical resistance. This thin, translucent tape is colored for visibility and removes cleanly from surfaces without slivering or breaking. It is used in masking for powder coating, masking metal surfaces, and solder masking.atribut:
- UNSPSC: 31201522
- Common Industry: Assembly & Manufacturing; Metalworking
- Environment: Indoor and Outdoor
- Imperial Tape Length (yd): 10
- Maximum Tape Performance Temperature (°F): 400
- Metric Tape Length (m): 9.1
- Minimum Tape Performance Temperature (°F): 40
- Package Quantity: 1
- Product Form: Continuous Roll
- Specifications Met: ASTM
- Standards: ASTM D3330; ASTM D3652; ASTM D3759
- Surface Compatibility: Metal
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Silicone
- Tape Backing Construction: Film
- Tape Backing Material: Polyester Film
- Tape Brand: 3M
- Tape Color: Blue
- Tape Resistance Properties: Abrasion-Resistant; Chemical-Resistant; Thermal-Resistant
- Tape Sub-Type: High-Temperature Polyester Film Masking Tape
- Tape Type: High-Temperature Film Masking Tape
- TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)Deskripsi:Bagi Anda yang membutuhkan lakban dengan ketahanan suhu tinggi untuk melapisi beragam peralatan elektronik, lakban ini adalah pilihan yang tepat. Anda bisa menggunakan lakban ini untuk melapisi peralatan elektronik seperti SMT, PCB, transformator, baterai lithium dan lain-lain. Tahan terhadap suhu tinggi hingga 300 ºC. Tersedia berbagai ukuran yang bisa Anda pilih sesuai kebutuhan.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Heat Resistant Polyimide High Temperature Adhesiveatribut:
- Color: Brown
- Material: Polyimide
- Maximum Temperature Resistance (°C): 300
- Nominal Temperature Resistance (°C): 260
- Lion Star Container Box Wagon (Kontainer)atribut:
- Color: Random Color
- CHUKOH FLO Heat Resistant Double-Coated Tape (Isolasi Bolak Balik)Deskripsi:-Heat resistant, and exhibits adhering force to silicone rubber and silicone release treatment surfaces.-Excellent in electrical insulation.-For temporary fixation under high temperature.-Temporary fixing during solder re-flow.atribut:
- Color: Orange
- Thickness: 0.085mm
- Viscosity: 2N/10mm
- Tensile Strength: 75N/10mm
- Max Working Temperature: 250 degree C
- Adhesive Materials: Silicone Type
- Base Material: Polyimide
- Shinpo Container Box (Kontainer)Deskripsi:Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
- Neosys Film Tape Transparent (Lakban Film)Deskripsi:Tape Neosys adalah jenis pita terbaik untuk mesin bundling/packaging dengan kinerja yang halus, mudah dipotong, dan dimensi yang sangat presisi untuk menghindari masalah dalam pengoperasian. Jaminan kualitas dan harga terbaik.Spesifikasi :- Warna Tape : Putih bening(film)- Lebar : 20mm- Panjang : 150m- Diameter Core : 41mmatribut:
- Color: Transparent
- Onehealth Masker KN95 (Masker KN95)Deskripsi:- Masker medis 5 lapis- BFE 99% Nelson Labs Certified- Efektif filter bakteri dan polusi s/d 99%KEMENKES RI AKD 20903121501atribut:
- Type: Earloop
- Non Brand Standing Asthray AsbakDeskripsi:Ini adalah produk tong sampah stainless model bulat tutup asbak. Tong sampah stainless ini merupakan salah satu jenis tong sampah yang paling laris disini. Jenis tempat sampah stainless bulat seperti ini banyak sekali digunakan untuk ditempatkan pada :- Ruang kantor- Toilet mall- Lobby gedung- Bandara- Rumah sakit- Kampus, dllatribut:
- Material: Stainless 201
- King Jim Shin Please Business Card Holder Compactatribut:
- Material: (Cover, pocket) play PP
- Storage number (pictures): 240
- Width (mm): 111
- Height (mm): 192
- Pockets: 240
- Green Purchasing Law: Compatible
- Back Width (mm): 30
- Color: Blue
- Model : 1 columns and three-stage
- ABB Electric Motor Flange Mounted 1000RPM 6 Pole B5 (Dinamo Motor Listrik)atribut:
- Voltage (V): 400
- Phase: 3
- Insulation class: ICLF
- Speed (rpm): 1000
- Number of Poles (High): 6
- IM Class: IMB5 IM3001
- IP Class: IP55
- Two Speed Motor: No
- Voltage Code: D
- TAPECASE High-Temperature Film Masking Tape Shape (Lakban Film Tahan Panas)Deskripsi:These high-temperature resistant polyimide-backed tape squares provide a uniform shape, eliminating the need to trim tape to cover and protect surfaces where a square shape is needed. Polyimide-backed film masking tape is thermal, chemical, and abrasion resistant, with higher heat and abrasion resistance than polyester-backed masking tape. They are used in masking for powder coating, masking metal surfaces, and flash breaking in metal bonding processes.atribut:
- Environment: Indoor and Outdoor
- Surface Compatibility: Metal
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Silicone
- Tape Backing Construction: Film
- Tape Brand: TapeCase
- Tape Elongation: Not Rated
- Tape Type: High-Temperature Film Masking Tape Shapes
- KENIS Carbon double-sided tape for SEMDeskripsi:This is a conductive double-sided tape that secures the sample to the stage.atribut:
- Adhesive: 45μmx2
- Base Material: Non-woven fabric (70μm)
- 3M Powder coating masking polyester tape 8902Deskripsi:This tape has a silicone adhesive applied to a polyester base. It is a thin, flexible tape that is ideal for high-temperature masking work such as powder coating.Powder coating masking* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.atribut:
- Adhesive: Silicone type
- Base Material: Polyester
- SENSI Protective Mask KN95 (Masker KN95)Deskripsi:Desain 3-D Ergonomic yang memberi ruang di depan mulut, tidak menempel di bibir dan menutup yang lebih rapat dari atas hidung sampai ke dagu. Penyangga hidung lebih aman karena tidak mengandung bahan logam atau kawat. Pengait telinga (Earloop) yang terbuat dari bahan lembut dan bebas latex.Dirancang dengan Double-Filter (penyaring ganda) untuk memberikan perlindungan lebih terutama saat berada di lingkungan yang kurang higienis atau kondisi yang berpotensi menyebarkan penyakit melalui udara atau droplet.atribut:
- Bacterial Filtration Efficiency (BFE): 99% @3µm
- Particulate Filtration Efficiency (PFE): 99% @0.1µm
- Comet Theo KN95 Mask (Masker KN95)Deskripsi:COMET THEO KN95 Mask memiliki desain dengan rongga antara mulut dan masker sehingga lebih nyaman digunakan karena mulut tidak menempel dengan masker.Dengan 5 lapis perlindungan yang sudah teruji di lab terakreditasi. Sehingga cocok digunakan untuk kebutuhan industrial maupun sehari-hari. KN95 Mask menawarkan kualitas terbaik sehingga akan nyaman dan aman saat dipakai meskipun dalam waktu lama dan dalam berbagai kegiatan karena mudah untuk bernapas (disarankan Kemenkes penggunaan maksimal 6 jam).atribut:
- Number of Layer (ply): 5
- Material: Melt-blown non woven, Cotton, Earloop band, Nose wire
- Standard: CE, ISO 13485, BFE ≥ 95%
- LAKONI IGBT Technology MMA Inverter Welding Machine (Mesin Las)Deskripsi:Mesin las inverter MMA 120A teknologi IGBT dilengkapi dengan tang las, massa, sikat las, topeng/Kedok Las.atribut:
- Type: Basic 123 ix
- Capacity (A): 20-120 (1.6mm - 4mm)
- Power (W): 450
- Current: 2 + ( 220 V )
- Welding Wire Diameter (mm): 1.6-4
Daftar Harga film tape Terbaru October 2026
| TAPECASE High-Temperature Film Masking Tape (Lakban Polyimide Tahan Panas) | Rp119.900 |
| UCHIDA Film Tape Transparent (Lakban Film) | Rp419.900 |
| 3M High Temperature Masking Tape (Lakban Polyimide Tahan Panas) | Rp539.900 |
| 3M High-Temperature Film Masking Tape (Lakban Masking Tahan Panas) | Rp219.900 |
| TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas) | Rp6.900 |
| Lion Star Container Box Wagon (Kontainer) | Rp119.900 |
| CHUKOH FLO Heat Resistant Double-Coated Tape (Isolasi Bolak Balik) | Rp1.299.900 |
| Shinpo Container Box (Kontainer) | Rp31.900 |
| Neosys Film Tape Transparent (Lakban Film) | Rp77.900 |
| Onehealth Masker KN95 (Masker KN95) | Rp43.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/e2P109368506-11.jpg)
/0iP106147018-1.jpg)
/7lP111809273-1.jpg)
/ddP109368481-2.jpg)
/o2P111106866-1.jpg)
/m5P102101797-4.jpg)
/P102778607-1.jpg)
/q3P103771939-11.jpg)
/r4P106146976-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/Onehealth%20Masker%20KN95%20(Masker%20KN95)/c8P108403440-1.jpg)


/doP109236492-4.jpg)
/ekP109368524-5.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/SENSI%20Protective%20Mask%20KN95%20(Masker%20KN95)/jhP105659701-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/Comet%20Theo%20KN95%20Mask%20(Masker%20KN95)/hnP108304635-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20IGBT%20Technology%20MMA%20Inverter%20Welding%20Machine%20(Mesin%20Las)/chP105601449-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)