3M Heat-resistant Aluminum Tape

Sebelum PPN:
Rp589.900 - Rp779.900
Spesifikasi
Adhesive Strength (N/mm)4.7/10
ColorSilver
Length (m)9
Thickness (mm)0.09
Adhesion Strength (N/mm)11.75/25
AdhesiveSilicone
Adhesive Force (N/mm)11.75/25; 4.70/10
Base MaterialAluminium Foil
FeatureHeat resistant, outdoor / indoor
GlossNone
Operating Temperature Range (°C)-54 to 316
Thickness of Base Material (mm)0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A cutter is required for cutting
Feature
A heat-resistant aluminum tape with a heat-resistant silicone adhesive applied to a thick aluminum foil. Application : For repair and reinforcement of oil stoves, bath chimneys, hot air ducts, etc.

Ulasan Produk

Tidak ada ulasan