Beli fan panel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SEKAI Cooling Fan (Kipas Pendingin)
    Mulai

    Rp149.900

    SEKAI Cooling Fan (Kipas Pendingin)
    Deskripsi:
    Kipas Angin SEKAI VFN 1212 adalah produk kipas angin Pendingin, yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan. Pendingin yang kuat dengan rangka besi yang dicetak yang hemat dengan putaran 2640 putaran per menit. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dilengkapi dengan kawat pelindung. - Kipas Pendingin/ Cooling Fan - Daya : 20 Watt - RPM : 2640 r/min - 220 V AC / 50 Hz & 0.1 A - Tahan Terhadap Suhu Panas - Rangka Besi Yang Dicetak - Aman Dari Impedansi - Dilengkapi Kawat Pelindung
    atribut:
    • Voltage (V): 220
    • Color: Black
    • Frequency (Hz): 50
  2. Orientalmotor Control Panel Fan Unit
    Mulai

    Rp329.900

    Orientalmotor Control Panel Fan Unit
    Deskripsi:
    Accessories: Control panel fan unit, power connection plug cord (2m), mounting screw set (tapping screw, speed nut), instruction manual
  3. DV Coaxial Fan (Kipas Koaksial)
    Mulai

    Rp98.900

    DV Coaxial Fan (Kipas Koaksial)
    atribut:
    • Voltage Rate (VAC): 220
    • Frequency (Hz): 50/60
  4. SanACE AC Fan (Kipas Pendingin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp819.900

    SanACE AC Fan (Kipas Pendingin)
    Deskripsi:
    The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
  5. Fort AC-Axial Blower Fan (Kipas Blower Aksial)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    Fort AC-Axial Blower Fan (Kipas Blower Aksial)
    atribut:
    • Voltage (V): AC 220-240
    • Frequency (Hz): 50/60
  6. SanACE AC Fan with Plug Cord (Kipas AC dengan Kabel Colokan)
    Mulai

    Rp999.900

    SanACE AC Fan with Plug Cord (Kipas AC dengan Kabel Colokan)
    atribut:
    • Angular Dimension (mm): □120
    • Expected Life (hour): 25000
    • Rated Voltage (V): AC100
    • Air Volume (m³/minute): 2.9 (60Hz)
    • Finishing Material: Frame: aluminum die,cast, Blade: Resin (PPHOX)
    • Sound Pressure Level (dBA): 45 (60Hz)
    • Static Pressure (Pa): 68.7 (60Hz)
    • Thickness (mm): 38
  7. DAYTON Panel Supply Fans
    Mulai

    Rp11.999.900

    DAYTON Panel Supply Fans
    Deskripsi:
    Belt-drive panel supply fans allow users to adjust the fans' blade speed and airflow. Belts connect the fans' motors to their fan blades. Belt-drive fans are better suited than direct-drive fans for high airflow (≥2000 cfm) or high static pressure (≥0.50") applications. These fans do not come with a drive package, so users can select the compatible motor, pulleys, belts, and bushings that meet the specific demands of their application or use ones that they have on hand.
    atribut:
    • UNSPSC: 40101604
    • Assembled: Unassembled
    • Blade Material: Steel
    • For Maximum Static Pressure (Dependent on Motor) (in wg): 0.75
    • For Minimum Motor Horsepower (hp): 1/4
    • Frame Finish: Zinc-Plated
    • Frame Material: Steel
    • Includes Drive Package with Motor: No
    • Method of Construction: Stamped
    • Number of Blades: 6
  8. OMRON AC Axial Fan R87F (Kipas Aksial)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    OMRON AC Axial Fan R87F (Kipas Aksial)
    Deskripsi:
    An axial fan that achieves optimal cooling. Designed for low noise, long life and environmental resistance. The bearing uses highly reliable ball bearings. * Plug cords, finger guards and filters are sold separately.
  9. INDOMAKERS DC Mini Cooling Fan
    Mulai

    Rp18.900

    INDOMAKERS DC Mini Cooling Fan
    Deskripsi:
    Bisa digunakan untuk fan pada aneka heatsink / mosfet / komponen / raspberry, dll.
    atribut:
    • Compatible for: 3D Printer/Computer 2-Pin
    • Connector: 2-pin
    • Fan Speed (rpm): 7000 ±10%
    • Color: Black
  10. LARKIN Axial Fan (Kipas Aksial)
    Mulai

    Rp119.900

    LARKIN Axial Fan (Kipas Aksial)
    atribut:
    • Shape: Square
  11. SanACE Cooling AC Fan (Kipas Pendingin)
    Mulai

    Rp669.900

    SanACE Cooling AC Fan (Kipas Pendingin)
    atribut:
    • Thickness (mm): 38
    • Rated Voltage (V): AC100
    • Accessories: Power supply plug cord (□60mm fan is not included because it is a lead wire type)
    • Air Volume (m³/hour): 0.33/0.4 (50/60Hz)
    • Material: Frame = Aluminium die-casting, Feather = Resin (PPHOX)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Service Life (hour): (Expected life) 25000
    • Sound Pressure Level (dB(A)): 28/30 (50/60)
    • Square Drive (mm): 60
    • Static Pressure (kPa): 16.3/23.3 (50/60Hz)
  12. Sanyo Denki Ac Fan San Ace120 (□ 120Mm) (Kipas)
    Mulai

    Rp1.699.900

    Sanyo Denki Ac Fan San Ace120 (□ 120Mm) (Kipas)
    atribut:
    • Type: AC fan
    • Shape: Square
    • Included Accessories: Plug cord, fingered, M3x40mm (4)
    • Dimensions (mm): 120x120
  13. EBM-PAPST DC Compact Axial Fan (Kipas Aksial)
    Mulai

    Rp1.999.900

    EBM-PAPST DC Compact Axial Fan (Kipas Aksial)
    Deskripsi:
    Housing with earthing lug for bolt M4 x 8 (Torx)Free air power consumption, these values may be considerably higher at the operating point.
    atribut:
    • Minimum Ambient Temperature (°C): -20
  14. EBM-PAPST Axial Fan (Kipas Aksial)
    Mulai

    Rp6.999.900

    EBM-PAPST Axial Fan (Kipas Aksial)
    Deskripsi:
    The EBM PAPST S4E450-GA09-20 is a 450mm axial fan designed for industrial cooling and ventilation applications. It operates at 230V AC, 50Hz, delivering high airflow efficiency with low noise levels.
    atribut:
    • Diameter (mm): 450
    • Voltage (V): 230
    • Phase: 1
  15. ANSELL Gloves AlphaTec Solvex 37-175 (Sarung Tangan Nitrile Anti Kimia)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    ANSELL Gloves AlphaTec Solvex 37-175 (Sarung Tangan Nitrile Anti Kimia)
    Deskripsi:
    - Combining ruggedness and chemical resistance, protects workers' hands exposed to a greater variety of chemical hazards.- High performance nitrile compound ,providing an outstanding combination of chemical resistance and strength, for optimal results in wet or dry work environments.- The glove offers a far superior snag, puncture and abrasion protection,compared with rubber or neoprene gloves.- High levels of flexibility, comfort and dexterity.
    atribut:
    • Coating Color: Green
    • Coating Material: Nitrile
    • Cuff Style: Gauntlet
    • Length (mm): 330
    • Length (inch): 13
    • Thickness (mm): 0.38
    • Antistatic: No
    • Code: 37-175
    • Latex Free: Yes
    • Silicone Free: Yes
  16. OMRON AC Axial Fan R87T (Kipas Aksial)
    Mulai

    Rp829.900

    OMRON AC Axial Fan R87T (Kipas Aksial)
    Deskripsi:
    * Plug cords, finger guards and filters are sold separately.
  17. Sanyo Denki Ac Fan San Ace120
    Mulai

    Rp1.799.900

    Sanyo Denki Ac Fan San Ace120
    atribut:
    • Shape: Square
    • Size (mm): 120x120
    • Type: AC fan
Daftar Harga fan panel Terbaru October 2026
SEKAI Cooling Fan (Kipas Pendingin)Rp149.900
Orientalmotor Control Panel Fan UnitRp329.900
DV Coaxial Fan (Kipas Koaksial)Rp98.900
SanACE AC Fan (Kipas Pendingin)Rp819.900
Fort AC-Axial Blower Fan (Kipas Blower Aksial)Rp109.900
SanACE AC Fan with Plug Cord (Kipas AC dengan Kabel Colokan)Rp999.900
EBM-PAPST Square Compact Axial Fan (Kipas Aksial)Rp1.799.900
DAYTON Panel Supply FansRp11.999.900
ORIX AC Cooling Fan (Kipas Panel)Rp239.900
RS PRO Axial Fan (Kipas Aksial)Rp379.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait