SanACE Cooling AC Fan (Kipas Pendingin)

Sebelum PPN:
Rp669.900
Spesifikasi
Thickness (mm)38
Rated Voltage (V)AC100
AccessoriesPower supply plug cord (□60mm fan is not included because it is a lead wire type)
Air Volume (m³/hour)0.33/0.4 (50/60Hz)
MaterialFrame = Aluminium die-casting, Feather = Resin (PPHOX)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life (hour)(Expected life) 25000
Sound Pressure Level (dB(A))28/30 (50/60)
Square Drive (mm)60
Static Pressure (kPa)16.3/23.3 (50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The heat source of the device and the inside of the control panel are forcibly air-cooled by blowing air from the fan.

By controlling the temperature rise of parts. the life of the equipment is extended.

It works easily just by connecting an AC power supply. (2 wires)

Ulasan Produk

Tidak ada ulasan