SanACE AC Fan with Plug Cord (Kipas AC dengan Kabel Colokan)

Sebelum PPN:
Rp999.900
Spesifikasi
Angular Dimension (mm)□120
Expected Life (hour)25000
Rated Voltage (V)AC100
Air Volume (m³/minute)2.9 (60Hz)
Finishing MaterialFrame: aluminum die,cast, Blade: Resin (PPHOX)
Sound Pressure Level (dBA)45 (60Hz)
Static Pressure (Pa)68.7 (60Hz)
Thickness (mm)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Forced air cooling to heat source of the equipment and the inside of the control panel by fan blowing.
- Controlling the temperature rise of parts will extend the life of the equipment.
- Easy operating simply by connecting AC power supply for alternating current power supply. (wire x 2)
Accessories:- Power Supply Plug Cord (□ 60mm fan is none included due to lead wire accessory specs)
Use
Heat source cooling of communication equipment, control equipment, and power supply equipment etc.Blowing, circulation, and diffusion of air.

Ulasan Produk

Tidak ada ulasan