ANSELL Gloves AlphaTec Solvex 37-175 (Sarung Tangan Nitrile Anti Kimia)

Rating:
100% of 100
(2)
Sebelum PPN:
Rp32.900
Spesifikasi
Coating ColorGreen
Coating MaterialNitrile
Cuff StyleGauntlet
Length (mm)330
Length (inch)13
Thickness (mm)0.38
AntistaticNo
Code37-175
Latex FreeYes
Silicone FreeYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Combining ruggedness and chemical resistance, protects workers' hands exposed to a greater variety of chemical hazards.
- High performance nitrile compound ,providing an outstanding combination of chemical resistance and strength, for optimal results in wet or dry work environments.
- The glove offers a far superior snag, puncture and abrasion protection,compared with rubber or neoprene gloves.
- High levels of flexibility, comfort and dexterity.
Feature
- Cotton flocking, reducing sweat for the wearer
- Sandpatch finish giving the glove a smooth surface that decreases
- Indirect costs, thanks to fewer rejects of fragile parts
- Fully reusable, with an unequaled abrasion resistance
- Provides superb comfort for the wearer
- Complies with FDA food handling requirements (21 CFR 177.2600)

Ulasan Produk