Beli panel fan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort AC-Axial Blower Fanatribut:
- Voltage (V): AC 220-240
- Frequency (Hz): 50/60
- Nitto Kogyo Ventilation Fan for Panelatribut:
- Accessories: Finger guard, plug cord (2m), mounting screw, instruction manual
- Rated Frequency (Hz): 50/60
- Material (Frame): Aluminium Alloy
- Input Terminal: 2 terminals
- Operating Environment Humidity (%): 85 or less
- Blade Material: Resin (PC + GF)
- Operating Temperature Range (°C): -30-60
- SEKAI Kipas Angin PendinginDeskripsi:Kipas Angin SEKAI VFN 1212 adalah produk kipas angin Pendingin, yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan. Pendingin yang kuat dengan rangka besi yang dicetak yang hemat dengan putaran 2640 putaran per menit. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dilengkapi dengan kawat pelindung. - Kipas Pendingin/ Cooling Fan - Daya : 20 Watt - RPM : 2640 r/min - 220 V AC / 50 Hz & 0.1 A - Tahan Terhadap Suhu Panas - Rangka Besi Yang Dicetak - Aman Dari Impedansi - Dilengkapi Kawat Pelindungatribut:
- Voltage (V): 220
- Color: Black
- Frequency (Hz): 50
- DV Coaxial Fanatribut:
- Voltage Rate (VAC): 220
- Frequency (Hz): 50/60
- DV Plastic Filter Fanatribut:
- Material: ABS Plastic
- Shape: Square
- Filtration efficiency: 0.73
- SanACE AC Fan (With Plug Cord)atribut:
- Angular Dimension (mm): □120
- Expected Life (hour): 25000
- Rated Voltage (V): AC100
- Air Volume (m³/minute): 2.9 (60Hz)
- Finishing Material: Frame: aluminum die,cast, Blade: Resin (PPHOX)
- Sound Pressure Level (dBA): 45 (60Hz)
- Static Pressure (Pa): 68.7 (60Hz)
- Thickness (mm): 38
- OMRON AC Axial Fan R87FDeskripsi:An axial fan that achieves optimal cooling. Designed for low noise, long life and environmental resistance. The bearing uses highly reliable ball bearings. * Plug cords, finger guards and filters are sold separately.
- SanACE AC FanDeskripsi:The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
- Nitto Kogyo Exhaust Fan for PF/RD BoardDeskripsi:Prevents motor burnout by impedance protection and thermal protection. Metal blade fan series.atribut:
- Thickness (mm): 27
- Rated Frequency (Hz): 50/60
- Maximum Air Volume (m/minute): 0.85/1.0
- Input Terminal: 2
- Orientalmotor Control Panel Fan UnitDeskripsi:Accessories: Control panel fan unit, power connection plug cord (2m), mounting screw set (tapping screw, speed nut), instruction manual
- LARKIN Axial Fanatribut:
- Shape: Square
- OMRON DC Axial FanDeskripsi:No effect from voltage difference, no need to review design at export No need to wire ground wireatribut:
- Rated Voltage (V): DC24
- Type: DC
- EBM-PAPST Compact Axial Fan Kotak (Kipas Aksial)atribut:
- UNSPSC: 40101604
- Fort Fan Accessory Filter Plasticatribut:
- Material: Plastic
- CKE Kipas AksialDeskripsi:Axial fan/ drum axial/ drum blower/ blower gedung dapat menciptakan tekanan udara yang tinggi yang berguna untuk keperluan pembuangan maupun ventilasi. Axial fan biasa digunakan pada sistem ventilasi silindrikal pendek, yang aliran masuk dan keluarnya dapat dihubungkan. Pengaplikasian produk-produk axial sendiri meliputi mall, apartemen, kantor, gudang, industri dan lain-lain.Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- O.H.INDUSTRIAL Shockless Hammeratribut:
- Allowable Temperature: -10 to 80degreeC
- Maeda Shell Service Shock-Less Hammeratribut:
- Material: Body:Urethane
- Nitto Kogyo CH-A Type Control BoxDeskripsi:The catch allows the door to open and close smoothly.The ground terminal uses a brass screw.A nut holder type with less protruding screws is used to fix the iron board.atribut:
- Protection Class: IP4X
- TEKIRO Nylon HammerDeskripsi:TEKIRO Palu Nilon. Merupakan palu yang terbuat dari nilon yang tahan lama dan handle terbuat dari rubber sehingga dapat menahan getaran. Rubber handle reduce vibration, High durable Nylon, High strength adhesive.Fungsi : untuk memukul benda kerja dan cocok untuk setting jig dan memasang bearingMaterial : Nylonatribut:
- Size (g): 400
- Material: Nylon
- Dimension 2 (mm): 95
- Dimension 1 (mm): 312
- Dimension 4 (mm): 40
- Dimension 3 (mm): 40
- Size (lbs): 0.88
Daftar Harga panel fan Terbaru December 2025
| Fort AC-Axial Blower Fan | Rp67.900 |
| Nitto Kogyo Ventilation Fan for Panel | Rp1.599.900 |
| SEKAI Kipas Angin Pendingin | Rp96.900 |
| DV Coaxial Fan | Rp92.900 |
| DV Plastic Filter Fan | Rp81.900 |
| SanACE AC Fan (With Plug Cord) | Rp1.099.900 |
| OH Shock-less Hammer Replacement Head for Shock-less Hammer | Rp679.900 |
| OMRON AC Axial Fan R87F | Rp189.900 |
| SanACE AC Fan | Rp719.900 |
| Nitto Kogyo Exhaust Fan for PF/RD Board | Rp1.299.900 |
Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)
























































































































































/feP105404554-1.jpg)






/iuP109441678-1.jpg)