CHICAGO BLOWER Heavy-Duty Radial Blade Blowers
#Grup produk P109419934
Spesifikasi
| UNSPSC | 40101601 |
|---|---|
| Airflow @ 1.000 in SP (cfm) | 3755 |
| Airflow @ 11.00 in SP (cfm) | 3620 |
| Airflow @ 12.00 in SP (cfm) | 3270 |
| Airflow @ 13.00 in SP (cfm) | 3160 |
| Airflow @ 2.000 in SP (cfm) | 4138 |
| Airflow @ 3.000 in SP (cfm) | 4104 |
| Airflow @ 4.000 in SP (cfm) | 4067 |
| Airflow @ 5.000 in SP (cfm) | 4029 |
| Airflow @ 6.000 in SP (cfm) | 3987 |
| Airflow @ 7.000 in SP (cfm) | 3942 |
| Airflow @ 8.000 in SP (cfm) | 3891 |
| Airflow @ 9.000 in SP (cfm) | 3832 |
| Bearing Type | Regreasable Ball |
| Current (A) | 21.9 |
| Flange type | Non-Flanged |
| Frequency (Hz) | 60 |
| Housing Material | Aluminium |
| Inlet Diameter (inch) | 10 |
| Maximum Ambient Temperature (°F) | 120 |
| Maximum Fan Speed (rpm) | 3600 |
| Maximum Inlet Air Temperature (°F) | 150 |
| Minimum Fan Speed (rpm) | 3500 |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Frame Designation | 256TC |
| Motor Horsepower (HP) | 20 |
| Motor Insulation Class | F |
| Motor Speed (rpm) | 3600 |
| Nameplate Voltage (VAC) | 230/460 |
| Number of Inlets | 1 |
| Outlet Height (inch) | 8 |
| Outlet Shape | Square |
| Outlet Width (inch) | 8 |
| Phase | 3 |
| Rotation | CW |
| Shaft Diameter (inch) | 1-5/8 |
| Sound Level (dBA) | 105 @5 ft |
| Wheel Diameter (inch) | 18-1/2 |
| Wheel Material | Aluminium |
| Wheel Type | Radial |
| Wheel Width (inch) | 6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Spark-resistant blowers feature housings and blower wheels made from non-ferrous materials that will not create sparks when they strike or rub against each other. These blowers are suited for use in paint booths, chemical storage, or other situations where flammable vapors may be present in the airstream. The included direct-drive motor has fewer parts than belt-drive systems, requiring less maintenance over time.
Feature
High Pressure Blower Wheel Type Radial Wheel Diameter 18 1/2 in Airflow @ 1.000 in SP 3 755 cfm Airflow @ 2.000 in SP 4 138 cfm Airflow @ 3.000 in SP 4 104 cfm Airflow @ 4.000 in SP 4 067 cfm Airflow @ 5.000 in SP 4 029 cfm Airflow @ 6.000 in SP 3 987 cfm Airflow @ 7.000 in SP 3 942 cfm Airflow @ 8.000 in SP 3 891 cfm Airflow @ 9.000 in SP 3 832 cfm Airflow @ 11.00 in SP 3 620 cfmProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
