Beli ethernet switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ruijie 12-Port 1GE RJ45 Layer 3 Managed Access Switch with PoE+
    Mulai

    Rp9.999.900

    Ruijie 12-Port 1GE RJ45 Layer 3 Managed Access Switch with PoE+
    atribut:
    • ARP Table Size: 4000
    • Altitude (m): 0 to 5000
    • BootROM (MB): 16 (storing boot software for 1+1 boot redundancy)
    • CPU: Dual-core CPU, each core with the clock speed of 1.0 GHz
    • Fixed Management Port: 1 x RJ45 console port
    • Fixed Service Ports: 12 x 10/100/1000BASE-T ports, supporting PoE/PoE+ 4 x 1GE/10GE SFP+ ports
    • Flash Memory (MB): 512 (storing boot software for 1+1 boot redundancy)
    • Humidity (%RH): Operating Humidity = 10 to 90 (non-condensing); Storage Humidity = 5 to 95 (non-condensing)
    • MAC Address Table Size: 16000
    • Mean Time Between Failure (hour): 211466
    • Memory (GB): 1
    • Packet Forwarding Rate (Mpps): 78
    • Rack Height (RU): 1
    • Switch Buffer (MB): 4
    • Switching Capacity (Gbps): 104
    • Temperature (°C): Operating Temperature=0 to 45; Storage Temperature =-40 to +70
    • USB: 1 x USB 2.0 port (No capacity limit, 2G/4G/8G capacity tested)
    • Unit Dimensions (WxDxH) (mm): 442x220x43.6
    • fan: Fixed
  2. MOXA Industrial Unmanaged Ethernet Switch
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.299.900

  3. tp-link 5Port 10-100Mbps Desktop Switch with 4Port PoE
    Mulai

    Rp419.900

    tp-link 5Port 10-100Mbps Desktop Switch with 4Port PoE
    Deskripsi:
    5× 10/100 Mbps RJ45 ports 4× PoE ports transfer data and power on individual cables Works with IEEE 802.3af compliant PDs Up to 250 m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Supports PoE Power up to 41 W for all PoE ports* Plug and play with no configuration required 
    atribut:
    • Interface: • 5x10/100 Mbps RJ45 Ports (Ports 1–4 support 802.3af PoE)• AUTO Negotiation• AUTO MDI/MDIX
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 3.9x3.9x1.0 (100x98x25mm)
    • External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/0.81)
    • Maximum Heat Dissipation (BTU/hour): • 6.48 (no PD connected)• 160.27(with 41W PD connected)
    • Maximum Power Consumption (W): 1.9 (220/50Hz, no PD connected), 47 (220/50Hz, with 41W PD connected)
    • Packet Forwarding Rate (Mpps): 0.744
  4. Netgear Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp1.099.900

    Netgear Gigabit Ethernet Unmanaged Switch
    Deskripsi:
    NETGEAR 300 Switch Series menampilkan 8 port gigabit ethernet. Switch SOHO ini plug-and-play dengan port yang tidak dikelola yang tidak memerlukan konfigurasi tambahan pada kinerja non-blocking penuh. Ini adalah model V3 terbaru dari switch tidak terkelola GS308.
  5. Phoenix Contact Industrial Ethernet Switch
    Mulai

    Rp2.099.900

    Phoenix Contact Industrial Ethernet Switch
    Deskripsi:
    PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
  6. tp-link LiteWave Fast Ethernet Switch
    Mulai

    Rp96.900

    tp-link LiteWave Fast Ethernet Switch
    Deskripsi:
    5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.
    atribut:
    • External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
  7. Netgear 16-Port Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp979.900

    Netgear 16-Port Gigabit Ethernet Unmanaged Switch
    atribut:
    • Maximum Power Consumption (W): 11.8
  8. Schneider Electric Zelio Control (Relai Kontrol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  9. Omada Industrial Easy Managed Switch
    Mulai

    Rp1.899.900

    Omada Industrial Easy Managed Switch
    atribut:
    • Centralized Management: Omada Cloud-Based Controller; Omada Hardware Controller; Omada Software Controller
    • Certification: CE, FCC, RoHS
    • Cloud Access: Yes. Requiring the use of Omada Hardware Controller, Omada Cloud-Based Controller, or Omada Software Controller.
    • Fan Quantity: Fanless
    • Installation: DIN-rail mounting; Wall mounting
    • Jumbo Frame (KB): 15
    • L2 Multicast: IGMP Snooping; IGMP v1/v2/v3 Snooping; Fast Leave
    • Mac Address Table: 8K
    • Omada App: Yes. Requiring the use of Omada Hardware Controller, Omada Cloud-Based Controller, or Omada Software Controller.
    • Operating Humidity (%): 5 to 95 non-condensing
    • Operating Temperature (°C): -40 to 75
    • Operating Temperature (°F): -40 to 167
    • Packet Buffer Memory (Mbit): 4
    • Storage Humidity (%): 5 to 95 non-condensing
    • Storage Temperature (°C): -40 to 85
    • Storage Temperature (°F): -40 to 185
    • Surge Protection (kV): ±6 in common mode for Ethernet ports; ±4 in common mode for DC power input ports
    • Transmission Method: Store-And-Forward
    • VLAN: MTU VLAN; Port-Based VLAN; 802.1Q Tag VLAN; Maximum 32 VLAN Groups; 4K VID
    • Zero-Touch Provisioning: Yes. Requiring the use of Omada Cloud-Based Controller.
  10. Hikvision Fast Ethernet Unmanaged POE Switch
    Mulai

    Rp849.900

    Hikvision Fast Ethernet Unmanaged POE Switch
    Deskripsi:
    DS-3E0106P-E/M switches are layer 2 unmanaged PoE switches, providing advanced PoE power supply technology on the basis of high-performance access to ensure stable data upload. The switches support long range function.
  11. WEIDMULLER EcoLine Unmanaged Switches
    Mulai

    Rp3.899.900

    WEIDMULLER EcoLine Unmanaged Switches
    atribut:
    • Free fall: According to IEC 60068-2-31
    • GTIN (EAN): 4050120000000
    • Humidity: 5 to 95 % (non-condensing)
    • Operating Temperature (°C): -40 to 75
    • Qty (pcs): 1
    • REACh SVHC: Lead 7439-92-1
    • Safety Standard: UL 61010-1, UL 61010-2-201
  12. monotaro.id Brown Envelope A4 with Seal (Amplop Coklat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp41.900

    monotaro.id Brown Envelope A4 with Seal (Amplop Coklat)
    Deskripsi:
    monotaro.id amplop coklat adalah amplop berwarna coklat dengan material kertas berkualitas dalam 2 gramasi, yakni 80 gsm dan 90 gsm, sehingga menghasilkan amplop coklat yang tidak mudah rusak. monotaro.id amplop coklat, tersedia dalam berbagai ukuran, mulai dari ukuran kabinet sampai dengan ukuran A3, juga ada pilihan fitur dengan seal dan tanpa seal. Terkait warna, monotaro.id amplop coklat menyediakan warna coklat dan golden brown yang bisa dijadikan alternatif untuk mendukung kegiatan surat menyurat perusahaan.
    atribut:
    • Color: Coklat
    • Dimensions (mm): 215x300
    • Material: Kertas Kraft
    • Paper Size: A4
    • Size (cm): 24x35
  13. Totolink 24-Port Gigabit Multi-Function Switch
    Mulai

    Rp1.399.900

    Totolink 24-Port Gigabit Multi-Function Switch
    Deskripsi:
    SG24 is a 24-port unmanaged switch.It is a smart high performance gigabit switch that provides an idealsolution for workgroup or department Gigabit applications.With 24 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernet ports,this switch can provide full bandwidth up to 2000Mbps in full duplex mode.Also it supports easy-to-view LED indicators for cable installation and normaloperational diagnostics. It can be installed on desktop or in rack-mount.Package Contents:SG24 Gigabit Switch, Quick Installation Guide, Power Cord, Brackets, Rubber Feet, Screws
    atribut:
    • Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: 1,22 Port Isolation, 23-24 Port Uplink.
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto update
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
    • Power Supply (V): AC 100-240
    • Dimensions (LxWxH) (mm): 440x180x44
    • Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • LED Indicator: 1x Power, Link/Act (1~24), M1~M4
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Switching Capacity (Gbps): 48
    • Transmission Method: Store and Forward
  14. tp-link Wireless N Router
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  15. tp-link Wireless Dual-Band Router
    Mulai

    Rp319.900

    tp-link Wireless Dual-Band Router
    Deskripsi:
    Faster AC Wi-Fi—AC1200 dual-band is ideal for 4K video streaming and high-speed downloading. Far-Reaching Coverage—4× antennas and Beamforming delivers extensive Wi-Fi coverage and reliable connections. Multi-Mode 3-in-1—Supports Router, Access Point, and Range Extender modes for added flexibility. Parental Controls—Manages when and how connected devices can access the internet. Guest Network—Provides separate access for guests in order to secure the host network. Smooth HD Streaming—Supports IGMP Proxy/Snooping, Bridge, and Tag VLAN to optimize IPTV streaming. IPv6 Supported—Compatible with the IPv6 (the latest Internet Protocol version 6). Compact and Mountable—Designed to conserve space and complement any décor.
    atribut:
    • System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 60 (-40 to 140°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 4.5x4.2x1.0 (115.0x106.7x24.3mm)
    • Standards: Wi-Fi 5IEEE 802.11ac/n/a 5GHzIEEE 802.11n/b/g 2.4GHz
    • Processor: Single-Core CPU
    • Protocols: IPv4IPv6
    • WiFi Encryption: WEPWPAWPA2WPA/WPA2-Enterprise (802.1x)
  16. tp-link JeatStream Easy Smart Switch
    Mulai

    Rp839.900

    tp-link JeatStream Easy Smart Switch
    atribut:
    • Certification: FCC, CE, RoHS
    • System Requirements: Microsoft Windows for running Utility
    • Transmission Method: Store and Forward
Daftar Harga ethernet switch Terbaru October 2026
Ruijie 12-Port 1GE RJ45 Layer 3 Managed Access Switch with PoE+Rp9.999.900
MOXA Industrial Unmanaged Ethernet SwitchRp3.299.900
tp-link 5Port 10-100Mbps Desktop Switch with 4Port PoERp419.900
Netgear Gigabit Ethernet Unmanaged SwitchRp1.099.900
Phoenix Contact Industrial Ethernet SwitchRp2.099.900
tp-link LiteWave Fast Ethernet SwitchRp96.900
Netgear 16-Port Gigabit Ethernet Unmanaged SwitchRp979.900
Schneider Electric Zelio Control (Relai Kontrol)Rp329.900
Phoenix Contact Industrial Ethernet SwitchRp1.899.900
Omada Industrial Easy Managed SwitchRp1.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)