Beli tp-link di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- tp-link SOHO Desktop Switchatribut:
- External Power Supply (V/A): External Power Adapter(Output: 5.0 DC / 0.6)
- Dimensions (mm): 103.5x70x22
- Certification: FCC, CE, RoHs
- Maximum Heat Dissipation (BTU/hour): 6.38
- Power Consumption (W): Max. 1.87 (220V/50Hz)
- Transmission Method: Store and Forward
- tp-link 3G 4G Wireless N Routeratribut:
- External Power Supply (V/A): DC 12/1
- Dimensions (mm): 204x138x44
- Antenna Gain (dBi): 2x5
- Wireless Standards: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
- Frequency (GHz): 2.4-2.4835
- Transmit Power (dBm): <20
- Certification: CE, FCC, RoHS
- tp-link Wireless Dual Band Gigabit Routeratribut:
- Protocols: Supports IPv4 and IPv6
- tp-link Bluetooth 4.0 Nano USB Adapteratribut:
- Standards and Protocols: Bluetooth 4.0
- Interface: USB 2.0
- Dimensions (mm): 14.8x6.8x18.9
- Certification: FCC, CE, RoHS
- System Requirements: Windows 10/8.1/8/7/XP
- tp-link 300 Mbps Wireless N 4G LTE RouterDeskripsi:300Mbps Wi-Fi Range Extender, AV600 Powerline Edition. TL-WPA4220KIT. One Touch Super Range Extension - Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300Mbps wireless connections to previously hard-to-reach areas of your home and office.atribut:
- Frequency (GHz): 2.4
- Certification: CE, RoHS
- Dynamic DNS: DynDns, NO-IP
- Operating Modes: 3G/4G Router, Wireless Router
- tp-link LiteWave 8Port Gigabit Desktop Switch Plastic CaseDeskripsi:8× 10/100/1000Mbos Auto-Negotiation RJ45 port, supporting Auto-MDI/MDIX Green Ethernet technology saves power IEEE 802.3X flow control provides reliable data transfer Plastic casing, desktop or wall-mounting design Plug and play, no configuration needed Fanless design ensures quiet operationatribut:
- Interface: 8x10/100/1000Mbps, Auto-Negotiation, Auto-MDI/MDIX Ports
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40-158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
- Dimensions (WxDxH) (inch): 5.0x2.6x0.9 (127.0x66.5x23.0mm)
- Standards and Protocols: IEEE 802.3i/802.3u/ 802.3ab/802.3x
- External Power Supply (V/A): External Power Adapter (Output: 9 DC /0.6)
- Maximum Heat Dissipation (BTU/hour): 13.299
- Maximum Power Consumption (W): 3.9
- Packet Buffer Memory (Mb): 1.5
- Packet Forwarding Rate (Mpps): 11.9
- tp-link Universal Wi-Fi Range Extenderatribut:
- Button: WPS Button, Reset Button
- Wireless Standards: IEEE 802.11b/g/n
- Dimensions (mm): 65.8x75.2x110
- Antenna Type: 2 Internal Antennas
- Buttons: · Button: WPS Button, Reset Button
- Certification: CE, RoHS
- Frequency (GHz): 2.4
- Power Consumption (W): 3.3
- Signal Rate: 300Mbps at 2.4GHz
- Transmission Power (dBm): CE: <15
- Wireless Functions: Enable/Disable Wireless Radio, Power Schedule
- Wireless Security: 64/128-bit WEP, WPA/WPA2-PSK encryptions
- tp-link JetStream Easy Smart Switchatribut:
- Certification: FCC, CE, RoHS
- System Requirements: Microsoft Windows for running Utility
- Transmission Method: Store and Forward
- tp-link LiteWave 5Port Gigabit Desktop Switch Plastic CaseDeskripsi:5× 10/100/1000Mbos Auto-Negotiation RJ45 port, supporting Auto-MDI/MDIX Green Ethernet technology saves power IEEE 802.3X flow control provides reliable data transfer Plastic casing, desktop or wall-mounting design Plug and play, no configuration needed Fanless design ensures quiet operationatribut:
- Interface: 5x10/100/1000Mbps, Auto-Negotiation, Auto-MDI/MDIX Ports
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40-158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
- Dimensions (WxDxH) (inch): 3.5x2.8x0.9 (90x72x23mm)
- Standards and Protocols: IEEE 802.3i/802.3u/ 802.3ab/802.3x
- External Power Supply (V/A): External Power Adapter (Output: 5 DC/0.6)
- Maximum Heat Dissipation (BTU/hour): 12.617
- Maximum Power Consumption (W): 3.7
- Packet Buffer Memory (Mb): 1.5
- Packet Forwarding Rate (Mpps): 7.4
- tp-link 300Mbps High Power Wireless USB Adapteratribut:
- Interface: Mini USB
- Button: WPS
- Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
- Dimensions (mm): 90.8x60.7x24
- Antenna Type: 2 x Detachable Omni Directional (RP-SMA)
- Antenna Gain (dBi): 5
- Frequency (GHz): 2.4-2.4835
- Signal Rate: TxUp to 150Mbps RxUp to 300Mbps
- System Requirements: Windows 10/8.1/8/7/XP Mac OS X Linux
- Wireless Modes: Ad-Hoc / Infrastructure mode
- tp-link Tri-Band Wi-Fi Router Smart Connectatribut:
- External Power Supply (V/A): 12/5
- Dimensions (mm): 200x200x39
- Wireless Standards: IEEE 802.11ac/n/a 5GHz IEEE 802.11b/g/n 2.4GHz
- Frequency (GHz): 2.4-5 Band1/Band4
- Transmission Power (dBm): CE: <20(2.4GHz) <23(5GHz) FCC: <30
- Guest Network: 2.4GHz guest network x 1 5GHz guest network x 2
- Certification: CE, FCC, RoHS
- Dynamic DNS: DynDns, NO-IP
- IPSec VPN: Supports up to 10 IPSec VPN tunnels
- Management: Access Control Local Management Remote Management
- Port Forwarding: Virtual Server, Port Triggering, UPnP, DMZ
- Protocols: Supports IPv4 and IPv6
- Quality of Service: WMM, Bandwidth Control
- VPN Pass-Through: PPTP, L2TP, IPSec
- tp-link AC600 Wireless Nano USB Adapteratribut:
- Interface: USB 2.0
- Dimensions (mm): 15x7.1x18.6
- Antenna Type: Omni Directional
- Frequency (GHz): 5-2.4
- Transmission Power (dBm): <20 (EIRP)
- Wireless Modes: Ad-Hoc / Infrastructure mode
- Certification: CE, FCC, RoHS
- Modulation Technology: DBPSK, DQPSK, CCK, OFDM, 16-QAM, 64-QAM, 256-QAM
- Wireless Security: Support 64/128 bit WEP, WPA-PSK/WPA2-PSK, 802.1x
- tp-link LiteWave Fast Ethernet SwitchDeskripsi:5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.atribut:
- External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
- tp-link Wireless Nano N USB 2.0 Adapteratribut:
- Interface: USB 2.0
- LED Indicator: Status
- Dimensions (mm): 18.6x15x7.1
- Antenna Type: Internal antenna
- Wireless Standards: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
- Frequency (GHz): 2.4-2.4835
- Certification: CE, FCC, IC, RoHS
- Modulation Technology: DBPSK, DQPSK, CCK, OFDM, 16-QAM, 64-QAM
- System Requirements: Windows 10/8.1/8/7/XP, Mac OS X, Linux
- Transmission Power (dBm): <20
- Wireless Modes: Ad-Hoc / Infrastructure mode
- Sandisk Sdxc Card 128Gb ExtremeDeskripsi:It delivers blazing fast transfer speeds of up to 200MB/s for more efficient post-production workflows. With write speeds of up to 90MB/s, it can easily handle high-speed shooting, sequential burst mode, and RAW + JPEG shooting.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Capacity (gb): 128
- SD speed class: Class10
- UHS Speed Class: UHS-I speed class 3
- Write Speed (MB/s): 90
- Video Speed Class: V30
Daftar Harga tp-link Terbaru February 2026
| tp-link Wireless N Router | Rp149.900 |
| tp-link SOHO Desktop Switch | Rp98.900 |
| tp-link 3G 4G Wireless N Router | Rp389.900 |
| tp-link Wireless Dual Band Gigabit Router | Rp609.900 |
| tp-link Bluetooth 4.0 Nano USB Adapter | Rp83.900 |
| tp-link 300 Mbps Wireless N 4G LTE Router | Rp909.900 |
| tp-link LiteWave 8Port Gigabit Desktop Switch Plastic Case | Rp249.900 |
| tp-link Universal Wi-Fi Range Extender | Rp179.900 |
| tp-link JetStream Easy Smart Switch | Rp759.900 |
| tp-link JeatStream Unmanaged Switch Rack-Mountable | Rp529.900 |
Data diperbarui pada 27/02/2026 (Harga belum termasuk PPN)