Ruijie 12-Port 1GE RJ45 Layer 3 Managed Access Switch with PoE+

Sebelum PPN:
Rp9.999.900
Spesifikasi
ARP Table Size4000
Altitude (m)0 to 5000
BootROM (MB)16 (storing boot software for 1+1 boot redundancy)
CPUDual-core CPU, each core with the clock speed of 1.0 GHz
Fixed Management Port1 x RJ45 console port
Fixed Service Ports12 x 10/100/1000BASE-T ports, supporting PoE/PoE+ 4 x 1GE/10GE SFP+ ports
Flash Memory (MB)512 (storing boot software for 1+1 boot redundancy)
Humidity (%RH)Operating Humidity = 10 to 90 (non-condensing); Storage Humidity = 5 to 95 (non-condensing)
MAC Address Table Size16000
Mean Time Between Failure (hour)211466
Memory (GB)1
Packet Forwarding Rate (Mpps)78
Rack Height (RU)1
Switch Buffer (MB)4
Switching Capacity (Gbps)104
Temperature (°C)Operating Temperature=0 to 45; Storage Temperature =-40 to +70
USB1 x USB 2.0 port (No capacity limit, 2G/4G/8G capacity tested)
Unit Dimensions (WxDxH) (mm)442x220x43.6
fanFixed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Provides multiple network management methods,  achieving simple and easy network maintenance.
- Provides open and programmable RGOS modular operating system. Basic functions are incorporated into the main version, and c ustom functions are released in app mode, ensuring stability of the basic functions.
- Rectifies faults related to processes online in seconds, without interrupting network operation.
- Supports Python that allows applications across platforms.
- Upgrades and extends functions online to ensure nonstop services.
Use
Business systems such as medical care, libraries, exhibition centers, websites and other gigabit access.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait