Omada Industrial Easy Managed Switch
#Grup produk P114385464
Sebelum PPN:
Rp1.899.900 - Rp2.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Centralized Management | Omada Cloud-Based Controller; Omada Hardware Controller; Omada Software Controller |
|---|---|
| Certification | CE, FCC, RoHS |
| Cloud Access | Yes. Requiring the use of Omada Hardware Controller, Omada Cloud-Based Controller, or Omada Software Controller. |
| Fan Quantity | Fanless |
| Installation | DIN-rail mounting; Wall mounting |
| Jumbo Frame (KB) | 15 |
| L2 Multicast | IGMP Snooping; IGMP v1/v2/v3 Snooping; Fast Leave |
| Mac Address Table | 8K |
| Omada App | Yes. Requiring the use of Omada Hardware Controller, Omada Cloud-Based Controller, or Omada Software Controller. |
| Operating Humidity (%) | 5 to 95 non-condensing |
| Operating Temperature (°C) | -40 to 75 |
| Operating Temperature (°F) | -40 to 167 |
| Packet Buffer Memory (Mbit) | 4 |
| Storage Humidity (%) | 5 to 95 non-condensing |
| Storage Temperature (°C) | -40 to 85 |
| Storage Temperature (°F) | -40 to 185 |
| Surge Protection (kV) | ±6 in common mode for Ethernet ports; ±4 in common mode for DC power input ports |
| Transmission Method | Store-And-Forward |
| VLAN | MTU VLAN; Port-Based VLAN; 802.1Q Tag VLAN; Maximum 32 VLAN Groups; 4K VID |
| Zero-Touch Provisioning | Yes. Requiring the use of Omada Cloud-Based Controller. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
PoE Ports (RJ45)• Standard: 802.3af/at/bt compliant
• PoE++ Ports (802.3af/at/bt PoE): 2 Ports, up to 60W per port
• PoE+ Ports (802.3af/at PoE): 6 Ports, up to 30W per port
• PoE Budget:
- 60W (Input: 12V / 7.2A - 21V / 3.7A))
- 120W (Input: 21V / 6.7A - 46V / 3.1A)
- 240W (Input: 46V / 5.7A - 57V / 4.4A)
Quality of Service
• 802.1p DSCP Priority
• 8 Priority Queues
• Priority Schedule Mode
- WRR (Weighted Round Robin)
• Queue Weight Config
• Bandwidth Control
- Port-Based Rate Limit
• Storm Control
- Multiple Control Modes (kbps/pps)
- Broadcast/Multicast/Unknown-Unicast Control
L2 Features
• Link Aggregation
- Static Link Aggregation
- Up to 4 aggregation groups and up to 6 ports per group
• Loopback Detection
• Flow Control
- 802.3x Flow Control
• Mirroring
- Port Mirroring
- One-to-One
- Many-to-One
- Ingress/Egress/Both
• Port Statistics
- Port Mirror Status
- Traffic Statistics
• 802.1ab LLDP
• Spanning Tree
- STP (802.1d)
- RSTP (802.1w)
Management Features
• Web-based GUI
• DHCP Client
• Cable Diagnostics
• Digital Diagnostic Monitoring (DDM)
• Automatic Device Discovery†
• Batch Configuration†
• Batch Firmware Upgrading†
• Unified Configuration†
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
