Beli engine oil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BELL 1 Engine Oil High Speed Diesel (Oli Mesin Diesel)Deskripsi:Bell 1 DT-F API CF4/SG diesel engine oil is designed to meet the lubrication requirements of most diesel engines. It provides outstanding protection for engines at high temperature.Bell 1 DT-F Engine Oil is a performance product which is optimized to provide maximum control of carbon deposit, minimum oil consumption and the best neutralizing ability for not only new engine designs but also some diesel engine types designed in as the early 80s. Its high alkaline reserve neutralizes harmful combustion by-products when the engine burns relatively low-quality diesel with higher sulfur content.Bell 1 DT-F Engine Oil also perform equally well in many types of gasoline engines, giving mix fleet operators a high-performance product for the widest using coverage.atribut:
- Size (L): 200
- Deltalube Engine Oil Multipurpose 757 (Oli Mesin)Deskripsi:MULTIPURPOSE 757 ENGINE OIL SAE 30 API SJ/CF-4MultipurposeMultipurpose 757 SAE 30 formulated for private vehicle needs as well as commercial vehicles and heavy duty diesel. This lubricant can maximize engine performance with high rotation.Lubricants for All Types of MachineDELTALUBE MULTIPURPOSE is designed to support every kind of engine performances, starting from private vehicles, commercial vehicles, and heavy-duty diesel with its formulation maintaining engine quality with the use of an additive that can prevent rust and sludge. Multipurpose 75 works best for diesel and gasoline vehicle, or even industrial machine such as; marine, aviation, and printing that have a high rotation. Every base used by Deltalube has met and surpasses standard API Service SJ/CF-4.atribut:
- Color: Red
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 8279.1226/75.100/I/2024
- Educati Engine Oil Diesel (Oli Mesin Diesel)Deskripsi:Educati DS, adalah pelumas yang diformulasikan untuk motor diesel putaran tinggi berdaya sedang sampai berat.Educati DS 10W, 30, pelumas monograde dapat digunakan ditransmisi dan hidraulik bergerak sistem tertentu di mana penggunaan oli mesin monograde adalah direkomendasikan oleh produsen peralatanTingkatan Mutu memenuhi persyaratan: API CF, ACEA E2-96, CAT TO-2, MIL-L-2104D, Komatsu KES 07 851 (SAE 40)
- Shell Gadinia A227Deskripsi:Shell Gadinia S3 30Lubricants for medium-speed marine diesel engines running on distillate fuelsShell Gadinia S3 30 is a high quality, multifunctional diesel engine lubricant which has been specially designed for the most severe service main propulsion and auxiliary marine trunk piston engines burning distillate, hybrid and bio-fuels with a sulphur content up to 1%. The newly formulated Shell Gadinia S3 30 has also been optimised for use in non-engine applications which are typically found on board such as gearboxes, clutches and stern tubes.Main Applications- Highly rated, medium speed, main propulsion & auxiliary trunk-piston stationary & marine diesel engines.- Shell Gadinia S3 30 will also perform satisfactorily in smaller high-speed engines typically used in fishing fleets which operate under arduous conditions and have small sump sizes.- Turbochargers, oil filled stern tubes and variable pitch propellers.- Deck machinery & other marine applications requiring SAE 30 viscosity oils.Specifications, Approvals & RecommendationsFor a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk.Health, Safety & Environment- Health and SafetyShell Gadinia S3 30 is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your Shell representative.- Condition MonitoringShell RLA engine condition monitoring service enables the ship operator to monitor the condition of the oil and equipment and to take remedial action when necessary. This helps to avioid breakdowns and costly downtime.Shell RLA OPICA is an integrated software system enabling RLA data to be received electronically in the office and/or on the vessel. It contains powerful data management and graphics, enabling efficiency gains in report handling and machine condition monitoring.atribut:
- Size (L): 209.0
- Viscosity Index: 103
- Base Number (mg KOH/g): 12
- Density (kg/m³): 890 @15°C
- Load Carrying Capacity (FZG Gear Machine): Failure load stage 12
- Pour Point (°C): -21
- Sulphated Ash (% m/m): 1.5
- Castrol Water Soluble Cutting Oils (Coolant)Deskripsi:Castrol Almaredge 4K (sebelumnya disebut Superedge 4K) adalah pengerjaan logam terlarut yang diklorinasi dengan kinerja tinggi cairan. Ini berisi campuran aditif tekanan ekstrim dan inhibitor korosi, yang membantu meningkatkan permesinankinerja dan penyelesaian permukaan, memberikan stabilitas produk yang baik, meningkatkan umur sistem dan membantu menurunkan keseluruhan biaya operasi.atribut:
- Volume (L): 20
- Castrol Gas Engine Oil (Oli Mesin)Deskripsi:Castrol Duratec L is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reducecombustion chamber deposits and significantly reduce maintenance costs.Duratec L is formulated primarily for spark ignition naturalatribut:
- Grade: SAEJ300
- Sub Grade: SAE 40
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- Castrol Metal Working Fluid Rust PreventionDeskripsi:Description:Castrol Rustilo DWX 30 is a powerful solvent deposited corrosion preventive with excellent dewateringproperties. The solvent, after evaporation, leaves an ultra-thin greasy protective film.Application:Rustilo DWX 30 rapidly removes water from components subsequent to electroplating processes, after machiningusing soluble cutting fluids, or parts that have been washed. The very thin residual film provides effective mediumterm protection against corrosion during intermediate storage or transportation.Rustilo DWX 30 can also be used as a lubricant for mild press working, where corrosion protection without furthertreatment is required.Although Rustilo DWX 30 can be applied by brushing or spraying, its dewatering action is most effective if thearticles to be protected can be immersed in a dip tank.Advantages:Excellent water displacing and penetrating properties - can be used for displacing water from the mostintricate assemblies with shorter-than-usual dipping times.-Forms an ultra-thin, even film, which does not interfere with air gauge or light refractory measuringequipment; therefore it need not be removed from components subject to inspection. •Effectively suppresses fingerprint corrosion on bright steel and finely finished metal components duringmanufacture. • • High stability against acidic and alkaline contaminations enables long bath-lifetimes. • Low drying time guarantees high productivity level. • Economical in application through large film coverage. • Compatible with mineral oils; is suitable protection for parts of hydraulic systems.Good resistance to emulsification allows the application speeded up by agitation (i.e. for large baskets ofsmall components) or dewatering of alkali-degreased components with a minimum residue of water wash.atribut:
- Volume (L): 209
- Shell Rim R2 A227Deskripsi:Shell Rimula R2 30 (CF/10TBN)Monograde Heavy Duty Diesel Engine OilsShel Rimula R2 Energised Protection oils use proven combinatons of additives that react to the the needs of your engine. They feature an enhanced acid-control system for added protecion and long life. Each dedicated additive releases its proteclve energy when needed b ensure liftable and consistent protection against deposits and wear with tough long lasting action.Specification, Approvals & RecommendationsAFI : CFFor a full listing of ecicipment approvals and recommendations, please cone& your local Shell Technical Helpdesic, or the OEM Approvals website.Main ApplicationShell Rimula R2 oils are designed for use in medium and heavy duty diesel engines using low sulphur/medium diesel fuel.Health, Safety & Enviroment- Health, SafetySheel Rimula R2 (CF/10TBN) is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standard of personal hygiene are maintained.Avoid contact with skin. Use imprevious gloves with used oil. After skin contact, wash immediately with soap and water. - Protect the EnvironmentTake used oil an authorised collection point. Do not discharge into drains oil and water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your shell representative.atribut:
- Size (L): 209.0
- Castrol Radiator CoolantDeskripsi:Castrol Premium Cool Plus is an ethylene glycol based engine coolant concentrate containing a balanced mixture of organic acid and inorganic corrosion inhibitors specially designed to service the requirements of a broad range of heavy duty diesel engines, particularly those with wet liners. Castrol Premium Cool Plus is a low silicate, phosphate and amine free formulation providing extended service life protection for Lead Solder, Aluminium, yellow metal and ferrous alloys. The inclusion of a number of corrosion inhibitors prevents corrosion occurring in the number of dissimilar metals found in modern engine cooling systems.atribut:
- Volume (L): 205
- CRC Engine OiL Stop LeakDeskripsi:ENGINE OIL STOP LEAK, 15 FL OZModel#: 402715DESCRIPTION:Stops engine oil leaks by rejuvenating worn or aged engine seals & gaskets. Ideal for all motor oils, gasoline or diesel engines in car, truck, boat or tractor.APPLICATIONS:Automobiles, boats, tractors, trucksatribut:
- Net Fill: 15 Fl Oz
- Lucas Oil Transmission FixDeskripsi:Lucas Transmission Fix is a non-solvent formula that stops slip, hesitation and rough shifting in worn transmissions and completely eliminates most seal leaks. Use in any transmission for preventative maintenance. Use also in light duty manual transmissions to increase shifting ease and transmission life. KEY BENEFITS : Contains no solvents. Lowers operating temperatures and stops foaming. Can be added to existing fluid without draining any out. Effective in an extremely high percentage of cases.atribut:
- Width (cm): 9
- Height (cm): 25
- Size (ml): 709
- Size (oz): 710
- JUMBO Engine Oil Veloz Full Synthetic (Oli Mesin)Deskripsi:Jumbo Top of the Line Full Synthetic Passenger Car Motor Oil offers no compromise on gasoline engine oil performance, providing a whole new driving experience. Suitable for all vehicles with API SN and ILSAC GF-5 Requirements.- Maximum outstanding wear protection- Excellent high temperature detergency and engine cleanliness- Exceptional driving performance- Excellent emission control system
- IDEMITSU Engine Oil Semi Synthetic (Oli Mesin)Deskripsi:idemitsu IFG3 5W-30 SP/GF-6A provide high dimensional engine protection and fuel economy. Above international standard and OEM standard. Semi Synthetic Motor Oil.atribut:
- Volume (L): 1
- SAE Viscosity Grade: 10W-40
- Color (Appearance): Dark Brown
- Flash Point (COC) (°C): 230
- Pour Point (°C): -39
- Viscosity Index: 140
- Noack Test (wt%): '10.1 at 250°C for 1 hour
- Sulfated Ash (wt%): 0.93
- Total Base Number (TBN), HCLO4 (mgKOH/g): 8.02
- Viscosity (cSt): '14.73 at 100°C
- FUMOTO Eco oil changer F100 S type for engine oilatribut:
- Accessories: Lever clip (LC-10) x 1
- Body Material: Brass
- Height (mm): 37
- Width (mm): When installed = 28
- JTC Oil MB Engine Oil Gauge (Peralatan Oli)atribut:
- Overall Length (mm): 930
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shell Melina A227Deskripsi:Multifunctional Lubricant for low speed marine diesel enginesShell Melina S is a high performance multifunctional low speed diesel engine lubricant based on a blend of highly refined high viscosity index mineral oils and a balanced selection of additives. It is designed to provide the highest levels of machinery protection in highly rated low speed marine engines, but being multifunctional, can also be used in many different items of marine equipment and used to rationalise the number of grades of lubricant carried on board ship.Main Applications- Low speed marine diesel engine crankcase and piston cooling systems- Turbochargers, geared transmissions, oil lubricated stern tubes & deck machinery- All ancillary equipment requiring an SAE 30 oilBenefits of using Shell Melina SImproved engine operation and reliability- Shell Melina S effectively neutralises the highly corrosive combustion acids which can contaminate the main system when cylinder oil drains leak past piston rod glands- Good resistance to corrosion results in protection of metal surfaces from corrosion- Good detergency keeps crankcases and under piston spaces clean and optimise efficiency- Good air release & antifoam properties mean that air is released from the oil without foaming Lower Maintenance Costs- Good Oxidation stability combats thermal degradation of the oil and extends its useful life- Good water shedding properties mean that water can be easily removed by centrifuge- Extreme pressure properties make the oil suitable many gear oil applicationsRe-assurance- Shell Melina S Oil is approved by all major low speed diesel engine manufacturers.Condition MonitoringShell RLA and Shell RLA OPICA engine condition monitoring services are ideal for users of Shell Melina S. Use of these services enable the ship operator to monitor the condition of the oil and equipment, and enable remedial action to be taken when necessary. This helps to avoid, breakdowns, costly downtime and all the associated inconvenience. To fully benefit from this service, samples should be taken at regular intervals of approximately 750 hours.Health & SafetyShell Melina S is unlikely to present any significant health or safety hazard when properly used in the recommended application. Avoid contact with the skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water. For further guidance on Product Health & Safety refer to the appropriate Shell Product Safety Data Sheet.atribut:
- Size (L): 209.0
- SAE Viscosity Grade: 30
- Viscosity Index: 102
- Flash Point (°C): 227
- Pour Point (°C): -18
- Kinematic Viscosity (mm²/s): 104 @40°C, 11.6 @100°C
- Load Carrying Capacity: FZG 11
- Sulphated Ash (%): 0.62
- TBN-E (mg/KOH/g): 5
- Shell Refrig A1P5Deskripsi:Shell Refrigeration Oil S4 FR-FAdvanced Synthetic Refrigerator Compressor LubricantShell Refrigeration Oil S4 FR-F is a synthetic refrigeration lubricant with a polyolester base fluid. It has been developed for use with R134a and other HFC refrigerants. Applications- Refrigerator compressorsShell Refrigeration Oil S4 FR-F is recommended for use in open-, semi-open and hermetic compressors in domestic, commercial and industrial refrigeration systems. It can be used in both rotary and reciprocating compressor types- Refrigerant compatibilityShell Refrigeration Oil S4 FR-F is recommended for use with R 134a and other types of HFC refrigerant.- Seal compatibilityShell Refrigeration Oil S4 FR-F is compatible with all sealing materials commonly used with HFC refrigerant systems.Specifications and ApprovalsShell Refrigeration Oil S4 FR-F meets the requirements of DIN 51503 KD.Special note: Product HandlingDue to the hygroscopic nature of the base fluid it is recommended that, when filling the system, air contact should be avoided as much as possible.Once an oil pack has been opened it must be sealed carefully after use and the remaining contents should be used within a few days.Health and SafetyGuidance on Health and Safety is available on the appropriate Material Safety Data Sheet, which can be obtained from your Shell representative.Protect the environmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.AdviceAdvice on applications not covered in this leaflet may be obtained from your Shell representativeatribut:
- Size (L): 20.0
- SAE Viscosity Grade: 68
- Refrigerator Oil: KD
- Flash Point (°C): COC > 230
- Pour Point (°C): -42
- Density (kg/m³): 991 @15°C
- Kinematic Viscosity (mm²/s): 66 @40°C, 8.8 @100°C
- Miscibility: Miscible over the whole range of typical refrigeration temperatures
- Neutralisation Number (mg KOH/g): < 0.06
- Mobil Gas Engine Oils PremiumDeskripsi:Mobil Pegasus 605 Ultra 40 adalah generasi terbaru oli mesin gas untuk pelumasan mesin empat langkah berkecepatan sedang dan tinggi yang modern yang menggunakan bahan bakar gas pembuangan sampah yang mengandung kontaminan, seperti hidrogen sulfida, halida, dan siloxane. Formulasinya diseimbangkan dengan saksama untuk memperpanjang interval pengurasan oli, mengendalikan pembentukan endapan karbon dan pernis, dengan performa anti-aus dan anti-lecet yang sangat baik.atribut:
- Packaging: Drum
- Volume (L): 208
- Valvoline Diesel Engine OilsDeskripsi:Oli engine Valvoline All Fleet Premium dirancang untuk memberikan kinerja pelumas canggih di engine diesel modern rendah emisi, termasuk yang dengan EGR, beroperasi di bawah berbagai kondisi layanan. Teknologi produk canggih menawarkan umur panjang dan kemampuan pengeringan yang lebih lama. Formulasi seimbang membantu memaksimalkan daya tahan engine. Valvoline All Fleet Premium direkomendasikan untuk digunakan di semua mesin diesel tugas berat transportasi jalan Komersial, peralatan off-road di Pertambangan dan Konstruksi, Mesin Diesel Laut Berkecepatan Tinggi, Traktor Pertanian, Mesin Pertanian Lainnya, Mesin Pertanian Lainnya dan dalam Generator Set. Valvoline All Fleet Premium memberikan kinerja yang terbukti dan perlindungan superior di semua mesin diesel tugas berat yang memenuhi Euro V atau persyaratan emisi sebelumnya yang tidak dilengkapi dengan Particulate Filter (DPF). AS seperti Cummins, Caterpillar. Detroit, Mack, Eropa - Volvo, Daimler, MAN, MTU dan Jepang - Hino, Fuso, Isuzu, Komatsu, Hitachi, Kobelco dll.
- Wesco Gasoline Engineatribut:
- Idle Speed (rpm): 1350
Daftar Harga engine oil Terbaru March 2026
| BELL 1 Engine Oil High Speed Diesel (Oli Mesin Diesel) | Rp8.599.900 |
| Deltalube Engine Oil Multipurpose 757 (Oli Mesin) | Rp1.699.900 |
| Educati Engine Oil Diesel (Oli Mesin Diesel) | Rp7.699.900 |
| Shell Gadinia A227 | Rp12.999.900 |
| Castrol Water Soluble Cutting Oils (Coolant) | Rp2.699.900 |
| Castrol Gas Engine Oil (Oli Mesin) | Rp15.999.900 |
| Castrol Metal Working Fluid Rust Prevention | Rp24.999.900 |
| Shell Rim R2 A227 | Rp10.999.900 |
| Castrol Radiator Coolant | Rp51.999.900 |
| CRC Engine OiL Stop Leak | Rp379.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/jqP111193710-1.jpg)
/7mP110023274-1.jpg)
/44P109241148-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Gadinia%20A227/kpP103831745-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/Castrol%20Water%20Soluble%20Cutting%20Oils%20(Coolant)/3uP104629138-1.jpg)
/ihP102080665-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Rim%20R2%20A227/p3P103831903-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Engine%20OiL%20Stop%20Leak/P102075166-1.jpg)

/pfP108383915-1.jpg)
/oiP108382882-1.jpg)

/P101536354-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Melina%20A227/mwP103831824-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Refrig%20A1P5/ooP103831888-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Mobil%20Gas%20Engine%20Oils%20Premium/fyP105709574-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Valvoline%20Diesel%20Engine%20Oils/pzP104628935-1.jpg)