IDEMITSU Engine Oil Semi Synthetic (Oli Mesin)

Sebelum PPN:
Rp459.900
Spesifikasi
Volume (L)1
SAE Viscosity Grade10W-40
Color (Appearance)Dark Brown
Flash Point (COC) (°C)230
Pour Point (°C)-39
Viscosity Index140
Noack Test (wt%)'10.1 at 250°C for 1 hour
Sulfated Ash (wt%)0.93
Total Base Number (TBN), HCLO4 (mgKOH/g)8.02
Viscosity (cSt)'14.73 at 100°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
idemitsu IFG3 5W-30 SP/GF-6A provide high dimensional engine protection and fuel economy. Above international standard and OEM standard. Semi Synthetic Motor Oil.
Feature
- Anti-wear protection including stop & go driving condition
- Engine cleanliness including stop & go driving condition
- Fuel Saving
Use
For all gasoline engine requiring SAE 5W-30 including turbocharged gasoline direct injection and gasoline hybrid cars

Ulasan Produk

Tidak ada ulasan