Deltalube Engine Oil Multipurpose 757 (Oli Mesin)
#Grup produk P110023274
Sebelum PPN:
Rp2.199.900 - Rp22.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Red |
|---|---|
| SNI License | Yes |
| SNI Number | SNI 7069.1:2012 No : 8279.1226/75.100/I/2024 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MULTIPURPOSE 757 ENGINE OIL SAE 30 API SJ/CF-4
Multipurpose
Multipurpose 757 SAE 30 formulated for private vehicle needs as well as commercial vehicles and heavy duty diesel. This lubricant can maximize engine performance with high rotation.
Lubricants for All Types of Machine
DELTALUBE MULTIPURPOSE is designed to support every kind of engine performances, starting from private vehicles, commercial vehicles, and heavy-duty diesel with its formulation maintaining engine quality with the use of an additive that can prevent rust and sludge. Multipurpose 75 works best for diesel and gasoline vehicle, or even industrial machine such as; marine, aviation, and printing that have a high rotation. Every base used by Deltalube has met and surpasses standard API Service SJ/CF-4.
Multipurpose
Multipurpose 757 SAE 30 formulated for private vehicle needs as well as commercial vehicles and heavy duty diesel. This lubricant can maximize engine performance with high rotation.
Lubricants for All Types of Machine
DELTALUBE MULTIPURPOSE is designed to support every kind of engine performances, starting from private vehicles, commercial vehicles, and heavy-duty diesel with its formulation maintaining engine quality with the use of an additive that can prevent rust and sludge. Multipurpose 75 works best for diesel and gasoline vehicle, or even industrial machine such as; marine, aviation, and printing that have a high rotation. Every base used by Deltalube has met and surpasses standard API Service SJ/CF-4.
Feature
Works best for all type of private vehicle as well as commercial vehicles and heavy duty diesel.High-quality base oil, longer drain interval, more economical
Optimizing protection with special additive that resists formation of rust, foam, carbon and sludge
Maximizing engine power with special needs.
Maintain engine cleanliness to reduce wear and provide comfort in driving.
Use
Application: private vehicle commercial vehicle heavy duty diesel.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7mP110023274-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
