Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Size (L) | 209.0 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shell Rimula R2 30 (CF/10TBN)
Monograde Heavy Duty Diesel Engine Oils
Shel Rimula R2 Energised Protection oils use proven combinatons of additives that react to the the needs of your engine. They feature an enhanced acid-control system for added protecion and long life. Each dedicated additive releases its proteclve energy when needed b ensure liftable and consistent protection against deposits and wear with tough long lasting action.
Specification, Approvals & Recommendations
AFI : CF
For a full listing of ecicipment approvals and recommendations, please cone& your local Shell Technical Helpdesic, or the OEM Approvals website.
Main Application
Shell Rimula R2 oils are designed for use in medium and heavy duty diesel engines using low sulphur/medium diesel fuel.
Health, Safety & Enviroment
- Health, Safety
Sheel Rimula R2 (CF/10TBN) is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standard of personal hygiene are maintained.
Avoid contact with skin. Use imprevious gloves with used oil. After skin contact, wash immediately with soap and water.
- Protect the Environment
Take used oil an authorised collection point. Do not discharge into drains oil and water.
Additional Information
- Advice
Advice on applications not covered here may be obtained from your shell representative.
Monograde Heavy Duty Diesel Engine Oils
Shel Rimula R2 Energised Protection oils use proven combinatons of additives that react to the the needs of your engine. They feature an enhanced acid-control system for added protecion and long life. Each dedicated additive releases its proteclve energy when needed b ensure liftable and consistent protection against deposits and wear with tough long lasting action.
Specification, Approvals & Recommendations
AFI : CF
For a full listing of ecicipment approvals and recommendations, please cone& your local Shell Technical Helpdesic, or the OEM Approvals website.
Main Application
Shell Rimula R2 oils are designed for use in medium and heavy duty diesel engines using low sulphur/medium diesel fuel.
Health, Safety & Enviroment
- Health, Safety
Sheel Rimula R2 (CF/10TBN) is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standard of personal hygiene are maintained.
Avoid contact with skin. Use imprevious gloves with used oil. After skin contact, wash immediately with soap and water.
- Protect the Environment
Take used oil an authorised collection point. Do not discharge into drains oil and water.
Additional Information
- Advice
Advice on applications not covered here may be obtained from your shell representative.
Feature
Performance, Features & Benefits- Engine cleanliness
Shell Rimula R2 oils incorporate an enhanced detergent additive system to control piston deposits and maintain good standards of engine cleanliness.
- Dependable protection
High Total Base Number (10 TBN)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Rim%20R2%20A227/p3P103831903-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
