Castrol Radiator Coolant (Cairan Pendingin Mesin)

Sebelum PPN:
Rp51.999.900
Spesifikasi
Volume (L)205

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Castrol Premium Cool Plus is an ethylene glycol based engine coolant concentrate containing a balanced mixture of organic acid and inorganic corrosion inhibitors specially designed to service the requirements of a broad range of heavy duty diesel engines, particularly those with wet liners. Castrol Premium Cool Plus is a low silicate, phosphate and amine free formulation providing extended service life protection for Lead Solder, Aluminium, yellow metal and ferrous alloys. The inclusion of a number of corrosion inhibitors prevents corrosion occurring in the number of dissimilar metals found in modern engine cooling systems.
Peringatan
Foto pada halaman ini hanya sebagai representative yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.
Warning
All packages should be stored under cover. Where outside storage is unavoidable drums should be laid horizontally to avoid the possible ingress of water and damage to drum markings. Products should not be stored above 60°C, exposed to hot sun or freezing conditions.
Use
Castrol Premium Cool Plus has been used successfully for a number of years in a range of U.S., European and Japanese turbocharged and naturally aspirated diesel engines. It is particularly recommended for wet liner engines, operating in both on-highway and off-road environments and arduous city stop-start driving conditions. It is Castrol's prime recommendation for all US heavy duty diesel engine coolant systems. While it is suitable for Mercedes Benz and other European engined vehicles, Castrol Radicool NF is the prime recommendation for most European diesel engines. Castrol Premium Cool Plus is not generally recommended for passenger car and passenger car type light commercial vehicles which may have zinc or zinc alloy type components eg some early model Commodores. (For these applications, Castrol Antifreeze Antiboil, Radicool or Radicool NF are recommended). Otherwise, the product is most suitable for use in petrol engined and light commercial vehicles as is evidenced by the fact that it comfortably exceeds all the requirements of the latest Australian Standard for passenger car coolants AS2108-2004.

Ulasan Produk

Tidak ada ulasan