Spesifikasi
| Size (L) | 209.0 |
|---|---|
| SAE Viscosity Grade | 30 |
| Viscosity Index | 102 |
| Flash Point (°C) | 227 |
| Pour Point (°C) | -18 |
| Kinematic Viscosity (mm²/s) | 104 @40°C, 11.6 @100°C |
| Load Carrying Capacity | FZG 11 |
| Sulphated Ash (%) | 0.62 |
| TBN-E (mg/KOH/g) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multifunctional Lubricant for low speed marine diesel engines
Shell Melina S is a high performance multifunctional low speed diesel engine lubricant based on a blend of highly refined high viscosity index mineral oils and a balanced selection of additives. It is designed to provide the highest levels of machinery protection in highly rated low speed marine engines, but being multifunctional, can also be used in many different items of marine equipment and used to rationalise the number of grades of lubricant carried on board ship.
Main Applications
- Low speed marine diesel engine crankcase and piston cooling systems
- Turbochargers, geared transmissions, oil lubricated stern tubes & deck machinery
- All ancillary equipment requiring an SAE 30 oil
Benefits of using Shell Melina S
Improved engine operation and reliability
- Shell Melina S effectively neutralises the highly corrosive combustion acids which can contaminate the main system when cylinder oil drains leak past piston rod glands
- Good resistance to corrosion results in protection of metal surfaces from corrosion
- Good detergency keeps crankcases and under piston spaces clean and optimise efficiency
- Good air release & antifoam properties mean that air is released from the oil without foaming Lower Maintenance Costs
- Good Oxidation stability combats thermal degradation of the oil and extends its useful life
- Good water shedding properties mean that water can be easily removed by centrifuge
- Extreme pressure properties make the oil suitable many gear oil applications
Re-assurance
- Shell Melina S Oil is approved by all major low speed diesel engine manufacturers.
Condition Monitoring
Shell RLA and Shell RLA OPICA engine condition monitoring services are ideal for users of Shell Melina S. Use of these services enable the ship operator to monitor the condition of the oil and equipment, and enable remedial action to be taken when necessary. This helps to avoid, breakdowns, costly downtime and all the associated inconvenience. To fully benefit from this service, samples should be taken at regular intervals of approximately 750 hours.
Health & Safety
Shell Melina S is unlikely to present any significant health or safety hazard when properly used in the recommended application. Avoid contact with the skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water. For further guidance on Product Health & Safety refer to the appropriate Shell Product Safety Data Sheet.
Shell Melina S is a high performance multifunctional low speed diesel engine lubricant based on a blend of highly refined high viscosity index mineral oils and a balanced selection of additives. It is designed to provide the highest levels of machinery protection in highly rated low speed marine engines, but being multifunctional, can also be used in many different items of marine equipment and used to rationalise the number of grades of lubricant carried on board ship.
Main Applications
- Low speed marine diesel engine crankcase and piston cooling systems
- Turbochargers, geared transmissions, oil lubricated stern tubes & deck machinery
- All ancillary equipment requiring an SAE 30 oil
Benefits of using Shell Melina S
Improved engine operation and reliability
- Shell Melina S effectively neutralises the highly corrosive combustion acids which can contaminate the main system when cylinder oil drains leak past piston rod glands
- Good resistance to corrosion results in protection of metal surfaces from corrosion
- Good detergency keeps crankcases and under piston spaces clean and optimise efficiency
- Good air release & antifoam properties mean that air is released from the oil without foaming Lower Maintenance Costs
- Good Oxidation stability combats thermal degradation of the oil and extends its useful life
- Good water shedding properties mean that water can be easily removed by centrifuge
- Extreme pressure properties make the oil suitable many gear oil applications
Re-assurance
- Shell Melina S Oil is approved by all major low speed diesel engine manufacturers.
Condition Monitoring
Shell RLA and Shell RLA OPICA engine condition monitoring services are ideal for users of Shell Melina S. Use of these services enable the ship operator to monitor the condition of the oil and equipment, and enable remedial action to be taken when necessary. This helps to avoid, breakdowns, costly downtime and all the associated inconvenience. To fully benefit from this service, samples should be taken at regular intervals of approximately 750 hours.
Health & Safety
Shell Melina S is unlikely to present any significant health or safety hazard when properly used in the recommended application. Avoid contact with the skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water. For further guidance on Product Health & Safety refer to the appropriate Shell Product Safety Data Sheet.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Melina%20A227/mwP103831824-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
