Beli carbide end mill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YG1 K-2 Plus Endmill-4 Flute 35° Helix Long Length
    Mulai

    Rp299.900

    YG1 K-2 Plus Endmill-4 Flute 35° Helix Long Length
    Deskripsi:
    - Designed for general purposes to carbon steels, tool steels, alloy steels and stainless steels.- Suitable for high speed machining in wet or dry condition.- 4 flute allows for better work piece finishes.- Application in high speed machining, wet and dry cutting conditions
    atribut:
    • Mill Diameter Tolerance: 0 to -0.030
    • Number of Flute: 4
  2. SOMTA Solid Carbide 4 Flute End Mill Uncoated
    Mulai

    Rp439.900

    SOMTA Solid Carbide 4 Flute End Mill Uncoated
    Deskripsi:
    Solid Carbide 4 Flute End MillsFor profile milling.
    atribut:
    • Application: Direction of Cut
    • Finish: Uncoated
    • Flute Helix Angle: Right Hand Helix 30°
    • Material: Solid Carbide (9-10% Cobalt, 0.2-0.8
    • Recommended: Free Cutting Steel, Structural Steel, Plain Carbon Steel, Alloy Steel, Alloy Steel - Hardened, Cast Iron
    • Shank type: Flattered Shank h6 Tolerance
    • Standard: Works Standard Factory Specifications
    • Tolerance on Cutting Diameter: h10
    • Type: Type N Standard
  3. MICRO 100 Finishing Carbide Square End Mill
    Mulai

    Rp959.900

    MICRO 100 Finishing Carbide Square End Mill
    Deskripsi:
    The AlTiN coating on these end mills protects them from wear and is more resistant to high heat than TiN, TiCN, and TiAlN coatings. AlTiN-coated end mills are used for milling hard and abrasive materials.
    atribut:
    • UNSPSC: 23172005
    • Cutting Direction: Right Hand
    • Drilling Tool Configuration: Individual
    • End Mill Application: Roughing/Finishing
    • End Mill Cutting Type: Center Cutting
    • End Mill Style: Square
    • Helix Angle (°): 30
    • List Number: GEM
    • Material: Carbide
    • Material Grade: C2 Micrograin
    • Measurement System: Fractional Inch
    • Shank type: Straight
    • Single End/Double End: Single End
  4. OSG Carbide End Mill
    Mulai

    Rp399.900

    OSG Carbide End Mill
    Deskripsi:
    WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.
    atribut:
    • Material: Cemented carbide
    • Number of Blades: 4
    • Type: WXL-EMS
  5. OSG Hy-Pro Carbide End Mill 3 Flute Short (SCA-ETS)
    Mulai

    Rp239.900

    OSG Hy-Pro Carbide End Mill 3 Flute Short (SCA-ETS)
    Deskripsi:
    Hy-Pro Carbide End Mill 3 Flute Short For Cu And Ai Alloys
    atribut:
    • Compatible for: For Cu And Ai Alloys
  6. GESAC Carbide End Mill 4F
    Mulai

    Rp98.900

    GESAC Carbide End Mill 4F
    Deskripsi:
    Carbide Endmill, 4 Flute Standard Length.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: AlTiN
    • Work Material: Hardened Steel
    • Applications: Side Milling
    • Helix Angle (°): 45
  7. LEXEES Endmill Carbide HRC45
    Mulai

    Rp59.900

    LEXEES Endmill Carbide HRC45
    atribut:
    • Material: Carbide HRC45
  8. OSG Carbide End Mill
    Mulai

    Rp2.099.900

    OSG Carbide End Mill
    atribut:
    • Total Length: 80mm
    • Blade length: 33.0mm
    • Shank Diameter: 12mm
    • Blade Diameter: 11mm
    • Effective Length: 36.3mm
    • Material: Cemented Carbide
    • EDP No.: 3182510
  9. LEXEES Endmill Carbide HRC55
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    LEXEES Endmill Carbide HRC55
    atribut:
    • Material: Carbide HRC55
  10. GESAC Solid Carbide Flat Endmill For Steel
    Mulai

    Rp259.900

    GESAC Solid Carbide Flat Endmill For Steel
    Deskripsi:
    Solid Carbide Flat Endmill, For Steel.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: TiAlCrSiN
    • Work Material: Steel
    • Applications: Side Milling
    • Helix Angle (°): 30
  11. GESAC Solid Carbide Flat Endmill For Graphite
    Mulai

    Rp619.900

    GESAC Solid Carbide Flat Endmill For Graphite
    Deskripsi:
    Solid Carbide Flat Endmill, 2 Flute Standard Length.
    atribut:
    • Product Group: Square Endmill
    • Material: Carbide
    • Coating: U-DIA
    • Work Material: Graphite
    • Helix Angle (°): 40
  12. SUTTON Carbide Endmill Standard Length TiALN 30° 4 Flute
    Mulai

    Rp269.900

    SUTTON Carbide Endmill Standard Length TiALN 30° 4 Flute
    Deskripsi:
    For precision finish milling applications Suitable for materials up to 1600 N/mm² TiAlN for longer tool life
    atribut:
    • Product Group: Radius Endmill
    • Product Item: Square Endmill
    • Application: Finishing, Universal
    • Application Material: Steel
    • Country of Manufacture: Australia
    • Finish: TiAlN
    • Helix Angle (°): 12
    • Material: Vollhartmetall (VHM)
    • Number of Flutes: 4 Flute
  13. LEXEES Endmill Carbide HRC65
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    LEXEES Endmill Carbide HRC65
    atribut:
    • Material: Carbide HRC65
  14. YG1 4G Mill 2 Flute Long End Mill
    Mulai

    Rp559.900

    YG1 4G Mill 2 Flute Long End Mill
    atribut:
    • Overall Length: 60.00mm
    • Shank Diameter: 6.00mm
    • Material: Carbide
Daftar Harga carbide end mill Terbaru January 2026
YG1 K-2 Plus Endmill-4 Flute 35° Helix Long LengthRp299.900
SOMTA Solid Carbide 4 Flute End Mill UncoatedRp439.900
OSG Hy-Pro Carbide End Mill 4 Flute ShortRp189.900
NACHI VG Mills Four Flutes Carbide End Mills - 9444Rp399.900
MICRO 100 Finishing Carbide Square End MillRp959.900
OSG Carbide End MillRp399.900
YG1 Nx5070 4Flute Multiple Helix Corner Radius E/MRp869.900
OSG Hy-Pro Carbide End Mill 3 Flute Short (SCA-ETS)Rp239.900
GESAC Carbide End Mill 4FRp98.900
LEXEES Endmill Carbide HRC45Rp59.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)