SwissTech SCR Std End Mill-8% Co

Sebelum PPN:
Rp339.900 - Rp1.399.900
Spesifikasi
Plunge TypeCentre Cutting
Finish/CoatingUncoated
Flute TypeHelical
Series36
MaterialCobalt High Speed Steel
Number of Flutes4
Shank typeThreaded
Cutting DirectionRight Hand
Shank Diameter Toleranceh6
Standards MetDIN 1835D DIN 844
Material GradeM42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 36 - Regular Series Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Shank cutting diameter to +0.04 -0.0. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait