Nippon Chemi Con Electrolytic capacitor KMQ series Board self-supporting type

Sebelum PPN:
Rp139.900 - Rp25.999.900
Spesifikasi
Material (Terminal)(Plating) Sn
Number of terminals(Auxiliary) 0
Operating Temperature Range (°C)-25~105
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Lifetime (hour)2000
SeriesKMQ
Structurealuminum electrolytic
Terminal Length (mm)4
Terminal ShapeSnap-in
Terminal Spacing (mm)10
Tolerance±20%
Type of SignThrough hole
polarityYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KMQ Series Snap-in Aluminum Electrolytic Capacitors KMQ Series aluminum electrolytic capacitors have a large capacitance of 2200 μF and a miniaturized snap-in terminal. These KMQ aluminum electrolytic capacitors operate at 105 ° C for up to 2000 hours and are not solvent resistant.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait