Beli ducati di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Black Diamond Headlamp
    Mulai

    Rp549.900

    Black Diamond Headlamp
    Deskripsi:
    Compact yet powerful with 200 lumens of dependable light, the Spot Lite 200 is the ideal headlamp to stash in a pack or glove box for that just-in-case situation. With its waterproof housing rated to IPX8, and settings that let you easily switch from full power to dimmed, strobe or red night-vision, the Spot Lite 200 has the functionality of a bigger light in a tiny ergonomic package.
  2. Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp18.900

  3. Fort Bank Kapasitor
    Mulai

    Rp579.900

    Fort Bank Kapasitor
    Deskripsi:
    - 3 Phase Power Capacitors- 2.5 - 40kVar adalah Gas Filled / Dry type power capacitor- 50kVar adalah Oil type power capacitor- Casing tabung dengan material sand blasing, oxidaion aluminium silver- Dual protecton / pelindungan ganda : internal alat pelindung dan pemutus disaat tekanan lebih- Rated- 415VAC & 440VAC without connection detuned reactor- 525VAC with connection detuned reactor
  4. EPCOS AC Capacitor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    EPCOS AC Capacitor
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V): 450 AC
  5. NITECORE Headlamp LED
    Rating:
    100% of 100
    (4)
    Mulai

    Rp399.900

    NITECORE Headlamp LED
    Deskripsi:
    Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
  6. SAN-EI Kapasitor Kotak Pompa Air
    37%
    Mulai

    Rp6.900

    SAN-EI Kapasitor Kotak Pompa Air
    atribut:
    • Vo Literage: 450
  7. Theben Analog Time Switch (Saklar Pewaktu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Theben Analog Time Switch (Saklar Pewaktu)
    atribut:
    • Capacity Loss Maximum (W): 1.3
    • Drive: Quartz-controlled stepper motor
    • Frequency (Hz): 50 to 60
    • Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
    • Incandescent/Halogen Lamp Load (W): 1100
    • LED Lamp < 2W (W): 20
    • LED Lamp > 8W (W): 180
    • Number Of Switching Segments: 96
    • Number of Channels: 1
    • Operating Voltage (V AC): 110 to 230
    • Power Consumption Standby Mode (W): 0.5
    • Power Reserve at 110V (days): 3 Approx. 1.5
    • Programmable Every (minute): 15
    • Shortest Switching Times (minute): 15
    • Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
    • Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
    • Switching Output: Potential-Free And Phase-Independent
    • Type of Connection: DuoFix Spring Terminals
    • Type of Contact: Changeover Contact
    • Type of Protection: IP 20
  8. MC Capasitor Kapasitor AC
    Mulai

    Rp44.900

    MC Capasitor Kapasitor AC
    atribut:
    • Frequency (Hz): 50/60
  9. DUCATI Energia Detuned Reactor
    Mulai

    Rp5.899.900

    DUCATI Energia Detuned Reactor
    atribut:
    • Current Voltage (VAC): 400
  10. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  11. SANEI Capacitor Bulat
    Mulai

    Rp23.900

    SANEI Capacitor Bulat
    Deskripsi:
    Keunggulan Capacitor-Terbuat dari bahan dielectrik dan metal plate kualitas tinggi-Selalu penuh dalamnya-Mikro farat sesuai dengan yang tertera di kapasitornya
    atribut:
    • Voltage (V): 450
  12. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  13. SANEI Kapasitor Ducati Kabel Pompa Air
    Mulai

    Rp35.900

    SANEI Kapasitor Ducati Kabel Pompa Air
    atribut:
    • Vo Literage: 450
  14. JP Capacitor Cable Box (Kotak Sambung Kapasitor)
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.900

  15. Chint Electromagnetic Contactor 25A (Kontaktor Magnet)
    Mulai

    Rp229.900

    Chint Electromagnetic Contactor 25A (Kontaktor Magnet)
    atribut:
    • Conventional Thermal Current (A): 40
    • Frequency (Hz): 50/60
    • Rated Impulse with Stand Voltage (kV): 8
    • Rated Insulation Voltage (V) : 690
  16. TITAN HD Motor Run Capacitor Dual
    Mulai

    Rp469.900

    TITAN HD Motor Run Capacitor Dual
    Deskripsi:
    These dual run motor capacitors have a round shape and contain two capacitance values in a single unit, compared to standard run capacitors that have one capacitance value, measured in microfarads (mfd or µF). One dual run capacitor can take the place of two single run capacitors and can connect to two motors, such as a blower and a compressor placed close together in HVAC applications.
    atribut:
    • Capacitor Voltage (VAC): 440/370
    • Case Material: Aluminium
    • Displayed Brand: TITAN HD
    • EIA UL Base: A
    • Maximum Temperature (°C): 70
    • Minimum Temperature (°C): -40
    • Motor Capacitor Type: Motor Dual Run Capacitor
    • Number of Pieces: 1
    • Terminal Design: Standard
  17. SANEI Capacitor Kotak (Kapasitor)
    Mulai

    Rp11.900

    SANEI Capacitor Kotak (Kapasitor)
    Deskripsi:
    Keunggulan Capacitor-Terbuat dari bahan dielectrik dan metal plate kualitas tinggi-Selalu penuh dalamnya-Mikro farat sesuai dengan yang tertera di kapasitornya
    atribut:
    • Voltage (V): 450
  18. TITAN HD Motor Run Capacitor
    Mulai

    Rp279.900

    TITAN HD Motor Run Capacitor
    Deskripsi:
    These oval-shaped motor run capacitors have a single capacitance value measured in microfarads (mfd or µF), compared to dual run capacitors that have two capacitance values. Oval-shaped run capacitors are primarily used with permanent split capacitor (PSC) motors and fit into brackets designed for their shape.
  19. Pasific Paint Epodur 0800 Cat Epoxy
    BARU
    22%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Pasific Paint Epodur 0800 Cat Epoxy
    atribut:
    • Size (kg): 1
    • Drying Time Dry Touch (hour): 2
    • Drying Time Perfect Dry (hour): 8
Daftar Harga ducati Terbaru November 2026
DUCATI Energia Capacitor Modulo XDRp729.900
Black Diamond HeadlampRp549.900
Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)Rp18.900
Fort Bank KapasitorRp579.900
EPCOS AC CapacitorRp119.900
NITECORE Headlamp LEDRp399.900
SAN-EI Kapasitor Kotak Pompa AirRp6.900
Theben Analog Time Switch (Saklar Pewaktu)Rp539.900
MC Capasitor Kapasitor ACRp44.900
DUCATI Energia Detuned ReactorRp5.899.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)