TITAN HD Motor Run Capacitor Dual

Sebelum PPN:
Rp469.900 - Rp1.299.900
Spesifikasi
Capacitor Voltage (VAC)440/370
Case MaterialAluminium
Displayed BrandTITAN HD
EIA UL BaseA
Maximum Temperature (°C)70
Minimum Temperature (°C)-40
Motor Capacitor TypeMotor Dual Run Capacitor
Number of Pieces1
Terminal DesignStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dual run motor capacitors have a round shape and contain two capacitance values in a single unit, compared to standard run capacitors that have one capacitance value, measured in microfarads (mfd or µF). One dual run capacitor can take the place of two single run capacitors and can connect to two motors, such as a blower and a compressor placed close together in HVAC applications.
Feature
Motor Dual Run Capacitor Motor Dual Run Capacitor Round 440/370V AC Microfarad Rating 20/5 Overall Height 3 13/32 in Case Material Aluminum

Ulasan Produk

Tidak ada ulasan