Beli capacitor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EPCOS AC Capacitoratribut:
- Frequency (Hz): 50/60
- Voltage (V): 450 AC
- DAYTON Capacitor Pumpatribut:
- UNSPSC: 31160000
- Nippon Chemi Con Electrolytic Capacitor KMS SeriesDeskripsi:Expanded the lower limit temperature range of the category temperature range. A lineup of high pressure resistant products for solar power generation applications.Solar power generation, inverter control, switching power supply, etc.* Not a board cleaning typeatribut:
- Lead Pitch (mm): 10
- Operating Temperature Range (°C): -40~105
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Lifetime (hour): 3000
- Series: KMS
- Structure: Cylinder type
- Tolerance: ±20%
- Type of Sign: Through hole
- Type of Terminal: Snap-in
- TITAN HD Motor Run CapacitorDeskripsi:These oval-shaped motor run capacitors have a single capacitance value measured in microfarads (mfd or µF), compared to dual run capacitors that have two capacitance values. Oval-shaped run capacitors are primarily used with permanent split capacitor (PSC) motors and fit into brackets designed for their shape.
- TITAN HD Motor Run Capacitor DualDeskripsi:These dual run motor capacitors have a round shape and contain two capacitance values in a single unit, compared to standard run capacitors that have one capacitance value, measured in microfarads (mfd or µF). One dual run capacitor can take the place of two single run capacitors and can connect to two motors, such as a blower and a compressor placed close together in HVAC applications.atribut:
- Capacitor Voltage (VAC): 440/370
- Case Material: Aluminium
- Displayed Brand: TITAN HD
- EIA UL Base: A
- Maximum Temperature (°C): 70
- Minimum Temperature (°C): -40
- Motor Capacitor Type: Motor Dual Run Capacitor
- Number of Pieces: 1
- Terminal Design: Standard
- Murata Manufacturing Multilayer Ceramic CapacitorDeskripsi:A standard multilayer ceramic capacitor for circuits such as bypass applications.For general electronic devices.atribut:
- Type: Ceramic capacitor
- Rated Voltage (V): DC50
- Capacity Tolerance (%): ±10
- Operating Temperature Range (°C): -55 to +125
- SANEI Capacitor KotakDeskripsi:Keunggulan Capacitor-Terbuat dari bahan dielectrik dan metal plate kualitas tinggi-Selalu penuh dalamnya-Mikro farat sesuai dengan yang tertera di kapasitornyaatribut:
- Voltage (V): 450
- Nippon Chemi Con Electrolytic capacitor KMQ series Board self-supporting typeDeskripsi:KMQ Series Snap-in Aluminum Electrolytic Capacitors KMQ Series aluminum electrolytic capacitors have a large capacitance of 2200 μF and a miniaturized snap-in terminal. These KMQ aluminum electrolytic capacitors operate at 105 ° C for up to 2000 hours and are not solvent resistant.atribut:
- Material (Terminal): (Plating) Sn
- Number of terminals: (Auxiliary) 0
- Operating Temperature Range (°C): -25~105
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Lifetime (hour): 2000
- Series: KMQ
- Structure: aluminum electrolytic
- Terminal Length (mm): 4
- Terminal Shape: Snap-in
- Terminal Spacing (mm): 10
- Tolerance: ±20%
- Type of Sign: Through hole
- polarity: Yes
- SPG Capacitoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: S6I06GD, S6I06GD-T
- TOSHIN INDUSTRIAL 105°C Electrolytic CapacitorDeskripsi:Highly stabilized aluminum electrolytic capacitor with guaranteed life characteristics of 105⁰ C and 2000 hoursatribut:
- Type: Electrolytic capacitor
- Capacity Tolerance (%): ±20
- Operating Temperature Range (°C): -40-+105
- Rated Lifetime (hour): 2000
- Rubycon Rubycon electrolytic capacitor 22μFatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Nippon Chemi Con EKMH630VSN103MA50Satribut:
- Capacitance (μF): 10000
- Dielectric Loss Tangent: 0.0015
- Dimensions (mm): 36(Dia.)x50
- Height (mm): 50
- Lead Spacing (mm): 10
- Leakage Current (mA): 3
- Maximum Operating Temperature (°C): 105
- Minimum Operating Temperature (°C): -40
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Ripple Current (A): 4.4rms
- Series: KMH
- Service Life: 2000h
- Surface Mount Device: Snap-in
- Technology: aluminum electrolytic
- Tolerance: ±20%
- Voltage: 63Vdc
- polarity: polarity
- Rubycon PCB Snap-in Aluminum Electrolytic Capacitor, 85°C, USG Seriesatribut:
- Capacitance: Tolerance/±20%
- Durability: 3000 hours (85°C, rated voltage)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Temperature Range (°C): Category/-40~+85
- SANEI Capacitor BulatDeskripsi:Keunggulan Capacitor-Terbuat dari bahan dielectrik dan metal plate kualitas tinggi-Selalu penuh dalamnya-Mikro farat sesuai dengan yang tertera di kapasitornyaatribut:
- Voltage (V): 450
- TOSHIN INDUSTRIAL Polypropylene Film Capacitoratribut:
- Type: Film capacitor
- Rated Voltage (V): 100
- Capacity Tolerance (%): ±5
- Dielectric Loss Tangent: 0.1% MAX (at 20⁰C, 1kHz)
- Operating Temperature Range (°C): -40-+85
- RS PRO Plug-In AC/DC Adapter (Adaptor)Deskripsi:RS Pro Plug-in AC-DC Adapter with EuroplugFrom RS Pro a plug-in AC-DC power adapter with a low profile compact design for converting AC mains current into DC voltage for a wide range of DC applications. This AC adapter has a 2-pin Europlug style enclosure and is terminated with a DC cable with a 2.1 x 5.5 x 10 mm DC connector.What is an AC-DC Adapter?AC-DC adapters are also known as AC adaptors or AC-DC converters and are a type of external power supply. Some electrical appliances require power but lack the internal components to derive the required voltage and power from AC (alternating current) that is supplied by the mains. This AC mains power needs converting to a DC voltage before the appliance can use it. This is where an AC adapter is used.How Does an AC-DC Adapter Work?The adapter consists of a power supply which is enclosed in a case similar to an AC plug, hence the term plug type, plug-in or plugtop power adapter. One end of the power supply is terminated by a DC power cable with a DC plug connector on the end. This DC connector is plugged into the device which is being supplied. The power supply is plugged into the mains socket and the AC current is then converted by the adapter into a DC voltage that is fed into the appliance via the cable connectionWhat is a Europlug?This power supply is encased in a Europlug style enclosure. The Europlug is flat with two round pins and is used for connecting low-power Class II appliances to round pin domestic power sockets used across EuropeWhere are these AC DC Adapters Used?AC DC adapters are widely used to power small or portable electronic devices. This ac adapter is ideal for use with the following applications:• Single board computers• Wireless communications• Peripheral equipment• Networking equipment• Portable equipment• Tablets and Laptops• Smartphones• Telecommunications equipmentatribut:
- Adapter Type: Plug-In Adapter
- Energy Efficiency Level: VI
- Maximum Temperature (°C): 40
- Number of Outputs: 1
Daftar Harga capacitor Terbaru October 2026
| JP Capacitor Cable Box (Kotak Sambung Kapasitor) | Rp4.900 |
| EPCOS AC Capacitor | Rp119.900 |
| DAYTON Capacitor Pump | Rp469.900 |
| DUCATI Energia Capacitor Modulo XD | Rp729.900 |
| Nippon Chemi Con Electrolytic Capacitor KMS Series | Rp179.900 |
| TITAN HD Motor Run Capacitor | Rp279.900 |
| TITAN HD Motor Run Capacitor Dual | Rp469.900 |
| Murata Manufacturing Multilayer Ceramic Capacitor | Rp119.900 |
| SANEI Capacitor Kotak | Rp11.900 |
| Nippon Chemi Con Electrolytic capacitor KMQ series Board self-supporting type | Rp139.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/nhP105221845-1.jpg)

















/otP112226893-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)