Nippon Chemi Con Electrolytic Capacitor KMS Series

Sebelum PPN:
Rp179.900 - Rp41.999.900
Spesifikasi
Lead Pitch (mm)10
Operating Temperature Range (°C)-40~105
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Lifetime (hour)3000
SeriesKMS
StructureCylinder type
Tolerance±20%
Type of SignThrough hole
Type of TerminalSnap-in

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Expanded the lower limit temperature range of the category temperature range. A lineup of high pressure resistant products for solar power generation applications.
Solar power generation, inverter control, switching power supply, etc.
* Not a board cleaning type

Ulasan Produk

Tidak ada ulasan

Halaman Terkait