RS PRO Plug-In AC/DC Adapter (Adaptor)

Sebelum PPN:
Rp679.900 - Rp2.399.900
Spesifikasi
Adapter TypePlug-In Adapter
Energy Efficiency LevelVI
Maximum Temperature (°C)40
Number of Outputs1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Plug-in AC-DC Adapter with Europlug
From RS Pro a plug-in AC-DC power adapter with a low profile compact design for converting AC mains current into DC voltage for a wide range of DC applications. This AC adapter has a 2-pin Europlug style enclosure and is terminated with a DC cable with a 2.1 x 5.5 x 10 mm DC connector.
What is an AC-DC Adapter?
AC-DC adapters are also known as AC adaptors or AC-DC converters and are a type of external power supply. Some electrical appliances require power but lack the internal components to derive the required voltage and power from AC (alternating current) that is supplied by the mains. This AC mains power needs converting to a DC voltage before the appliance can use it. This is where an AC adapter is used.
How Does an AC-DC Adapter Work?
The adapter consists of a power supply which is enclosed in a case similar to an AC plug, hence the term plug type, plug-in or plugtop power adapter. One end of the power supply is terminated by a DC power cable with a DC plug connector on the end. This DC connector is plugged into the device which is being supplied. The power supply is plugged into the mains socket and the AC current is then converted by the adapter into a DC voltage that is fed into the appliance via the cable connection
What is a Europlug?
This power supply is encased in a Europlug style enclosure. The Europlug is flat with two round pins and is used for connecting low-power Class II appliances to round pin domestic power sockets used across Europe
Where are these AC DC Adapters Used?
AC DC adapters are widely used to power small or portable electronic devices. This ac adapter is ideal for use with the following applications:
• Single board computers
• Wireless communications
• Peripheral equipment
• Networking equipment
• Portable equipment
• Tablets and Laptops
• Smartphones
• Telecommunications equipment
Feature
Features and Benefits
This 24V DC power supply has the following features and benefits:
• Universal input voltage of 90 Vac to 264 Vac
• 24 V dc output voltage
• 12 W power rating
• Two-pin EuroPlug style casing
• Lightweight and portable with a low profile, compact design of 56 x 27 x 73 mm
• 1.5 m cable length
• 2.1 x 5.5 x 10 mm centre positive DC connector
• Class II double insulation - the DC output wires are isolated from the AC input.
• Low standby power consumption of just 0.075 W
• Overload and short circuit protection
• Meets the EU CoC Tier 2 efficiency standard and EnergyStar DOE (Department of Energy) VI specifications
Plug-In Power Supply - RS Pro

Ulasan Produk

Tidak ada ulasan