Beli earphone di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSMA Stereo Earphone Microphone
    Mulai

    Rp129.900

    OSMA Stereo Earphone Microphone
    atribut:
    • Earphone shape: Canal type
    • Plug Diameter (mm): 3.5
  2. audio-technica Environmentally friendly earphones that use recycled plastic for the main body
    Mulai

    Rp429.900

    audio-technica Environmentally friendly earphones that use recycled plastic for the main body
    Deskripsi:
    The earphone body contains 50% recycled plastic. Environmentally friendly PCR (Post-Consumer Resin) plastic is used as raw material. By adopting paper ties, cotton paper, etc., we have reduced the use of plastic materials by more than 90% compared to conventional manufacturer product packaging. Play high-quality sound by connecting to a smartphone or tablet. Equipped with high sound quality Φ10mm driver and dedicated base duct. Despite being a small earphone, it reproduces clear and sharp bass. You can enjoy your usual music and videos with more powerful sound. Closed type that does not leak sound. When commuting to work or school, you can reduce the sound leakage that you are worried about when listening on a train or bus. Comes with 4 sizes of antibacterial silicon earpieces XS, S, M, and L. Not only can you adjust the fit to suit your ears, but it also suppresses the growth of certain bacteria (E.coli, Staphylococcus aureus, etc.), so you can always use it cleanly. Grooved wave cord that prevents the cord from tangling. Considering the ease of everyday use, we have adopted grooved processing that prevents the earphone cord from getting tangled. 7 color variations. A minimal design with a sustainable concept that minimizes decoration and is environmentally friendly by making use of recycled plastic. The matte finish gives your ears a casual look.
    atribut:
    • Cable Length (m): 1.2 (Y type)
    • Earphone shape: Canal type
    • Included Accessories: Earpiece (XS, S, M, L)
    • Mass (g): About 4 (excluding code)
    • Maximum Input (mW): 40
    • Playback Frequency Band (Hz): 20~23000
    • Plug: DIA3.5mm gold-plated stereo mini plug (L type)
    • Sound Pressure Level (dB): Output: 102 / mW
    • Type: Dynamic type
  3. BASEUS Encok Wired Earphone
    Mulai

    Rp91.900

    BASEUS Encok Wired Earphone
    Deskripsi:
    Fungsi tombol di beberapa laptop tidak berfungsi maximalDapat digunakan untuk perangkat audio dengan port bulat 3.5mm dan kompatibel dengan ponsel dan tablet untuk mengurangi kehilangan transmisi sinyalTekan tombol untuk menjawab panggilan atau memutar musik melalui pengontrol kabel terintegrasi. Geser perlahan tombol untuk memilih volume sesuka Anda dengan penyesuaianMikrofon ECM menawarkan pengambilan suara yang jernih dan stabilitas yang kuat, membuat suara menjadi jernih dan stabil untuk menelepon atau bernyanyi dalam streaming langsung
    atribut:
    • Connector(mm): 3.5
    • Length(m): 1.2
    • Microphone: Yes
    • Material: ABS + TPE
    • Sound Frequency Range (Hz-kHz): 20-20
  4. TACOO Earphone
    Mulai

    Rp18.900

    TACOO Earphone
    Deskripsi:
    Earphone built in microphone yang mendukung untuk menjawab/mengakhiri panggilan, play/pause/mengganti lagu. Headphone dengan High-Definition Stereo memberikan input/output suara dengan kualitas tinggi. Didesign dengan sound-isolationg material, mengurangi external noise dan meminimalisir suara yang keluar dari earphone. Desain Earphone yang ergonomis membuat kamu akan nyaman dan juga silicon tidak membuat telinga kamu iritasiEarphone dengan jack standard 3.5 mm kompatibel dengan banyak produk: iPod, iPhone (Kecuali iPhone 7/7+/8/8+/X/XR/XS/11), iPad, Android, Android, tablet, dan MP3 Player.
    atribut:
    • Cable Length (cm): 120
  5. Mezone Earphone
    Mulai

    Rp179.900

    Mezone Earphone
    Deskripsi:
    It has excellent sound quality.The ergonomic design makes this earphone comfortable to wear.It has a built-in microphone for HD calls, and the intelligent wired control allows you to easily play-pause music or answer calls.This earphone is lightweight, reducing the burden of wearing. And the reasonable shape fits most people's ears.
    atribut:
    • Sensitivity (dB): 98 ±3
    • Impedance (ohm): 16
    • Frequency Response (Hz-kHz): 20-20
    • Plug Type (mm): 3.5
    • Cable: Detachable
    • Cable Length (m): 1.2 (Approx.)
    • Pin Type (mm): 0.75
  6. Lenovo True Wireless Bluetooth Earphone Mini Earbuds
    Mulai

    Rp239.900

    Lenovo True Wireless Bluetooth Earphone Mini Earbuds
    Deskripsi:
    Earphone TWS ini mengadopsi teknologi codec audio canggih. Nikmati pengalaman suara HIFI menggunakan teknologi Bluetooth 5.0 yang ditingkatkan, koneksi game, panggilan, musik, film berkecepatan tinggi dan efektif.Pengurangan kebisingan / Call Noise reduction panggilan ENC, bahkan di lingkungan yang bising anda dapat membuat panggilan yang jelas.Earbuds yang didesain ergonomis nyaman, sesuai dengan daun telinga, mengurangi kebisingan, tidak sakit, dan tidak mudah jatuh.Dapat digunakan terus menerus selama 6 jam, dan dapat bertahan selama 24 jam dengan sekali pengisian daya, berjalan dengan konsumsi daya rendah, koneksi stabil.Charging case memiliki desain magnetis, earphone dapat diisi daya saat dipasang, dengan input Tipe-C, baterai terisi penuh dengan cepat.
    atribut:
    • Style: In-ear
    • Codec: AAC
    • Bluetooth Version: 5
    • Input: Type C
  7. PGA 3.5Mm Earphone Plug Stereo Earphone
    Mulai

    Rp189.900

    PGA 3.5Mm Earphone Plug Stereo Earphone
    Deskripsi:
    This is an inner-ear type 3.5mm earphone plug stereo earphone that allows you to enjoy natural sound with less muffled sound. Equipped with a large diameter Φ14.2mm dynamic driver. By adopting an inner ear type for the earphone part, it is comfortable to wear and has a design that is ideal for long-term use. In addition, the cable part is equipped with a remote control with a microphone. You can perform operations such as hands-free calling, volume adjustment, play/stop, etc. If you press and hold the multi-function key, you can activate Google Assistant or Siri. Voice search made easy.
    atribut:
    • Color: Black
    • Cable Length (m): About 1.2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Mass (g): 12
    • Driver Unit (Φmm): 14.2 (Dynamic Driver)
    • Impedance (ohm): 32
    • Maximum Input (mW): 5
    • Playback Frequency Band (Hz): 20 to 20k
    • Plug Shape: Φ3.5mm 4-pole stereo mini plug
    • Sound Pressure Sensitivity (dB): 105/2mW
  8. Lenovo True Wireless Bluetooth Earphone Noise Reduction
    Mulai

    Rp219.900

    Lenovo True Wireless Bluetooth Earphone Noise Reduction
    Deskripsi:
    TWS Earphone ini memiliki microphone sensitivitas tinggi built-in untuk panggilan & teknologi call noise reduction cvc 8.0 dapat mengurangi kebisingan selama panggilan. Setelah koneksi pertama, membuka kotak pengisian daya akan secara otomatis menyambungkan kembali tws.Generasi baru teknologi decoding & transmisi menunjukkan kualitas suara level CD, dengan chip Bluetooth 5.0 yg ditingkatkan, audio stabil & cepat. Dilengkapi dengan chip pemrosesan ganda yg cerdas, telinga kiri & kanan terhubung secara sinkron & independen untuk memperlambat penundaan & terhubung secara terus menerus.
    atribut:
    • Range (m): 10
  9. ARTEC Earphone with In-Ear Microphone Earpiece
    Mulai

    Rp60.900

    ARTEC Earphone with In-Ear Microphone Earpiece
    Deskripsi:
    Comes with an in-ear earphone microphone that is highly airtight and hard to come off. Ø3.5mm 4-pole stereo mini plug. Comes with 3 types of earpieces (S/M/L)
    atribut:
    • Material: PVC, ABS, silicone
    • Set Contents: Body x 1
    • Dimensions (mm): Φ8x143.5
  10. Lenovo True Wireless Bluetooth Earphone Mini Noise Canceling
    Mulai

    Rp319.900

    Lenovo True Wireless Bluetooth Earphone Mini Noise Canceling
    Deskripsi:
    - Earphone nirkabel LP5 BT5.0 earbud olahraga Noise cancelling pasangan latensi rendah. Headset In-ear Driver dinamis 13mm dengan mikrofon.- BT5.0 : Nikmati pemasangan latensi rendah saat Anda menghubungkan LP5 ke ponsel saat Anda bermain game.- 24 jam daya tahan lama : Baterai 35mAh di setiap earbud menawarkan waktu pemutaran musik sekitar 7 jam. Earbud dapat diisi secara otomatis di kotak pengisian 250mAh.- Tipe In-ear + ENC Noise Cancellation:Lenovo LP5 akan menghilangkan kebisingan latar belakang untuk rekaman suara yang jelas dan panggilan yang mudah didengar.- 13mm penggerak dinamis:Nikmati nada yang lebih kaya, vokal yang lebih jernih, dan bass yang lebih dalam berkat driver dinamis 13mm
    atribut:
    • Case Battery(mAh): 250
    • Charging Time(Hour): ≥1 (Earphone)
    • Rate Input(mA): 250
    • Charging Port: Type C
    • Earphone Battery(mAh): 35
    • Playing Time (hour): ≥35 (Earphone)
    • Rate Input(V): 5
    • Working Range (m): ≥10
  11. Logitech Headset Stereo
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Logitech Headset Stereo
    Deskripsi:
    Untuk komputer yang menggunakan port microphone-in dan audio-out 3.5mm. Sederhana dan efektif untuk penggunaan sehari-hari dan kompatibel dengan sebagian besar sistem operasi dan sistem. Nikmati audio yang jelas untuk musik, game, dan panggilan. Boom dapat berotasi 180derajat sehingga dapat dipakai di kiri atau kanan. Mikrofon fleksibel ini dapat diposisikan untuk penangkapan suara yang lebih baik dan pengurangan noise di latar belakang. Boomnya dapat diselipkan sehingga tidak mengganggu saat tidak digunakan. Stereo headset yang kokoh, tetapi ringan ini memiliki beraneka ragam penyesuaian. Ultra-soft foam ear cushion menjadikannya terasa nyaman berjam-jam lamanya. Tidak kompatibel dengan Chromebook, tablet, atau Mac. - Persyaratan Sistem: Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi, Koneksi analog dengan jack audio in dan audio out 3.5mm. - Spesifikasi Teknikal: 1. Impedansi input: 32ohm. 2. Sensitivitas (headphone): 100dB +/-3dB. 3. Sensitivitas (mikrofon): -58dBV/μBar, -38dBV/Pa +/-4dB. 4. Respons frekuensi (Headset): 20Hz-20kHz. 5. Respons frekuensi (Mikrofon): 100Hz-16kHz. 6. Panjang kabel: 1.8m. - Isi Kemasan: Headset stereo, Dokumen penggunaan. - Informasi Garansi: 2 Tahun Garansi Perangkat Keras Terbatas.
  12. UGREEN Earphone
    Mulai

    Rp299.900

    UGREEN Earphone
    Deskripsi:
    Wired In Ear / Half Ear Earphone UGREEN EP103 merupakan wired headset yang dapat menghasilkan output suara jernih serta nyaman digunakan pada telinga.UGREEN EP103- Memiliki desain in ear piston yang memiliki karet- Include Eartips size S,M,L
    atribut:
    • Length (m): 1.2
    • Connector: Type-C
    • Compatibility: Microphone, Up and Down Volume, Stereo Audio
  13. Philips In-ear True Wireless Headphones
    Mulai

    Rp759.900

    Philips In-ear True Wireless Headphones
    Deskripsi:
    Love what you hear. Love how they lookThe in-ear headphones offer true wireless freedom and great sound with snug fit. a small earphone design that fits securely. the touch control for music and calls. the splash- and sweat- resistant headphone let you running freely
    atribut:
    • Acoustic System: Closed
    • Battery Type: Lithium-Ion
    • Microphone: Built-in microphone
    • Impedance (ohm): 16
  14. OPENROCK Earbuds
    Mulai

    Rp1.099.900

    OPENROCK Earbuds
    atribut:
    • Audible Decoding: aptX / AAC / SBC
    • Bluetooth Range (m): 10
    • Charging Case Charging Time (hour): 2.5
    • Charging Input Current (mA): 450
    • Charging Input Voltage (V): 5
    • Control Type: Button control
    • Driver Size (mm): 16.2
    • Driver Type: Dynamic
    • Earbud Body Material: Plastic
    • Earbuds Battery Capacity (mAh): 95 x 2
    • Earbuds Charging Time (hour): 1.5
    • Earbuds Playtime (hour): 19
    • Fast Charge: 5 min = 1 hour
    • Frequency Response (Hz): 20-20000
    • Microphone Sensitivity (dBV/Pa): -38 ± 1
    • Speaker Sensitivity (dB): 109.4 ± 3 @ 1kHz
    • Water Resistance: IPX5
  15. Targus Headset
    Mulai

    Rp529.900

    Targus Headset
    Deskripsi:
    Menggunakan headset membebaskan tangan Anda untuk membuat catatan, menggunakan komputer, atau melakukan banyak tugas jika diperlukan. Bebas genggam dan tingkatkan produktivitas Anda dengan Targus Wired Mono Headset. Dengan ikat kepala empuk yang dapat disesuaikan dan bantalan telinga sentuhan lembut, headset ini menawarkan kenyamanan dan keamanan untuk dipakai sepanjang hari. Mikrofon boom omni-directional yang dapat diputar memungkinkan Anda menemukan penempatan mikrofon yang optimal dan menampilkan suara yang jernih untuk membantu memastikan suara Anda didengar. Dilengkapi dengan teknologi peredam bising, headset ini memfilter kebisingan sekitar dan memberikan kejernihan ucapan yang lebih baik. Lubang suara tunggalnya memungkinkan Anda mendengar panggilan dengan satu telinga, sambil mendengarkan apa yang terjadi di sekitar Anda dengan telinga lainnya.Kontrol terpasang langsung ke kabel untuk memudahkan akses, jadi tidak perlu melepas headset untuk menyesuaikan volume. Berhentilah sibuk dengan suara teredam dari mikrofon laptop Anda dan bergabunglah dalam percakapan dengan Targus Wired Mono Headset.
  16. audio-technica Inner ear headphones
    Mulai

    Rp359.900

    audio-technica Inner ear headphones
    Deskripsi:
    "NEON" color headphones that allow you to enjoy sophisticated clear sound. High-quality colorful sound regardless of genre with a Φ8.5mm driver. Bushing design for a natural fit. A wave code that is hard to get entangled and does not easily transmit noise. Includes 4 sizes of fine fit earpieces that do not easily leak sound.
    atribut:
    • Cable Length (m): 1.2 (Y type)
    • Earphone shape: Canal type
    • Included Accessories: Earpiece (XS, S, M, L), cord winding holder
    • Mass (g): 3.5 (excluding code)
    • Maximum Input (mW): 200
    • Optional Accessories: Replacement earpiece: ER-CKM55
    • Playback Frequency Band (Hz): 20~23000
    • Plug (mm): DIA3.5 gold-plated stereo mini (L type)
    • Sound pressure: 100dB/mW
    • Type: Dynamic type
  17. TACOO Bluetooth Earphone
    Mulai

    Rp209.900

    TACOO Bluetooth Earphone
    Deskripsi:
    Kenapa harus Bluetooth Headphone Tacoo jenis ini???1. PraktisKalian enggak perlu pusing-pusing bawa ponsel ataupun laptop kalian kalau lagi ditengah pekerjaan dan mau ambil minum atau ke kamar! Kalian juga bisa melakukan banyak hal seperti pause/play lagu, atur volume, next/previous song, dan juga angkat telpon!2. KesehatanPastinya kalian semua tahu kalau radiasi dari handphone pastinya enggak selalu baik dong! Nah karna kalian pakai Bluetooth headphone pastinya kalian bisa menjaga jarak dengan ponsel dan setidaknya kalian bisa mengurangi radiasi dari ponsel!3. Lebih ProduktifUntuk sebagian pecinta music, pastinya dengerin music menjadi salah satu kewajiban yang dilakukan saat kerja dan pastinya butuh perangkat yang membuat kalian focus kerja sambal dengerin music!
    atribut:
    • Color: Grey
    • Main Function: Bluetooth FM Call TF Card USB
    • Material: ABS plastic rubber oil
    • Bluetooth Version: Bluetooth V5.0 + EDR
    • Transmission distance (m): 10
    • Battery (mAh): 200 rechargeable lithium battery
    • Charging Time (hour): 1.5
    • Frequency Response (kHz): 0.02-20.00
    • Impedance (ohm): 32
    • Rated Power (mW): 5x2
    • Sensitivity (dB): 110±3 S.P.L at 1KHZ
    • Speakers (mm): Ø40
    • Standby Time (hour): 300
    • Usage Time (hour): 4
  18. SONY Sony Earphone
    Mulai

    Rp129.900

    SONY Sony Earphone
    Deskripsi:
    Dynamic earphone with L-type mini plug that can also be used for high-fidelity Radio plug diameter: Φ3.5mm Cord length: 1m
    atribut:
    • Earphone shape: Inner ear type
    • SNI License: Yes
  19. JST SM Connector Socket Contact
    Mulai

    Rp149.900

    JST SM Connector Socket Contact
    Deskripsi:
    -Adopted a high contact pressure/double-sided contact.-Applicable to a wide range of panels. -For relay connection.-2.5mm pitch for wire to wire/wire to board connection.
    atribut:
    • Applicable Cable Range: 0.08 to 0.33 (mm²), AWG#28 to #22
    • Wire Coating Outer Diameter: 1.2 to 1.7mm
    • Rated Current: MAx3A
    • Rated Voltage: Max250V
    • Insulation Resistance: 500MΩ or more
    • Voltage resistance: AC1500V/1 Min.
    • Material: Phosphor Bronze, Tin Plating (reflow processing)
    • Working Temperature Range: -25 to +85°C (includes temperature increase value)
Daftar Harga earphone Terbaru October 2026
OSMA Stereo Earphone MicrophoneRp129.900
audio-technica Environmentally friendly earphones that use recycled plastic for the main bodyRp429.900
BASEUS Encok Wired EarphoneRp91.900
TACOO EarphoneRp18.900
Mezone EarphoneRp179.900
Lenovo True Wireless Bluetooth Earphone Mini EarbudsRp239.900
PGA 3.5Mm Earphone Plug Stereo EarphoneRp189.900
Lenovo True Wireless Bluetooth Earphone Noise ReductionRp219.900
ARTEC Earphone with In-Ear Microphone EarpieceRp60.900
Lenovo True Wireless Bluetooth Earphone Mini Noise CancelingRp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)