PGA 3.5Mm Earphone Plug Stereo Earphone

Sebelum PPN:
Rp189.900
Spesifikasi
ColorBlack
Cable Length (m)About 1.2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Mass (g)12
Driver Unit (Φmm)14.2 (Dynamic Driver)
Impedance (ohm)32
Maximum Input (mW)5
Playback Frequency Band (Hz)20 to 20k
Plug ShapeΦ3.5mm 4-pole stereo mini plug
Sound Pressure Sensitivity (dB)105/2mW

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an inner-ear type 3.5mm earphone plug stereo earphone that allows you to enjoy natural sound with less muffled sound. Equipped with a large diameter Φ14.2mm dynamic driver. By adopting an inner ear type for the earphone part, it is comfortable to wear and has a design that is ideal for long-term use. In addition, the cable part is equipped with a remote control with a microphone. You can perform operations such as hands-free calling, volume adjustment, play/stop, etc. If you press and hold the multi-function key, you can activate Google Assistant or Siri. Voice search made easy.

Ulasan Produk

Tidak ada ulasan