audio-technica Environmentally friendly earphones that use recycled plastic for the main body

Sebelum PPN:
Rp429.900
Spesifikasi
Cable Length (m)1.2 (Y type)
Earphone shapeCanal type
Included AccessoriesEarpiece (XS, S, M, L)
Mass (g)About 4 (excluding code)
Maximum Input (mW)40
Playback Frequency Band (Hz)20~23000
PlugDIA3.5mm gold-plated stereo mini plug (L type)
Sound Pressure Level (dB)Output: 102 / mW
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The earphone body contains 50% recycled plastic. Environmentally friendly PCR (Post-Consumer Resin) plastic is used as raw material. By adopting paper ties, cotton paper, etc., we have reduced the use of plastic materials by more than 90% compared to conventional manufacturer product packaging. Play high-quality sound by connecting to a smartphone or tablet. Equipped with high sound quality Φ10mm driver and dedicated base duct. Despite being a small earphone, it reproduces clear and sharp bass. You can enjoy your usual music and videos with more powerful sound. Closed type that does not leak sound. When commuting to work or school, you can reduce the sound leakage that you are worried about when listening on a train or bus. Comes with 4 sizes of antibacterial silicon earpieces XS, S, M, and L. Not only can you adjust the fit to suit your ears, but it also suppresses the growth of certain bacteria (E.coli, Staphylococcus aureus, etc.), so you can always use it cleanly. Grooved wave cord that prevents the cord from tangling. Considering the ease of everyday use, we have adopted grooved processing that prevents the earphone cord from getting tangled. 7 color variations. A minimal design with a sustainable concept that minimizes decoration and is environmentally friendly by making use of recycled plastic. The matte finish gives your ears a casual look.

Ulasan Produk

Tidak ada ulasan