audio-technica Inner ear headphones

Sebelum PPN:
Rp359.900
Spesifikasi
Cable Length (m)1.2 (Y type)
Earphone shapeCanal type
Included AccessoriesEarpiece (XS, S, M, L), cord winding holder
Mass (g)3.5 (excluding code)
Maximum Input (mW)200
Optional AccessoriesReplacement earpiece: ER-CKM55
Playback Frequency Band (Hz)20~23000
Plug (mm)DIA3.5 gold-plated stereo mini (L type)
Sound pressure100dB/mW
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"NEON" color headphones that allow you to enjoy sophisticated clear sound.
High-quality colorful sound regardless of genre with a Φ8.5mm driver.
Bushing design for a natural fit. A wave code that is hard to get entangled and does not easily transmit noise.
Includes 4 sizes of fine fit earpieces that do not easily leak sound.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait