Beli ear muff 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Peltor Optime 105 Earmuffs Hard Hat Attached H10P3E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp769.900

    3M Peltor Optime 105 Earmuffs Hard Hat Attached H10P3E
    Deskripsi:
    3M Peltor Optime 105 cap attached earmuffs feature double-shell technology to provide effective hearing protection.For noise levels up to 105 dBA, these cap attached with double-shell technology to provide effective hearing protection- Proprietary Twin-Cup design has soft, foam-filled earmuffs.- Easy cap-mount design- Earcup pivot points that tilt for optimum comfort and efficiency.- Liquid/foam filled earmuff cushions.- Color-coding to help match attenuation needs.- Noise Reduction Rating (NRR): 27 dB. CSA Class ALThe NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.3M is Leading the Advancement of Hearing Conservation.For noise levels up to 105 dBAEasy cap-mount designLiquid/foam filled earmuff cushionsNoise Reduction Rating (NRR): 27dB. CSA Class AL
    atribut:
    • Product Series: Optime
    • Dielectric: No
    • Hearing Protection Style: Hard Hat Attached
    • Metal Detectable: No
    • Moisture Resistant: No
    • Packaging: Box
    • CSA Class: CSA Class AL
    • Color: Red-Black
    • Electrically Insulated: No
    • Hearing Protection Type: cap-mount earmuffs
    • Material: ABS
    • Product Type: Earmuff
    • Shape: Earmuffs
  2. TRUSCO Ear-Muff
    Mulai

    Rp599.900

    TRUSCO Ear-Muff
    Deskripsi:
    -Steel head band is used to reduce chance of broken head band even in a harsh work environment.-It is a high insulation ear-muffs that can be used even in an environment with high noise level.-ANSI (American National Standards Institute) Certified Products Commodity.-Steel head band with cover(with soft cushion).-The cup is adjustable for up and down.
  3. 3M Peltor Optime 98 Cap-mount Earmuffs Hearing Conversation H9P3E
    Mulai

    Rp769.900

    3M Peltor Optime 98 Cap-mount Earmuffs Hearing Conversation H9P3E
    Deskripsi:
    For noise levels up to 98 dBAUniversal mounting attachment fits most hard hatsEarcup pivot points tilt for optimum comfort and efficiency.Ultra light with liquid/foam filled earmuff cushions.Noise Reduction Rating (NRR): 23 dB. CSA Class A.3M Peltor Optime 98 cap-mount earmuffs feature a universal mounting attachment that fits most hard hats.A versatile, cap-mount earmuff. For noise levels up to 98 dBA.- Universal mounting attachment fits most hard hats - Earcup pivot points tilt for optimum comfort and efficiency. - Ultra light with liquid/foam filled earmuff cushions. - Color-coding for compliance sighting. - Noise Reduction Rating (NRR): 23 dB. CSA Class A. The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. 3M is Leading the Advancement of Hearing Conservation.
    atribut:
    • Recommended Application: Assembly
    • Recommended Industry: Automotive
    • Size: One Size Fits Most
    • Bluetooth: No
    • Noise Attenuating Headsets: Yes
    • Attenuation (dB): 23
    • CSA Class: CSA Class AL
    • Color: Black
    • Color Family: Multi-color
    • Dielectric: No
    • Earmuff Style: Hard Hat Attached
    • Electrically Insulated: No
    • Hearing Protection Style: Hard Hat Attached
    • Hearing Protection Type: cap-mount earmuffs
    • Material: ABS
    • Metal Detectable: No
    • Moisture Resistant: No
    • Packaging: Box
    • Product Series: Optime
    • Product Type: Earmuff
    • Shape: Earmuffs
  4. NITECORE Headlamp LED
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    NITECORE Headlamp LED
    Deskripsi:
    Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
  5. 3M Ear Muff Foldable H6F/V
    Mulai

    Rp999.900

    3M Ear Muff Foldable H6F/V
    Deskripsi:
    Can be folded and stored when not in use. The liquid inside the cushion reduces the pressure on the face. Thin and slim design.
    atribut:
    • Standard: US ANSI Z 3.19-1974
    • Noise Reduction Rating: 21dB
    • Type: Headband type
    • Color: White
    • Dimensions (Width W x Height H) (mm): 145x215
    • Height x Width (mm): 145×215
    • Noise Reduction Rating (dB): 21
    • TRUSCO Number: 342-0272
  6. IRIS OHYAMA Corrugated Cardboard
    Mulai

    Rp299.900

    IRIS OHYAMA Corrugated Cardboard
    Deskripsi:
    -Can be used as a packing/protection materials or as a curing. -As a packaging/protection materials.
    atribut:
    • Color: Craft
    • Thickness (mm): 2
    • Material: C5AF
    • W x L (mm x m): 1000x10
  7. 3M Ear Muff
    Mulai

    Rp1.199.900

    3M Ear Muff
    atribut:
    • Material: (Cushion cover) Polyurethane, vinyl chloride, ABS resin, (Cup) ABS resin, thermoplastic resin
    • Standard: ANSI S3. 19-1974
    • Type: Headband type
  8. MSA (Local) Tali Dagu Helm Safety
    Mulai

    Rp43.900

    MSA (Local) Tali Dagu Helm Safety
    Deskripsi:
    Menjaga keselamatan saat bekerjadi lingkungan proyek bangunan dan konstruksi dengan menggunakan tali cadangan untuk helm keselamatan kerja Anda. Tali ini dilengkapi dengan empat kait sehingga dapat lebih aman dan dapat menjangkau sisi-sisi helm dengan sempurna. Tali juga terbuat dari material berkualitas, membuatnya lebih kokoh dan nyaman ketika digunakan.
    atribut:
    • Material: Nylon
    • Model : 4 point/huruf Y
  9. 3M Organic Vapor Cartridge 6003
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    3M Organic Vapor Cartridge 6003
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Color: Yellow
    • Connection Type: Bayonet
    • Maintenance Free: No
    • Particulate Protection: Organic Vapor
    • Recommended Application: Welding
    • Recommended Industry: Transportation
    • Respirator Compatibility: 3M Full Facepieces FF-400
    • Standards Approvals: NIOSH
  10. LEOPARD Earmuff
    Mulai

    Rp96.900

    LEOPARD Earmuff
    Deskripsi:
    Model: Folding earmuff. Material: ABS. Cushion: 2. Noise reduction: 24.3dB Certification: CE EN 352-1.
    atribut:
    • Material: ABS
  11. 3M Particulate Filter 5N11 N95 Respiratory Protection
    Mulai

    Rp289.900

    3M Particulate Filter 5N11 N95 Respiratory Protection
    Deskripsi:
    - NIOSH approved for environments containing certain non-oil-based particles- Use on top of 3M gas and vapor cartridges with 3M 501 Retainer when particles are also present- Use on top of 3M 603 Filter Holder and 3M 501 Retainer to reduce particulate exposure- Replaceable particle filter for cost savings- Wide range of applications reduces inventory needs and training requirements
    atribut:
    • Aerosol Type: non-oil
    • Color: White
    • Compatible With: 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series or 3M™ Filter Adapter 603, and 3M™ Filter Retainer 501.
    • Connection Type: Bayonet
    • Dimensions (inch): 3.4x4.2
    • Standards Approvals: N95
  12. DWRAP Stretch Film Manual 10micron (Plastic Wrap)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp57.900

    DWRAP Stretch Film Manual 10micron (Plastic Wrap)
    Deskripsi:
    Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.
    atribut:
    • Color: Transparent
    • Width (cm): 50
    • MSDS: Yes
    • RoHS: Yes
  13. MSA Ear Muffs
    Mulai

    Rp1.399.900

  14. KRISBOW Baju Pelindung
    Mulai

    Rp549.900

    KRISBOW Baju Pelindung
    Deskripsi:
    Cukupi kebutuhan pengaman khusus Anda dengan cover all wearpack persembahan Krisbow. Baju safety ini dilengkapi dengan pelindungan ganda pada resleting. Bagian lengan, punggung, dan paha dilengkapi terdapat reflektor yang dapat menyala pada malam hari jika terkena cahaya lampu. Sehingga keberadaan Anda dapat disadari ketika di tempat gelap. Terbuat dari bahan american drill menjadikan wearpack sangat aman dan awet.
    atribut:
    • Dimensions (cm): 48x24x7
  15. Non Brand Fire Trolley Safety Fullset
    Mulai

    Rp24.999.900

    Non Brand Fire Trolley Safety Fullset
    atribut:
    • Dimensions (cm): 100x60x90
  16. TRIWRAP Bubble Wrap PB 125cmx50m
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TRIWRAP Bubble Wrap PB 125cmx50m
    atribut:
    • Color Packaging: Blue Plastic
    • Type: PB
    • Length (m): 50
    • Width (cm): 125
  17. 3M Option for Gas & Vapor
    Mulai

    Rp479.900

    3M Option for Gas & Vapor
    atribut:
    • Target Gas: Organic Gas
    • National Certification Classification: S1
    • Ventilation Resistance (Pa): 280 or less
    • Particle Collection Efficiency (%): 80.0 or more
  18. APC Smart-UPS LCD 230V with SmartConnect
    Mulai

    Rp9.099.900

    APC Smart-UPS LCD 230V with SmartConnect
    Deskripsi:
    High quality, Double-conversion On-line UPS designed for essential power protection needs even in the most unstable power conditions Includes: CD with software, USB cable, User Manual
    atribut:
    • Nominal Input Voltage (V): 230
    • Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
    • Control Panel: Multi-function LCD status and control console
    • Input Frequency (Hz): 50/60 Hz +/- 3 Hz (auto sensing)
    • Other Input Voltages: 220, 240
    • Other Output Voltages: 220, 240
    • Output Voltage Distortion: Less than 5%
    • Topology: Line Interactive
    • Transfer Time (ms): 6 (typical) : 10 (maximum)
    • Typical Recharge Time (hour): 3
    • Waveform type: Sine Wave
Daftar Harga ear muff 3m Terbaru March 2026
3M Peltor Optime 105 Earmuffs Hard Hat Attached H10P3ERp769.900
TRUSCO Ear-MuffRp599.900
KRISBOW Penutup Telinga (Pelindung Bising)Rp209.900
3M Peltor Optime 98 Cap-mount Earmuffs Hearing Conversation H9P3ERp769.900
NITECORE Headlamp LEDRp389.900
3M Ear Muff Foldable H6F/VRp999.900
IRIS OHYAMA Corrugated CardboardRp299.900
3M Ear MuffRp1.199.900
MSA (Local) Tali Dagu Helm SafetyRp43.900
3M Organic Vapor Cartridge 6003Rp269.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)