3M Earmuff Peltor Optime 105 Helmet Mounted H10P3E (Penutup Telinga)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp799.900
Spesifikasi
Product SeriesOptime
DielectricNo
Hearing Protection StyleHard Hat Attached
Metal DetectableNo
Moisture ResistantNo
PackagingBox
CSA ClassCSA Class AL
ColorRed-Black
Electrically InsulatedNo
Hearing Protection Typecap-mount earmuffs
MaterialABS
Product TypeEarmuff
ShapeEarmuffs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M Peltor Optime 105 cap attached earmuffs feature double-shell technology to provide effective hearing protection.
For noise levels up to 105 dBA, these cap attached with double-shell technology to provide effective hearing protection- Proprietary Twin-Cup design has soft, foam-filled earmuffs.- Easy cap-mount design- Earcup pivot points that tilt for optimum comfort and efficiency.- Liquid/foam filled earmuff cushions.- Color-coding to help match attenuation needs.- Noise Reduction Rating (NRR): 27 dB. CSA Class ALThe NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.3M is Leading the Advancement of Hearing Conservation.

For noise levels up to 105 dBA
Easy cap-mount design
Liquid/foam filled earmuff cushions
Noise Reduction Rating (NRR): 27dB. CSA Class AL

Ulasan Produk