3M Particulate Filter 5N11 N95 (Filter Masker)

Sebelum PPN:
Rp389.900
Spesifikasi
Aerosol Typenon-oil
ColorWhite
Compatible With3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series or 3M™ Filter Adapter 603, and 3M™ Filter Retainer 501.
Connection TypeBayonet
Dimensions (inch)3.4x4.2
Standards ApprovalsN95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- NIOSH approved for environments containing certain non-oil-based particles



- Use on top of 3M gas and vapor cartridges with 3M 501 Retainer when particles are also present



- Use on top of 3M 603 Filter Holder and 3M 501 Retainer to reduce particulate exposure
- Replaceable particle filter for cost savings
- Wide range of applications reduces inventory needs and training requirements

Ulasan Produk

Tidak ada ulasan