APC Smart-UPS LCD 230V with SmartConnect

Sebelum PPN:
Rp8.299.900 - Rp32.999.900
Spesifikasi
Nominal Input Voltage (V)230
Battery TypeMaintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
Control PanelMulti-function LCD status and control console
Input Frequency (Hz)50/60 Hz +/- 3 Hz (auto sensing)
Other Input Voltages220, 240
Other Output Voltages220, 240
Output Voltage DistortionLess than 5%
TopologyLine Interactive
Transfer Time (ms)6 (typical) : 10 (maximum)
Typical Recharge Time (hour)3
Waveform typeSine Wave

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High quality, Double-conversion On-line UPS designed for essential power protection needs even in the most unstable power conditions Includes: CD with software, USB cable, User Manual

Ulasan Produk

Tidak ada ulasan