3M Peltor Optime 98 Cap-mount Earmuffs Hearing Conversation H9P3E

Rating:
100% of 100
(1)
Sebelum PPN:
Rp659.900
Spesifikasi
Recommended ApplicationAssembly
Recommended IndustryAutomotive
SizeOne Size Fits Most
BluetoothNo
Noise Attenuating HeadsetsYes
Attenuation (dB)23
CSA ClassCSA Class AL
ColorBlack
Color FamilyMulti-color
DielectricNo
Earmuff StyleHard Hat Attached
Electrically InsulatedNo
Hearing Protection StyleHard Hat Attached
Hearing Protection Typecap-mount earmuffs
MaterialABS
Metal DetectableNo
Moisture ResistantNo
PackagingBox
Product SeriesOptime
Product TypeEarmuff
ShapeEarmuffs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For noise levels up to 98 dBA
Universal mounting attachment fits most hard hats
Earcup pivot points tilt for optimum comfort and efficiency.
Ultra light with liquid/foam filled earmuff cushions.
Noise Reduction Rating (NRR): 23 dB. CSA Class A.

3M Peltor Optime 98 cap-mount earmuffs feature a universal mounting attachment that fits most hard hats.
A versatile, cap-mount earmuff. For noise levels up to 98 dBA.

- Universal mounting attachment fits most hard hats
- Earcup pivot points tilt for optimum comfort and efficiency.
- Ultra light with liquid/foam filled earmuff cushions.
- Color-coding for compliance sighting.
- Noise Reduction Rating (NRR): 23 dB. CSA Class A.

The NRR may overestimate the hearing protection provided during typical use.

3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. 3M is Leading the Advancement of Hearing Conservation.

Ulasan Produk