3M Earmuffs Headband Type H10A (Penutup Telinga)

Sebelum PPN:
Rp819.900
Spesifikasi
Noise Reduction Rating30
TypeHeadband type
ColorBlack x red
TRUSCO Number373-9783

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Twin cup type for extreme noise work.


The double cup structure born from the best technology suppresses the resonance of the cup, strengthens attenuation at high frequencies, and at the same time enhances the ability to hear conversations and signal sounds. The internal space and the space between the two types are acoustically matched to enhance the attenuation effect in the low frequency range.
Feature
High sound insulation with a double-structured cup.

Applies to noisy environments up to 105 dB.

Ulasan Produk

Tidak ada ulasan