Beli earmuff 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Earmuff Peltor Optime 105 Terpasang di Helm H10P3E (Penutup Telinga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    3M Earmuff Peltor Optime 105 Terpasang di Helm H10P3E (Penutup Telinga)
    Deskripsi:
    3M Peltor Optime 105 cap attached earmuffs feature double-shell technology to provide effective hearing protection.For noise levels up to 105 dBA, these cap attached with double-shell technology to provide effective hearing protection- Proprietary Twin-Cup design has soft, foam-filled earmuffs.- Easy cap-mount design- Earcup pivot points that tilt for optimum comfort and efficiency.- Liquid/foam filled earmuff cushions.- Color-coding to help match attenuation needs.- Noise Reduction Rating (NRR): 27 dB. CSA Class ALThe NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.3M is Leading the Advancement of Hearing Conservation.For noise levels up to 105 dBAEasy cap-mount designLiquid/foam filled earmuff cushionsNoise Reduction Rating (NRR): 27dB. CSA Class AL
    atribut:
    • Product Series: Optime
    • Dielectric: No
    • Hearing Protection Style: Hard Hat Attached
    • Metal Detectable: No
    • Moisture Resistant: No
    • Packaging: Box
    • CSA Class: CSA Class AL
    • Color: Red-Black
    • Electrically Insulated: No
    • Hearing Protection Type: cap-mount earmuffs
    • Material: ABS
    • Product Type: Earmuff
    • Shape: Earmuffs
  2. 3M Earmuffs Headband Type H10A
    Mulai

    Rp819.900

    3M Earmuffs Headband Type H10A
    Deskripsi:
    Twin cup type for extreme noise work. The double cup structure born from the best technology suppresses the resonance of the cup, strengthens attenuation at high frequencies, and at the same time enhances the ability to hear conversations and signal sounds. The internal space and the space between the two types are acoustically matched to enhance the attenuation effect in the low frequency range.
    atribut:
    • Noise Reduction Rating: 30
    • Type: Headband type
    • Color: Black x red
    • TRUSCO Number: 373-9783
  3. 3M Peltor Earmuff Headband Type X Series
    Mulai

    Rp2.299.900

    3M Peltor Earmuff Headband Type X Series
    atribut:
    • Standard: ANSI S3. 19-1974
    • Thickness (mm): 62 (Cup)
    • Type: Headband type
  4. Hanna Instruments Ammonia High Range Reagent
    Mulai

    Rp3.799.900

    Hanna Instruments Ammonia High Range Reagent
    Deskripsi:
    The HI93764B-25 are reagents that follow an adaptation of the ASTM Manual of Water and Environmental Technology, D1426-92, Nessler method for the determination of high range ammonia using a compatible benchtop photometer. These high quality reagents are manufactured in our state-of-the-art facility and are clearly marked with the lot number and expiration date on each box for traceability.Pre-made reagents for ease of useSupplied with certificate of qualityMarked with expiration date and lot number for traceability
    atribut:
    • Label Types: Warning Product
  5. LEOPARD Earmuff
    Mulai

    Rp119.900

    LEOPARD Earmuff
    Deskripsi:
    Model: Folding earmuff. Material: ABS. Cushion: 2. Noise reduction: 24.3dB Certification: CE EN 352-1.
    atribut:
    • Material: ABS
  6. HONEYWELL Earmuff Thunder (Pelindung Bising)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

  7. Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)
    Mulai

    Rp799.900

    Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)
    Deskripsi:
    -It is a double cushion structure that prevents invasion of hazardous substances with a design tailored to a Japanese face shape.-A type that classic canister CA-104N2 series can be installed.-Operations in an environment with low concentration of toxic gas.-An environmental concentration of harmful substances is 0.1%(1000ppm)or lower.(however, 10 times of exposure limit or lower)
    atribut:
    • Vertical: 117mm
    • National Certification Acceptance Number: TN304
    • Purpose of Use: Operations in an environment with low concentration of toxic gas. An environmental concentration of harmful substances is 0.1% (1000ppm)or lower. (however, 10 times of exposure limit or lower)
  8. 3M Earmuffs Headband Type H9A
    Mulai

    Rp799.900

    3M Earmuffs Headband Type H9A
    Deskripsi:
    Popular earmuffs from the world brand PELTOR.
    atribut:
    • Color: yellow
    • Frequency/Sound Insulation Value/Standard Deviation (Hz/dB): 125/16.1/3.1
    • Noise Reduction Rating: 25
    • Type: Headband type
    • TRUSCO Number: 373-9821
  9. GOSAVE Safety Earmuff Okran
    Rating:
    100% of 100
    (2)
    Mulai

    Rp88.900

    GOSAVE Safety Earmuff Okran
    atribut:
    • Color: Yellow
    • NRR (dB): 28
  10. 3M Peltor Optime 95 Earmuffs Over-the-Head H6A/V
    Mulai

    Rp509.900

    3M Peltor Optime 95 Earmuffs Over-the-Head H6A/V
    Deskripsi:
    Earmuff provide hearing protection against high-frequency noise up to 95 dBAUltra-light hearing protectors are less noticeable to wearFolding design offers compact storageEarmuffs provide relief with Noise Reduction Rating (NRR) of 21 decibels3M Peltor Optime 95 over-the-head earmuffs feature a stainless steel headband for consistent force and effective hearing protection.The lightweight over-the-head earmuff features a stainless steel headband for consistent force and effective hearing protection. For noise levels up to 95 dBA.- Stainless steel construction resists bending and warping.- Earcup pivot points tilt for optimum comfort and efficiency.- Lightweight with liquid/foam filled earmuff cushions.- Color-coding for compliance sighting.- Noise Reduction Rating (NRR): 21 dB. CSA Class B. The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.3M is Leading the Advancement of Hearing Conservation.
    atribut:
    • Recommended Application: Assembly
    • Recommended Industry: Automotive
    • Size: One Size Fits Most
    • Bluetooth: No
    • Noise Attenuating Headsets: Yes
    • Attenuation (dB): 21
    • CSA Class: CSA Class B
    • Color: Beige
    • Corded: No
    • Dielectric: No
    • Earmuff Style: Over the Head
    • Electrically Insulated: No
    • Hearing Protection Style: Over-the-Head
    • Material: ABS
    • Metal Detectable: No
    • Moisture Resistant: No
    • Packaging: Box
    • Product Color : Beige/Black
    • Product Series: Optime
    • Product Type: Earmuff
    • Shape: Earmuffs
  11. TRUSCO Ear-Muff
    Mulai

    Rp599.900

    TRUSCO Ear-Muff
    Deskripsi:
    -Steel head band is used to reduce chance of broken head band even in a harsh work environment.-It is a high insulation ear-muffs that can be used even in an environment with high noise level.-ANSI (American National Standards Institute) Certified Products Commodity.-Steel head band with cover(with soft cushion).-The cup is adjustable for up and down.
  12. CKD Oil Mist Filter
    Mulai

    Rp869.900

    CKD Oil Mist Filter
    atribut:
    • Accessories: Bowl guard
    • Working Fluid: Compressed air
    • Filtration Degree (µm): 0.01
    • Operating Temperature Range (°C): 5 to 60
    • Working Pressure Range (MPa): 0.1 to 1.0
  13. LAKELAND Chemical Protective Apron
    Mulai

    Rp88.900

    LAKELAND Chemical Protective Apron
    Deskripsi:
    Lakeland's ChemMax 1 chemical-resistant apron is constructed with sewn ties for protection in general industry, environmental clean-up, and chemical handling applications.
    atribut:
    • Case Size: 100
    • Garment Type: Apron
    • Size: One Size
    • Size (inch): 28x36
  14. 3M Earmuffs Neckband Type H10B
    Mulai

    Rp1.099.900

    3M Earmuffs Neckband Type H10B
    Deskripsi:
    Twin cup type for extremely noisy work. The double cup structure created from the best technology suppresses the resonance of the cup, strengthens the attenuation at high frequencies, and at the same time enhances the audibility of conversation and signal sounds. The internal space and the space between the two types are acoustically matched to enhance the attenuation effect in the low frequency range.
    atribut:
    • Color: Black x red
    • Noise Reduction Rating: 29
    • Type: Headband type
    • TRUSCO Number: 373-9791
  15. GOSAVE Penutup Telinga Pro
    Rating:
    100% of 100
    (1)
    Mulai

    Rp70.900

  16. 3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)
    Rating:
    97% of 100
    (12)
    Mulai

    Rp30.900

    3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)
    atribut:
    • Color: Yellow
    • Size: One Size Fits Most
    • Cord Type: Vinyl
    • Hearing Protection Style: Corded
    • Material: ABS/Elastomeric Polymer
    • Noise Reduction Ratings (NRR): 25 Decibel
    • Packaging: Poly bag
  17. 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)
    Deskripsi:
    Double-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. Double-sided adhesive tape for auto bodies Side molding, emblem, visor, spoiler, etc.
    atribut:
    • Adhesive: Acrylic
    • Base Material: Acrylic foam
    • Main Works: Parts
  18. 3M Ear Muff Foldable H6F/V
    Mulai

    Rp999.900

    3M Ear Muff Foldable H6F/V
    Deskripsi:
    Can be folded and stored when not in use. The liquid inside the cushion reduces the pressure on the face. Thin and slim design.
    atribut:
    • Standard: US ANSI Z 3.19-1974
    • Noise Reduction Rating: 21dB
    • Type: Headband type
    • Color: White
    • Dimensions (Width W x Height H) (mm): 145x215
    • Height x Width (mm): 145×215
    • Noise Reduction Rating (dB): 21
    • TRUSCO Number: 342-0272
Daftar Harga earmuff 3m Terbaru October 2026
3M Earmuff Peltor Optime 105 Terpasang di Helm H10P3E (Penutup Telinga)Rp799.900
3M Earmuffs Headband Type H10ARp819.900
3M Peltor Earmuff Headband Type X SeriesRp2.299.900
Hanna Instruments Ammonia High Range ReagentRp3.799.900
LEOPARD EarmuffRp119.900
HONEYWELL Earmuff Thunder (Pelindung Bising)Rp269.900
Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)Rp799.900
3M Earmuffs Headband Type H9ARp799.900
GOSAVE Safety Earmuff OkranRp88.900
3M Peltor Optime 95 Earmuffs Over-the-Head H6A/VRp509.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)