Beli door sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ruijie Wi-Fi 6 3202Mbps Multi-G Ceiling Access Pointatribut:
- Antenna: Built-in Omni-directional
- Certification: CE, ROHS
- Dimensions (mm): 220x220x35
- MIMO: 4x4 (@2.4GHz), 4x4 (@5GHz)
- Network Port: 1 x 10/100/1000M/2.5G Base-T,; 1 x 10/100/1000 Base-T
- Operating Temperature (°C): 0 to 40
- Power Consumption (W): <25.4
- Power Supply: 802.3at PoE, 12V/1.5A DC Adaptor
- Recommended Clients: 512/120
- Wireless Protocol: 802.11ax (Wi-Fi 6), 3202Mbps
- Ruijie 2.5G BiDi SFP 1550nm-TX/1310nm-RX 3-km DOM Simplex LC SMF Transceiver Moduleatribut:
- Bit Error Ratio (BER): 0.000000000001
- Cable Type: SMF
- Connector Type: BIDI LC
- Data Diagnosis-Capable (DDM/DOM): Yes
- Data Rate (Gbps): 3.125
- Dimensions (WxDxH) (mm): 56.5x13.5x8.5
- Fiber End Face Finish Type: Ultra Physical Contact (UPC)
- Form Factor: SFP
- Max. Transmit Power (AVG) (dBm): -3
- Min. Extinction Ratio (dB): ≥ 6.5
- Min. Transmit Power (AVG) (dBm): -9
- Operating Humidity (%RH): 10 to 90
- Operating Temperature (°C): -40 to +85
- Overload Optical Power (AVG) (dBm): -3
- Power Consumption (W): ≤ 1
- Reach (km): 3
- Receive Sensitivity (OMA) (dBm): < -16
- Receiver Type: PIN
- Transmitter Type: DFB
- Wavelength (nm): 1550 TX; 1310 RX
- Bardi Smart Door And Windows SensorDeskripsi:BARDI Door Sensor merupakan salah satu alat keamanan dari BARDI yang sangat mudah dipasangkan di pintu atau di jendela. Dengan fitur push notification, Anda akan menerima notifikasi pada aplikasi, apabila sensor mendeteksi pintu atau jendela terbuka maupun tertutup.Dengan Fitur Log Record membuat Anda tahu kondisi pintu/jendela terbuka dan tertutup kapanpun dan di manapun. Ditambah Fitur Battery Indication membuat Anda tidak khawatir bilamana BARDI Door Sensor kehabisan daya, karena Anda akan mendapatkan notifikasi untuk penggantian baterai.Adanya Fitur push notification, Anda akan langsung mendapatkan notifikasi melalui handphone saat pintu/kaca terbuka atau tertutup. Lock/Unlock Record, membuat semua aktifitas akan terdaftar di dalam aplikasi dan anda dapat mengakses kapanpun.atribut:
- Battery: AAA (2 buah)
- Wireless Type (GHz): 24
- Wireless Standard: IEEE 802.11b/g/n
- Support: Android and IOS
- Works With: Alexa dan Google Assistance
- Dimensions (mm): Main Body : 71x25x20 Second Body : 36x10x17
- Ruijie Reyee Wi-Fi 6 AX3000 High Performance Multi-G Ceiling Access Pointatribut:
- Antenna: Built-in Omni-directional
- Certification: CE, ROHS
- Dimensions (mm): 194x194x45.1
- MIMO: 2x2 (@2.4GHz), 2x2 (@5GHz)
- Network Port: 1 x 100/1000/2500 Base-T,; 1 x 10/100/1000 Base-T
- Operating Temperature (°C): 0 to 40
- Power Consumption (W): <18
- Power Supply: 802.3at PoE, 12V/2A DC Adaptor
- Recommended Clients: 512/110
- Wireless Protocol: 802.11ax (Wi-Fi 6), 2.97Gbps
- LCN Motion SensorDeskripsi:Wave-to-open exit devices pair with access control systems to open doors without physical contact. Waving a hand in front of the device activates opening of the door. These units help prevent the spread of germs or contamination in public buildings or where health and safety are a priority, such as hospitals and healthcare facilities.atribut:
- Overall Height (inch): 3 1/8
- Overall Width (inch): 2
- UNSPSC: 46171503
- Ruijie 28-Port Gigabit Layer 2 Cloud Managed PoE Switchatribut:
- Certifications: CE, FCC
- Dimensions (WxDxH) (mm): 440x293x44
- Forwarding Rate (Mpps): 41.67
- MTBF: > 200000
- Mac Address Table: 8000
- Maximum VLAN: 4094
- PoE(802.3af)/PoE+(802.3at) (W): 370
- Port Surge (kV): 6
- Ports: 24 x 10/100/1000Base-T PoE+ ports, 4 SFP uplink
- Switching Capacity (Gbps): 56
- fan: Single, Left-to-Right airflow
- Ruijie High-Performance AC for Medium and Large-Scale Networksatribut:
- APs: 32 (Default); 224 (Max); 448 Walls (by License Upgrade)
- Altitude (m): 0 to 3000
- Applicable Software Version: RGOS11.9(6)W1B1 or later
- DHCP Address Pools: Number of IPv4 = 2000; Number of IPv4 addresses = 24576; Number of IPv6 = 256; Number of IPv6 addresses = 2048
- Input Current (A): 1.5 (maximum RMS current)
- Input Power Supply (W): 1 x 40 (built-in power module)
- Input Voltage at 50 to 60Hz (VAC): 100 to 240
- Maxi. Number of STAs Supported by the built-in Portal Server: 1500
- Maximum Power Consumption (W): 40
- Number of ACL Entries: 65536
- Number of ARP Entries: 32768
- Number of Concurrent CAPWAP Data Channels: 2688
- Number of MAC Address Entries: 32768
- Number of Multicast Entries: Static Routing Entries = 2048; Multicast Group Routing Entries = 4096
- Number of Routing Entries: Ipv4 Routing Entries = 8192; Ipv6 Routing Entries = 10000
- Number of VLANs: 4096
- Operating Temperature (°C): 0 to 45
- Output Voltage (V/A): 12/3.33
- Rack Height (RU): 1
- Unit Dimensions (WxDxH) (mm): 440x200x43.6
- Ruijie Wi-Fi 6 AX6000 High-density Multi-G Ceiling Access Pointatribut:
- Antenna: Built-in Omni-directional
- Certification: CE, ROHS
- Dimensions (mm): 230x230x49.5
- MIMO: 4x4 (@2.4GHz), 4x4 (@5GHz)
- Network Port: 2 x 100M/1000/2500 Base-T
- Operating Temperature (°C): 0 to 40
- Power Consumption (W): <40
- Power Supply: 802.3bt PoE++, 48V/1A DC
- Recommended Clients: 512/130
- Wireless Protocol: 802.11ax (Wi-Fi 6), 5.95Gbps
- Netgear PoE Multi-Gig WiFi 6 Access PointDeskripsi:Get powerful and reliable WiFi 6 connectivity for all your devices, even in high-density environments. Simplified enterprise-grade security and networking for the smaller business.atribut:
- Ideal Use: Small and Medium Business
- PoE: Yes
- Ruijie Wi-Fi 6 Dual-Radio 5.951 Gbps Outdoor Access Pointatribut:
- Antenna Type: Built-in Omnidirectional Antennas
- Bluetooth: Bluetooth 5.1
- Data Rate (Combined Peak Data Rate): 2.4GHz + 5GHz, 5.951Gbps
- Dimensions (WxDxH) (mm): 300x300x94
- External Power Supply: Yes
- Fixed Service Ports: 1 x 100/1000/2.5G/5GBASE-T port; 1 x 10GE SFP+ port ; 1 x 100/1000BASE-T port
- IP Rating: IP68
- Input Power Supply: PoE/PoE+/PoE++ (802.3af/at/bt)
- Maximum Power Consumption (W): 40
- Mounting: Wall/Pole-mount
- Operating Temperature (°C): -40 to +65
- Radio Design (Dual-Radio): 2.4GHz (4x4), 5GHz (4x4); up to 8 spatial streams
- Wireless Protocols: 802.11a/b/g/n/ac/ax
- Ruijie Wi-Fi 6 Dual-Radio 1.775 Gbps Indoor Access Pointatribut:
- Antenna Type: Built-in Omnidirectional Antennas
- Bluetooth: Bluetooth 5.1
- Data Rate (Combined Peak Data Rate): 2.4GHz + 5GHz, 1.775Gbps
- Dimensions (WxDxH) (mm): 220x220x49
- External Power Supply: No
- Fixed Service Ports: 1 x 10/100/1000BASE-T port
- Input Power Supply (V/A): 48/0.3 DC (PoE (802.3af))
- Maximum Power Consumption (W): 12.95
- Mounting: Wall/Ceiling-mount
- Operating Temperature (°C): -10 to +50
- Radio Design (Dual-Radio): 2.4GHz (2x2), 5GHz (2x2); up to 4 spatial streams
- Wireless Protocols: 802.11a/b/g/n/ac/ax
- Ruijie 8-Port Gigabit Smart Cloud Managed Non-PoE Switchatribut:
- Certification: CE
- Desktop Case Material: Steel
- Dimensions (WxDxH) (mm): 160x75x24
- Forwarding Rate (Mpps): 11.9
- Layer Type: Layer 2
- MTBF: > 200000
- Mac Address Table: 4000
- Max. VLANs: 16
- Port Surge (kV): 4
- Ports: 8 x 10/100/1000Base-T ports
- Switching Capacity (Gbps): 16
- fan: Fanless
- Ruijie Wi-Fi 6 AX3000 Ultra-Thin Wall Plate Access Pointatribut:
- Certification: CE, ROHS
- Dimensions (mm): 86x86x42.4
- MIMO: 2x2 (@2.4GHz), 2x2 (@5GHz)
- Max/Recommended Clients: 512/110
- Network Port: 2, 10/100/1000 Base-T
- Operating Temperature (°C): 0 to 40
- PoE out: No
- Power Consumption (W): ≤15
- Power Supply: 802.3af/802.3at PoE
- Wireless Protocol: 802.11ax, 2976Mbps
- Netgear PoE+ Gigabit Ethernet Plus SwitchDeskripsi:Switch NETGEAR 8-Port Gigabit Ethernet PoE+ Plus memberikan fitur-fitur jaringan bisnis yang penting dan memberi daya pada perangkat PoE+ seperti telepon VoIP, kamera IP, dan banyak lagi.atribut:
- Energy Efficient Ethernet: Yes - IEEE 802.3az
- Max MAC Entries: 4K
- Priority Queuing: WRR
- Speed: Gigabit
- Uninterrupted PoE: Yes
- Matsuyama Stabilizer Tipe LD 1PhaseDeskripsi:Matsuyama Stabilizer, Stabilizer dengan berbagai fitur terbaik. Mampu menstabilkan daya, menghubungkan antara kapasitas input output dan juga lainnya.atribut:
- Number of Phase: 1 Phase
- Output Dviance (%): ± 2 - 5 (Adjustable)
- Frequency (Hz): 50
- Ambient Humidity (%): Less than 90 (Relative Humidity)
- Ambient Temperature (°C): -5 until +40
- Cooling System: Cooled Fan
- Efficiency (%): Better than 98 (Input 180 V, Output 220 V / Phase)
- Installation: Indoor
- Protection Output: Over Voltage ±238 V/ Phase, Automatic Cut Off
- Response Time (s): ≤ 1s (Against 10% input voltage deviation)
- Temperature Rise (%): Less than 70 (Input Voltage 180 V, Output Voltage 220 V/Phase)
- Waveform Distorsion: Non-Lack Fidelity Waveform
- Working System: Automatic
- Totolink AC1200 Wireless Dual Band 4G LTE RouterDeskripsi:The LR1200 is a wireless dual-band 4G LTE router that complies with the most advanced 802.11ac standards and offers WiFi speeds up to 1200Mbps.Convenient 4G network access, while share your 4G LTE network with multiple Wi-Fi devices ,that all Wi-Fi devices instantly enter 4G era and enjoy exclusive 4G Wi-Fi.Package Contents:LR1200 Wireless Router x 1, Power Adapter x 1, Ethernet Cable x 1, SIM Adapter (Nano, Micro), Quick Installation Guide x 1atribut:
- Antenna: 2 5dBi internal antennas (2.4/5GHz),2 5dBi detachable antennas (4G)
- System Requirement: Microsoft® Windows® 98SE, NT, 2000, XP, Vista or Windows 7, 8, 10, Mac® OS, NetWare®, UNIX® or Linux.
- Data Rate (Mbps): 2.4GHz; Up to 300, 5GHz; Up to 867
- Power Supply (V/A): DC 12/1
- Button: 1x RESET/WPS Button, 1xPower On/Off Button
- Firewall: MAC Filtering, IP/Port Filtering, URL Filtering, DMZ
- Device Capacity: 2.4G: Max 32 users, 5G: Max 32 users
- Dimensions (LxWxH) (mm): 120x180x256
- EIRP (dBm): 2.4GHz: <20, 5GHz: <20
- Home State: WAN information, LAN information, System information
- Interface: 1x 10/100M WAN Port (With LED), 4x 10/100M LAN Port(With LED), 1x Standard SIM card slot,, 1x DC jack
- LED Indicator: 1x Sys, 1x SMS, 1x WIFI, 1x 2G/3G, 1x LTE,4x Signal
- LTE Chip (PCIe, optional, customizable): Qualcomm MDM9x07
- LTE Network Type and Band (1): 4G:FDD-LTE B1,B3,B5,B8 TDD-LTE B38,B39,B40,B41- 3G: TD-WCDMA B34,B39, WCDMA:B1,B8, CDMA2000*BC0,1XEVDO,- 2G: GSM&900/1800
- LTE Network Type and Band (2): 4G:FDD-LTE B1,B3,B5,B7,B8,B20, TDD-LTE B38,B40,B41 - 3G: WCDMA B1/B5/B8 - 2G: GSM B3,B8
- LTE Network Type and Band (3): 4G:FDD-LTE B1,B2,B3,B4,B5,B7,B8,B28. TDD-LTE B40- 3G: WCDMA B1,B2,B5,B8
- Management: Password, System Config, Time Setup, Firmware update, System Log
- RF Frequency (GHz): 2.4/5
- Reception Sensitivity: 2.4G:11b 11M: -81dBm@8% PER 11g 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER, 5G: 11a 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER 11ac VHT80 MCS9: -51dBm@10% PER
- Standard & Protocol: IEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
- HP Aruba 6000 48G 4SFP Switch HubDeskripsi:Entry-level access switch ideal for branch offices, midsize businesses, and small businesses.
- tp-link Omada Hardware ControllerDeskripsi:Centralized management for up to 500 Omada access points, JetStream switches, and SafeStream routers. Cloud access to manage from anywhere, anytime. Locally monitor and manage devices with the ultimate security and stability. The Omada app for convenient management. Industry-leading hardware design with a powerful chipset, durable metal casing, and USB 3.0 port for auto backup. Batch management, multi-site management, and remote firmware updates benefit network maintenance. The easy-to-use dashboard makes it easy to see your real-time network status and check network usage and traffic distribution. Network topology helps IT admins quickly see and troubleshoot connections at a glance.atribut:
- Dimensions (inch): 11.6x7.1x1.7 (294x180x44mm)
- Interface: • 2× 10/100/1000 Mbps Ethernet Ports• 1× USB 3.0 Port
- System Requirements: Microsoft® Windows®10, 8, 7,Vista™, XP or MAC® OS, NetWare®, UNIX® or Linux
- Environment: Operating Temperature (°C): 0-50 (32-122°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 10-90% RH non-condensing
- Power Supply (V/Hz): 100-240 AC/50-60, 0.6 A
Daftar Harga door sensor Terbaru October 2026
| Ruijie Wi-Fi 6 3202Mbps Multi-G Ceiling Access Point | Rp3.299.900 |
| Ruijie Access Point | Rp699.900 |
| Ruijie 2.5G BiDi SFP 1550nm-TX/1310nm-RX 3-km DOM Simplex LC SMF Transceiver Module | Rp1.899.900 |
| Bardi Smart Door And Windows Sensor | Rp139.900 |
| Ruijie Managed Switch | Rp459.900 |
| Ruijie Reyee Wi-Fi 6 AX3000 High Performance Multi-G Ceiling Access Point | Rp2.899.900 |
| LCN Motion Sensor | Rp38.999.900 |
| Ruijie 28-Port Gigabit Layer 2 Cloud Managed PoE Switch | Rp7.299.900 |
| Ruijie High-Performance AC for Medium and Large-Scale Networks | Rp70.999.900 |
| Ruijie Wi-Fi 6 AX6000 High-density Multi-G Ceiling Access Point | Rp5.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Bardi%20Smart%20Door%20And%20Windows%20Sensor/fpP106645565-1.jpg)












/Matsuyama%20Stabilizer%20Tipe%20LD%201Phase/a9P108467369-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)