Netgear PoE Multi-Gig WiFi 6 Access Point

Sebelum PPN:
Rp8.699.900 - Rp10.999.900
Spesifikasi
Ideal UseSmall and Medium Business
PoEYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Get powerful and reliable WiFi 6 connectivity for all your devices, even in high-density environments. Simplified enterprise-grade security and networking for the smaller business.
Feature
High-Performance Business WiFi

Faster and more reliable dual band WiFi 6 with 8 streams and up to 2.4Gbps in 5GHz band and 1.2Gbps in 2.4GHz band

Ideal for High Density Environments

Ultimate WiFi performance for schools, hotels, restaurants, and conference centers.

Greater Network Capacity

Enjoy 4x more connection capacity than your current WiFi and improved efficiency for longer battery life.

Seamless, Mesh WiFi

Wire-free installation with other WAX610, WAX610Y, WAC540, or WAC564 creates the perfect seamless business network.

Multi-Gigabit Speed

Includes a 2.5 Gbps Ethernet port with PoE for high speed wired network connectivity and easy wiring

Easy DIY Set Up

Setup, configure, and manage with the Insight app.

Flexible Mounting

Easy to securely install on the wall or a suspended ceiling with included hardware.

8 Wireless Networks (SSIDS)

Separate and secure networks for admin, guests, employees and IoT like cameras, locks and more.

Separate VLANs

Keep admin, employees, visitors, HR departments safely separated and segregated.

Business-Level Security

WPA3 for the highest level of WiFi connection security

Ulasan Produk

Tidak ada ulasan