Ruijie Wi-Fi 6 3202Mbps Multi-G Ceiling Access Point

Sebelum PPN:
Rp3.299.900
Spesifikasi
AntennaBuilt-in Omni-directional
CertificationCE, ROHS
Dimensions (mm)220x220x35
MIMO4x4 (@2.4GHz), 4x4 (@5GHz)
Network Port1 x 10/100/1000M/2.5G Base-T,; 1 x 10/100/1000 Base-T
Operating Temperature (°C)0 to 40
Power Consumption (W)<25.4
Power Supply802.3at PoE, 12V/1.5A DC Adaptor
Recommended Clients512/120
Wireless Protocol802.11ax (Wi-Fi 6), 3202Mbps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Build ultra-high performance network with 3202Mbps wireless throughput.
- Client connections over 500, provide higher practical performance for users as well.
- Boost Internet speed with 2.5Gbps uplink.
- Easily install extra AP with Reyee Mesh technology.
- Set up Wi-Fi 6 network in 3 minutes with Ruijie Cloud APP.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait