Ruijie 28-Port Gigabit Layer 2 Cloud Managed PoE Switch

Sebelum PPN:
Rp7.299.900
Spesifikasi
CertificationsCE, FCC
Dimensions (WxDxH) (mm)440x293x44
Forwarding Rate (Mpps)41.67
MTBF> 200000
Mac Address Table8000
Maximum VLAN4094
PoE(802.3af)/PoE+(802.3at) (W)370
Port Surge (kV)6
Ports24 x 10/100/1000Base-T PoE+ ports, 4 SFP uplink
Switching Capacity (Gbps)56
fanSingle, Left-to-Right airflow

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 28-Port gigabit Layer 2 managed PoE switch, 4 SFP uplink
- Enterprise-class Quality Ensures High Performance
- IP Camera Recognition, Unique Value for CCTV Network
- Multiple Security Policies Protect Your Network
- Lifetime management on Ruijie Cloud at anytime anywhere

Ulasan Produk

Tidak ada ulasan

Halaman Terkait