tp-link Omada Hardware Controller

Sebelum PPN:
Rp3.099.900
Spesifikasi
Dimensions (inch)11.6x7.1x1.7 (294x180x44mm)
Interface• 2× 10/100/1000 Mbps Ethernet Ports• 1× USB 3.0 Port
System RequirementsMicrosoft® Windows®10, 8, 7,Vista™, XP or MAC® OS, NetWare®, UNIX® or Linux
EnvironmentOperating Temperature (°C): 0-50 (32-122°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 10-90% RH non-condensing
Power Supply (V/Hz)100-240 AC/50-60, 0.6 A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Centralized management for up to 500 Omada access points, JetStream switches, and SafeStream routers.
Cloud access to manage from anywhere, anytime.
Locally monitor and manage devices with the ultimate security and stability.
The Omada app for convenient management.
Industry-leading hardware design with a powerful chipset, durable metal casing, and USB 3.0 port for auto backup.
Batch management, multi-site management, and remote firmware updates benefit network maintenance.
The easy-to-use dashboard makes it easy to see your real-time network status and check network usage and traffic distribution.
Network topology helps IT admins quickly see and troubleshoot connections at a glance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait