Ruijie Wi-Fi 6 Dual-Radio 5.951 Gbps Outdoor Access Point

Sebelum PPN:
Rp17.999.900
Spesifikasi
Antenna TypeBuilt-in Omnidirectional Antennas
BluetoothBluetooth 5.1
Data Rate (Combined Peak Data Rate)2.4GHz + 5GHz, 5.951Gbps
Dimensions (WxDxH) (mm)300x300x94
External Power SupplyYes
Fixed Service Ports1 x 100/1000/2.5G/5GBASE-T port; 1 x 10GE SFP+ port ; 1 x 100/1000BASE-T port
IP RatingIP68
Input Power SupplyPoE/PoE+/PoE++ (802.3af/at/bt)
Maximum Power Consumption (W)40
MountingWall/Pole-mount
Operating Temperature (°C)-40 to +65
Radio Design (Dual-Radio)2.4GHz (4x4), 5GHz (4x4); up to 8 spatial streams
Wireless Protocols802.11a/b/g/n/ac/ax

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 10G optical port for flexible networking
- Built-in omnidirectional antennas, wide Wi-Fi coverage
- 5.951 Gbps high speed with 160 MHz band
- Industrial-grade product design, IP68 rating, 6 kV lightning protection
- Ruijie cloud management, intelligent optimization
Use
Outdoor scenarios in general education, SME, energy, business, government, and healthcare sectors

Ulasan Produk

Tidak ada ulasan

Halaman Terkait