Ruijie Wi-Fi 6 Dual-Radio 1.775 Gbps Indoor Access Point

Sebelum PPN:
Rp3.599.900
Spesifikasi
Antenna TypeBuilt-in Omnidirectional Antennas
BluetoothBluetooth 5.1
Data Rate (Combined Peak Data Rate)2.4GHz + 5GHz, 1.775Gbps
Dimensions (WxDxH) (mm)220x220x49
External Power SupplyNo
Fixed Service Ports1 x 10/100/1000BASE-T port
Input Power Supply (V/A)48/0.3 DC (PoE (802.3af))
Maximum Power Consumption (W)12.95
MountingWall/Ceiling-mount
Operating Temperature (°C)-10 to +50
Radio Design (Dual-Radio)2.4GHz (2x2), 5GHz (2x2); up to 4 spatial streams
Wireless Protocols802.11a/b/g/n/ac/ax

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Next-gen Wi-Fi 6 technology, high concurrency, ultra-fast speed
- Intelligent roaming with 802.11k/v/r protocols, smooth roaming experience
- PoE and DC power supply, flexible deployment
- Ruijie cloud management, intelligent optimization
Use
Recommended for indoor scenarios covering hotels, businesses, and governments

Ulasan Produk

Tidak ada ulasan

Halaman Terkait