Totolink AC1200 Wireless Dual Band 4G LTE Router

Sebelum PPN:
Rp1.199.900
Spesifikasi
Antenna2 5dBi internal antennas (2.4/5GHz),2 5dBi detachable antennas (4G)
System RequirementMicrosoft® Windows® 98SE, NT, 2000, XP, Vista or Windows 7, 8, 10, Mac® OS, NetWare®, UNIX® or Linux.
Data Rate (Mbps)2.4GHz; Up to 300, 5GHz; Up to 867
Power Supply (V/A)DC 12/1
Button1x RESET/WPS Button, 1xPower On/Off Button
FirewallMAC Filtering, IP/Port Filtering, URL Filtering, DMZ
Device Capacity2.4G: Max 32 users, 5G: Max 32 users
Dimensions (LxWxH) (mm)120x180x256
EIRP (dBm)2.4GHz: <20, 5GHz: <20
Home StateWAN information, LAN information, System information
Interface1x 10/100M WAN Port (With LED), 4x 10/100M LAN Port(With LED), 1x Standard SIM card slot,, 1x DC jack
LED Indicator1x Sys, 1x SMS, 1x WIFI, 1x 2G/3G, 1x LTE,4x Signal
LTE Chip (PCIe, optional, customizable)Qualcomm MDM9x07
LTE Network Type and Band (1)4G:FDD-LTE B1,B3,B5,B8 TDD-LTE B38,B39,B40,B41- 3G: TD-WCDMA B34,B39, WCDMA:B1,B8, CDMA2000*BC0,1XEVDO,- 2G: GSM&900/1800
LTE Network Type and Band (2)4G:FDD-LTE B1,B3,B5,B7,B8,B20, TDD-LTE B38,B40,B41 - 3G: WCDMA B1/B5/B8 - 2G: GSM B3,B8
LTE Network Type and Band (3)4G:FDD-LTE B1,B2,B3,B4,B5,B7,B8,B28. TDD-LTE B40- 3G: WCDMA B1,B2,B5,B8
ManagementPassword, System Config, Time Setup, Firmware update, System Log
RF Frequency (GHz)2.4/5
Reception Sensitivity2.4G:11b 11M: -81dBm@8% PER 11g 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER, 5G: 11a 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER 11ac VHT80 MCS9: -51dBm@10% PER
Standard & ProtocolIEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The LR1200 is a wireless dual-band 4G LTE router that complies with the most advanced 802.11ac standards and offers WiFi speeds up to 1200Mbps.Convenient 4G network access, while share your 4G LTE network with multiple Wi-Fi devices ,that all Wi-Fi devices instantly enter 4G era and enjoy exclusive 4G Wi-Fi.

Package Contents:
LR1200 Wireless Router x 1, Power Adapter x 1, Ethernet Cable x 1, SIM Adapter (Nano, Micro), Quick Installation Guide x 1
Feature
Complies the IEEE 802.11ac/a/b/g/n standards.Convenient 4G network access, share your 4G LTE network with multiple Wi-Fi devices.Creates a simultaneous dual band Wi-Fi network ,with maximum speeds of up to 300Mbps on the 2.4GHz band and 867Mbps on the 5GHz band.Powerful , integrated antennas provide stable wireless connections and better coverage.Supports the TDD-LTE,FDD-LTE,TD-SCDMA, WCDMA,CDMA2000,1xEV-DO,GSM,GPRS,EDGE network type.Requires no configuration ,just insert a SIM card and turn it on to enjoy a fast wireless connection.Provides 64/128-bit WEP, WPA, WPA2 and WPA/WPA2 encryptions.Supports IP, MAC, URL filtering , Port Forwarding and DMZSupports high standard of 8KV/15KV ESD protection.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait