Beli door hinge hardware di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimensions d (mm): 3.2
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Screw Holes Number: 4
- MK (Maruki Hardware) Hinge with SpringDeskripsi:Engsel pintuatribut:
- Material: Steel
- Thickness (mm): 1.2
- Number of Holes for Screws: 6
- Hole Diameter (mm): 4
- NITTO KOHKI Auto Hinge Empty Hinge 1000 Seriesatribut:
- Compatible Door Mass: 35 or less
- Series: 1000 series
- Compatible Door Height (mm): 2000 or less
- Compatible Door Thickness (mm): 30 or more
- Compatible Door Width (mm): 850 or less
- DORMAKABA Door Closer (Hidden)Deskripsi:The ITS 915 set includes the arm, slide channel, slide block, cushioned limit stay and fixing screws. The hold-open unit enables doors to be securely held without any fall-back at precisely the required position up to an opening angle of approximately 115atribut:
- Standard Finish: Silver
- Dimensions (mm): 267x36x57
- Door Thickness (mm): min. 45
- Opening (°): 0-115
- KEND Floor Hingeatribut:
- Finishing: Silver
- Closing Force: Fix Size
- Max. Door Width (mm): 1100
- Closing Speed Angle (°): 15 - 130 adjustable by valve
- Latching Speed Angle (°): 0 - 15 adjustable by valve
- Door Opening Angle (°): 130.0
- Mechanical Hold Open (°): 90.0
- Applications: Non Handed/ Double Action
- Maximum Door Weight (kg): 100
- NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)atribut:
- Specification: Retractable hinged door type
- Purpose of Use: For Hinged Door
- TRUSCO Thick Type Steel Hinge (Engsel)atribut:
- Material: Iron (SPCC)
- Surface Processing: Cloth
- DORMAKABA Penutup Pintuatribut:
- Standard Finish: Silver
- OPTIBELT ALPHA POWER 455 T5 Width Range 5-100Deskripsi:HIGH PERFORMANCE POLYURETHANE TIMING BELTSmaintenance-free, with steel wire cordatribut:
- Pitch Length (mm): 455
- Sleeve width (mm): 91
- NEW STAR Door Closeratribut:
- Suitable Door Weight (kg): 45 or less
- Width (mm): 325
- Depth (mm): 85
- Height (mm): 114
- Purpose of Use: For Hinged Door
- DORMAKABA Butt Hingesatribut:
- Thickness (mm): 3
- TRUSCO Stainless Butt Hinge (Engsel Pintu)Deskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Attachment Hole: None
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)atribut:
- Frequency (Hz): 50
- TRUSCO Stainless Steel Hinge (Engsel)Deskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimension D2 (mm): 6.3
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Thickness (mm): 1.5
- Width (mm): 32
- TRUSCO Extra Thick Welding Hinge Without Holes Steel (Engsel Baja Tebal Tanpa Lubang)atribut:
- Mounting Method: Welding Type
- Dekkson Door Closer (Penutup Pintu Otomatis)Deskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- DORMAKABA Pintu Otomatisatribut:
- Opening Speed (Incremental Setting) (cm/s): 10-50
- Closing Speed (Incremental Setting) (cm/s): 10-40
- Hold Open Time (s): 0.5-30
- Mains Voltage (V): 230
- Frequency (Hz): 50/60
- International Protection: IP 20
Daftar Harga door hinge hardware Terbaru October 2026
| TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas) | Rp33.900 |
| MK (Maruki Hardware) Hinge with Spring | Rp28.900 |
| NITTO KOHKI Auto Hinge Empty Hinge 1000 Series | Rp559.900 |
| DORMAKABA Door Closer (Hidden) | Rp2.399.900 |
| DORMAKABA Engsel Tanam Lantai | Rp1.099.900 |
| KEND Floor Hinge | Rp4.299.900 |
| NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis) | Rp999.900 |
| TRUSCO Thick Type Steel Hinge (Engsel) | Rp109.900 |
| TOTO Toilet Bowl Closed Coupled (Kloset Duduk) | Rp1.099.900 |
| DORMAKABA Penutup Pintu | Rp369.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000509-1.jpg)
%20Hinge%20with%20Spring/P102029138-1.jpg)

/P102943982-1.jpg)


/aaP102030370-2.jpg)
/P101001356-1.jpg)
/f7P102265547-37.jpg)




/P101000510-1.jpg)
/P102976917-1.jpg)
/P101000508-1.jpg)
/P101001360-2.jpg)
/bgP106660412-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)